Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
  Products

- Rackmount LCD Monitor
   * Filter By :
   - LCD Panel Size


* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768
   - Others

* Filter by Features
  - Rack U / Height
  - High Bright / Sunlight Monitor
  - Quad Screen Monitor
  - Tilt Monitor
  - SUN Solaris Monitor
  - Touch Screen Monitor

Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack /
  Cabinet / Computer

Embedded Computer
Power Supply
Accessories
OEM Project

Return Policy






Rack Mountable Monitor
Model  LCDR8U19-08


8U Rack mount  19"  SAMSUNG Rack Mountable TFT  LCD Monitor Optional Lexan Shield  
 ( Made in U.S.A. )      
 *** Model discontinued. Learn more about Replacement LCDR8U19-12   ***

Also known as: rackmount lcd monitor, rack mount LCD monitor, rackmount tft monitor, fixed rackmount lcd monitor, tft rackmount lcd monitor, flat panel monitor, rack mount monitor, active matrix monitor
 
            Free Ground Shipping *Click for details          

  
   *click on the above pictures  to enlarge
Features : 
- 19" SAMSUNG Active Matrix TFT LCD panel with resolution 1280 x 1024
- High contrast ratio 700: 1 for excellent picture quality
- Wide viewing angle enable mounting higher in rack
- Space saving : only  2.7" deep, enable mounting in confined spaces
- Fits in s
tandard 19" rack/cabinet
- Steel front panel construction with a durable powder coat finish
- Analog & Digital Inputs

- On Screen Display (OSD)

   
Dimensions 19.0" (W) x 12.25" (H) x 2.7" (D)
Color Black
Display Type 19"  SAMSUNG viewable, TFT active matrix LCD.
Resolution VGA up to 1280 x 1024 maximum, 16.7M colors.
Frequency Horizontal:  31-81KHz
Vertical: 56-75Hz
Response Time 25 ms (typ).
Brightness 300 nits typical
Contrast Ratio 700:1 typical
Viewing Angle Horizontal: 160 degrees
Vertical: 160 degrees
Input Signal VGA: RGB. Analog Video, TTL H & V sync
Digital : DVI-D (TDMS)
Input Connector Analog : 15-pin mini D-sub    Digital : 24 pin DVI-D
On-Screen Controls Brightness, Contrast, Position (Vert.  & Horiz.), Auto Adjust, OSD H & V Position, Input Select , Reset, Color Temp
Plug & Play DDC1 and DDC2B
Power AC Input 100-240VAC
Frequency 50/60 Hz
Power Consumption 38 Watts Maximum
Environment Temperature Operating:10 to 40 degrees C 
Storage: -20 to 45 degrees C 
Humidity Operating: 10% to 80% RH (max)

Ordering  Information 
Part Number  Description
LCDR8U19-08-bk  8U Rack 19" Samsung  TFT LCD Monitor , black
LCDR8U19-08-bk-Lex  8U Rack 19" Samsung  TFT LCD Monitor , black, with Lexan shield on screen
 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  Sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.