Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size
  * SUN Solaris Rack LCD Panel
  * Wide Screen Rack LCD Panel
  * Quad Display Rack LCD Panel
  * Sunlight Rack LCD Panel
  * Touch Screen Rack LCD Panel
  * Protective Glass Rack LCD
    Panel ( NEMA / IP65 / Lexan )

  * Rack LCD Panel By Height

- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD / KB/ KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






         ***Special Sale Rack Mounted Display Monitor :  Part #  LCDR8U19-07-BK-LEX***


                        TAA Compliant SiriusView 8U  19"  Rack Mount  LCD Monitor for  24" Wide Rack 
                                                                                       ( Made in U.S.A.  )      
* Click on the photos to enlarge
      Free Ground Shipping *Click for details          


           
   *click on the above pictures  to enlarge
Features : 
- 19" Active Matrix TFT LCD panel with resolution 1280 x 1024
- High contrast ratio 1000: 1 for excellent picture quality
- Wide viewing angle enable mounting higher in rack
- Space saving : only  2.7" deep, enable mounting in confined spaces
- Fits in s
tandard 24" rack/cabinet
- Steel front panel construction with a durable powder coat finish
- Analog & Digital Inputs

- On Screen Display (OSD) , TAA Compliant

   
Dimensions 24.0" (W) x 14" (H) x 2.7" (D)
Color Black
Display Type 19"   viewable, TFT active matrix LCD.
Resolution VGA up to 1280 x 1024 maximum, 16.7M colors.
Frequency Horizontal:  30-81KHz
Vertical: 56-75Hz
Response Time 20 ms (typ).
Brightness 250 nits typical
Contrast Ratio 1000:1 typical
Viewing Angle Horizontal: 178 degrees
Vertical: 178 degrees
Input Signal VGA: RGB. Analog Video, TTL H & V sync
Digital : DVI-D (TDMS)
Input Connector Analog : 15-pin mini D-sub    Digital : 24 pin DVI-D
On-Screen Controls Brightness, Contrast, Position (Vert.  & Horiz.), Auto Adjust, OSD H & V Position, Input Select , Reset, Color Temp
Plug & Play DDC1 and DDC2B
Power AC Input 100-240VAC
Frequency 50/60 Hz
Power Consumption 38 Watts Maximum
Environment Temperature Operating:10 to 40 degrees C 
Storage: -20 to 45 degrees C 
Humidity Operating: 10% to 80% RH (max)

Ordering  information 
Part Number  Description
LCDR8U19-07-bk-Lex
Special Price: $470
 8U Rackmount 19"   TFT LCD Monitor for 24" Wide Rack Cabinet, black, with Lexan Shield
(1 year warranty)

 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.