Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size
  * SUN Solaris Rack LCD Panel
  * Wide Screen Rack LCD Panel
  * Quad Display Rack LCD Panel
  * Sunlight Rack LCD Panel
  * Touch Screen Rack LCD Panel
  * Protective Glass Rack LCD
    Panel ( NEMA / IP65 / Lexan )

  * Rack LCD Panel By Height

- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD / KB / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






Rackmount Monitor :     Part #  LCDR8U19-05  


SiriusView 8U Panel Mount 19" TFT LCD Monitor with
Composite Video + ARGB + DVI Input
  Optional Lexan  , Made in USA, TAA Compliant

 

Made in U.S.A.   

     
                           
           
                          
      
                             
                                                                          
                                                            *Click on above photos  for enlarged view
                               Free Ground Shipping *Click for details                          

                          

More photos
 

 

 A 19" TFT LCD display featuring high contrast and wide viewing angles while occupying only 1.7" of rack depth

Dimensions 19.0" (W) x 14.0" (H) x 1.7" (D)
Display Type 19"  viewable, TFT active matrix LCD.
Resolution 1280 x 1024 maximun, 16M colors.
Frequency Horizontal: 31-80 KHz.
Vertical: 55-76 Hz.
Response Time 18 ms (typ).
Brightness 270 nits typical
Contrast Ratio 800:1 typical
Viewing Angle Horizontal: +89 / -89 degrees
Vertical: +89 / -89 degrees
Input Signal (VGA) Analog RGB, TTL H & V Sync.
(Digital) DVI-D (TMDS).
Video Connector Analog: 15 pin mini HD D-sub.
Digital: 24 pin DVI-D.
On-Screen Controls Brightness, Contrast, Position (Vert.  & Horiz.), Auto Adjust, Input Select, Scaling, Color Temp., Reset.
Plug & Play DDC1 and DDC2B
Power AC Input 100-240VAC
Frequency 50/60 Hz
Power Consumption 60 Watts Maximum
Environment Temperature Operating:0 to 50 degrees C
Humidity Operating: 10% to 85% non-condensing

Features : 

- 19" Active Matrix TFT LCD display.
- High contrast and wide viewing angle.
- Controls on side of monitor for a clean appearance.
- Optional LEXAN shield.
- Only 1.7" deep allows mounting in confined spaces.
- DVI-D digital input in addition to standard VGA input.
- Plugs directly into a standard VGA card.
- Video and power cables provided
, TAA Compliant


Ordering  information 
Part Number  Description
LCDR8U19-05-bk
Price : $850
8U Rackmount 19" TFT LCD Monitor , black
LCDR8U19-05-bk-L
Price : $915
8U Rackmount 19" TFT LCD Monitor , black with Lexan shield protection on display surface
LCDR8U19-05-lg
Call for pricing and availability
8U Rackmount 19" TFT LCD Monitor , light gray
LCDR8U19-05-lg-L
Call for pricing and availability
8U Rackmount 19" TFT LCD Monitor , light gray Lexan shield protection on display surface
-AV
Price : $110
S-Video &Composite Video inputs + ARGB & DVI inputs
-TRB
Price : $408
with Resistive Touchscreen and USB controller
-TRS
Price : $408
with Resistive Touchscreen and Serial controller


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.