Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size
  * SUN Solaris Rack LCD Panel
  * Wide Screen Rack LCD Panel
  * Quad Display Rack LCD Panel
  * Sunlight Rack LCD Panel
  * Touch Screen Rack LCD Panel
  * Protective Glass Rack LCD
    Panel ( NEMA / IP65 / Lexan )

  * Rack LCD Panel By Height

- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD / KB / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






Part#  LCDR8U19-03


    TAA Complaint SiriusView SUN LCD Monitor : 8U Rackmount 19" LCD Monitor SUN Solaris Compatible
Auto detection of SUN Server resolution 1152 x 900 @ 66 or 76 Hz
Panel: 19" LCD panel

Display type

TFT / LCD active matrix color

Resolutions

-1280 x 1024 native graphic resolution
-1152 x 900 Direct resolution

Contrast ratio

1000 : 1 typical

Brightness

250 cd/ m2 typical

Active area (mm)

376 x 301

Panel color

16.7M

Viewing angle

170° x 160°

Back light

LED

MTBF (hrs)

30,000

Signal input

VGA or DVI-D

Power

Input : Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption :
Sreen on : Max. 25 Watt
Power saving mode : Max 4 Watt
Power button on : Max 1 Watt

                                  Mechanical

Casing Color

Black

Product Dimension

480 x 53 x 355 mm /
18.9 x 2.1 x 14 inch

Net Weight

7 kgs / ( 15 lbs )
Package Content LCD Monitor x 1 ,  6-ft VGA cable x 1, Power adapter X 1, Power cord X 1
                                  Environmental
Temperature  0 to 55 Degree Celsius (Operation)
 -20 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration

Safety Approval

 FCC, CE, RoHS2, REACH & TAA compliant

 Download User Manual
 Download Product Sheet

      Free Ground Shipping *Click for details                 

  Front View
     

  Construction 


*click  for enlarged view

   Front / Bottom / Side Views & Dimensions

*click  for enlarged view


   Display Features & Benefits :
  • 8U 19" rackmount LCD with DVI-D / VGA input
  • Direct Support for SUN Micro 1152 x 900 native resolution
  • Ideal for CCTV security & industrial control
   0PTIONS :
  • DC power : 12V / 24V / 48V / 110 ~ 125V

     Diagram for  I/O Outlet

Back to top

Optional Peripheral & Accessory
- S-Video + Composite Video (BNC or RCA) / DVI-D - HDMI
- Touch screen - DC Power Input ( 12V / 24V / 48V )
Customer who ordered this product may also order these :
- Rack Keyboard - Wall Rack Mount
- KVM Switch - Rack Shelves
- PDU (Power Distribution Unit ) - Rack Drawer
- Server Rack Cabinet - Power Strips
- 4 Post Rack - Rack Cooling Fan

 

Ordering  information 
Part Number  Description
LCDR8U19-03
Price : $705
 SUN Solaris Compatible 8U Rackmount 19" TFT LCD Monitor with VGA & DVI-D , Black
Optional DC Input Power
-DC12
Price : $171
Add 12V DC input power supply
-DC24
Price : $171
Add 24V DC input power supply
-DC48
Price : $171
Add 48V DC input power supply
-DC110
Price : $357
Add 110V DC input power supply
-DC125
Price : $357
Add 125V DC input power supply

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.