Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

 * Rack LCD Panel By LCD Size
 * SUN Solaris Rack LCD Panel
 * Wide Screen Rack LCD Panel
 * Quad Display Rack LCD Panel
 * Sunlight Rack LCD Panel
 * Touch Screen Rack LCD Panel
 * Protective Glass Rack LCD
   Panel ( NEMA / IP65 / Lexan )

 * Rack LCD Panel By Height

- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM 
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD KB / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






Rack Mount Industrial Grade LCD 17" Monitor   : 
Part# LCDR8U17-H05


SiriusView 17" Sunlight Viewable 8U Fixed Rack Mount LED SXGA 1280 x 1024 Display
Made in the USA

  Display Size   17.0 Inch
  Panel Type   TFT Active
  Optical Bonding Optical Bonding of Protective Window (or Touch Screen) Directly to the Front Surface of the LCD Face
  Native Resolution   SXGA
  Native Pixel Format   1280 x 1024
  Pixel Pitch   .264mm (w) x .264mm (h)
  Active Display Area 13.37 (w) x 10.71 (h)
339.6mm(w)x 272.1mm(h)
  Viewing Angle Left / Right: 85/85, Up / Down: 85/85
  Contrast Ratio 1000:1 Typical
  Brightness 1000 Nits (cd/m2)Typical
  Backlight   50,000 Hours Half Life
  Colors Supported 16.7M
  Video Input Connector HD15(F), DVI-I, BNC, 5 Pin Mini Din (S-Video)
  Video Input VGA - 0.7Vp-p / 75 ohm, Composite - 1.0Vp-p / 75 ohm
  Sync   TTL Separate H&V, Combined, SOG
  Power Source   90-264VAC Universal
  Optional : 12VDC or 24VDC
  Power Consumption   35 Watts @ 115VAC, 4 Watts Sleep Mode
  Temperature Operating: -10 to 50C (14 to 122F)
Optional: Operating: -20C or -40C (-4 or -40F)
Storage: -20 to 60C (-4 to 140F)
  Humidity   Operating: 10 to 95%NC
  Storage: 10 to 95%NC
  Altitude   Operating: up to 10,000 ft
  Storage: up to 40,000 ft
  Touchscreen   Optional : Resistive, Capacitive, Omni Touch
  Touch Interface : Serial or USB
  Bezel Finish   Black Powder Coat
  Front View

 

  Download Product Sheet
  Download Dimensional Drawing

   Display Features & Benefits :
  • 17" Very Bright, Sunlight Readable Active Matrix TFT Display, 1000 nits (cd/m)
  • High-Luminance Solid-State LED-enhanced Backlighting
  • Optical Bonding of Protective Window (or Touch Screen) Directly to the Front Surface of the LCD Face ( Read more )
  • Integration of light management films
  • Mounting provisions for 19" wide rack cabinet
  • Front Bezel is 8U (units) High
  • A multitude of Video Inputs: HD15(F), DVI-D Pin, Composite BNC, Mini Din (S-video)
  • High Contrast Ratio & Definition, Outstanding Vivid Color & Image Quality
  • Machined, Black Powder Coated, Very Rugged Aluminum Front Panel and Rear Enclosure
  • Wide Color Gamut
  • Energy Efficient, Low Power Consumption
  • High Environmental Performance and Reliability
  • Anti-Reflective Protective Window
  • SXGA (1280 x 1024) Resolution
  • Wide Operational Temperature Range, 0C to +50C (32F to +122F)(optional extended temperature ranges available)
  • RoHS Compliant
  • Engineered, Fabricated and Assembled in the USA
   0PTIONS :
  • 12VDC or 24VDC Power
  • Touch Screen: Capacitive, Resistive Touch, Sirius Touch
  • HD15(M) to 5xBNC(F) Interface Cable
  • Integrated Heaters & Thermostat for extended Operational Temperature -20C (-4F) or -40C (-40F)
  • Inputs: Component Video YPbPr/SD or Component Video YCbCr

More photos ( Click for enlarged views )
 
Overview
 
Black Powder Coat Gasket   Operational Overview Mounting
   
Power Connections Interface   Rack Mounted  

Back to top

Customer who ordered this product may also order these :
- Rack Keyboard - Wall Rack Mount
- KVM Switch - Rack Shelves
- PDU (Power Distribution Unit ) - Rack Drawer
- Server Rack Cabinet - Power Strips
- 4 Post Rack - Rack Cooling Fan

 

Ordering information
Part Number  Description
LCDR8U17-H05
Call for pricing
17" Sunlight Viewable Industrial Grade 8U Fixed Rack Mount LED Display

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.