Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size
  * SUN Solaris Rack LCD Panel
  * Wide Screen Rack LCD Panel
  * Quad Display Rack LCD Panel
  * Sunlight Rack LCD Panel
  * Touch Screen Rack LCD Panel
  * Protective Glass Rack LCD
    Panel ( NEMA / IP65 / Lexan )

  * Rack LCD Panel By Height
  * Tiltable Display

- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD /KB / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy





8U Tiltable Rack Mount 17" LCD Display :
Part # LCDR8U17-06


SiriusView 8U Tiltable Rack mount 17" TFT LCD CCTV Monitor

Display
Screen Size 17 Inch
Max. Resolution 1280 x 1024 @ 75Hz
Pixel Pitch 0.264 x 0.264mm
Brightness 250cd/m²
Contrast Ratio 1000 : 1
Aspect Ratio 5 : 4
Viewing Angle (H/V) 170° / 160°
Display Color 16.7 Million
Response Time < 5ms
Video System NTSC / PAL
Frequency (H/V) 50~64 KHz(H) / 55~75 KHz(V)
Interface
Video In / Out (BNC Type) 2 / 2
S-Video In 1
HDMI In 1
VGA In (15Pin D-Sub) 1
Audio In 1
PC Stereo In 1
Transmitter
Remote Control Yes
Audio
Built-in Speakers Yes (1W x 2)
Features
Filter Type 3D Motion Adaptive De-Interlacer
Multi Language English, Spanish, French, German, Italian
Dimension
Outline Dimension 18.98" x 13.90" x 2.87" ( W x H x D )
Net. Weight (with stand) 5.7Kg (12.7 lbs)
Cabinet
Color Black
Material Electronic Galvanized Irion
Tilt Function Yes
Power
Consumption: < On < 30W
Electrical Ratings AC100 ~ 240V(50/60Hz)
DC12V / 3.5A
Circumstance
Operating Temperature 0 ~ 40° C / 32 ~ 104° F
Storage Temperature -20 ~ 60° C / -4 ~ 140° F
Mounts
VESA™ Mount Size 100 X 100mm
Wall SYWB-5, SYWB-10, SYWB-30, SYWB-31
(Optional. See product sheet for details)
Ceiling SYCMK-01
(Optional. See product sheet for details)
Form Factor 8U Rack Mounting
Mount Type Tiltable Rack Mount
*Design and Specifications are subject to change without notice
  Front View of LCDR8U17-06

  Dimension


*click on above picture for enlarged view

  Product Sheet
                  Download Product Sheet
                  Download Product Drawing
Free Ground Shipping( A $55 Value) *Click for details


LCDR8U17-06 is a true manufacturer of LCD CCTV monitor. This monitor is true Commercial Grade with FCC Class A Certification - Built to Run 24 x 7 x 365 continuously. It is designed, engineered and manufactured with CCTV PCB boards and circuitry making these the LCD solution for your security surveillance.

The LCDR8U17-06 17 inch 8U Rack Mount Ready LCD CCTV monitor with Tilt capability is designed with a Metal Cabinet and chrome handle is ready to be installed into rack mount cabinets. The LCDR8U17-06 is ideal for Factory Control Rooms, Automotive, Marine, Industrial Panel PC, and special Kiosk applications.

FEATURES :
  • Industrial Metal Cabinet, Chrome Handle
  • 1280 x 1024 Resolution, 250 Nits, 1000:1 Contrast
  • BNC Video 2 In / 2 Out, S-Video 1 In, HDMI 1 In, VGA 1 In, Audio 1 In, PC Stereo 1 In
  • 3D Motion Adaptive De-interlace
  • 1W x 2 Built-In Speakers
  • 8U Tiltable Rack Mount
  • Remote Control

 Product Interface :


More photos ( Click for enlarged views )
     
LCDR8U17-06 has capability of tilt function forward and backward up to 90 degrees.

Ordering information :    

  Part # Description
 LCDR8U17-06
 Price:$595.00
8U Tiltable Rack Mount 17" LCD CCTV Display

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications subject to change without notice.  Legal.