Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

   Products

   Rackmount LCD Monitor
  
     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768
        Others

    Features
        Military Display
        Rack U / Height
        Outdoor High Brightness /
        Sunlight Readable

        Quad Screen Monitor
        Tilting Monitor
        SUN Solaris Monitor
        Touch Screen Monitor



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


 Rackmount Monitor
Model LCDR7U17-09



               SiriusView 7U Rack Mount 17"  TFT LCD Monitor with Optional Lexan Shield
Made in USA
NDAA & TAA Compliant

           
              

                                   Made in U.S.A.     

                           
                                                                             
                           Free Ground Shipping. Learn More.              

                         

 A 17" TFT LCD display featuring high contrast and wide viewing angles while occupying only 1.7" of rack depth

Dimensions 19.0" (W) x 12.3" (H) x 1.75" (D)
Display Type TFT active matrix LCD.
Resolution 1280 x 1024 maximun, 16.7M colors.
Viewable Size: 17.0” diagonal.
Response Time 5 ms (typ).
Brightness 250 cd/m 2 typ.
Contrast Ratio 1000:1
Viewing Angle Horizontal: 170 degrees
Vertical: 160 degrees
Input Signal (VGA) Analog RGB, TTL Digital:DVI-D (TDMS).
Video Connector Analog: 15 pin mini HD D-sub. Digital:24 pin DVI-D.
Compatibility: PC/Windows, Macintosh.
Plug & Play DDC1 and DDC2B
Power AC Input 110-240VAC
Frequency 50/60 Hz
Power Consumption 60 Watts Maximum
Environment Temperature Operating:0 to 50 degrees C
Humidity Operating: 10% to 90% non-condensing

Features : 

- 17” TFT LCD display (1280 x 1024 resolution) in only 7U (12.25”) of rack space.
- Fast video response time provides sharp text and crisp motion.
- LCD panel features wide viewing angles (U/D, L/R).
- 1000:1 Static contrast ratio for superior detail.
- Optional Lexan (L) or resistive touchscreen (T).


Ordering  Information 
Part Number  Description
LCDR7U17-09-bk 
  7U Rackmount 17" TFT LCD Monitor , black
-Lex Lexan on screen or equivalent

 

 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                     

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.