Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size
  * SUN Solaris Rack LCD Panel
  * Wide Screen Rack LCD Panel
  * Quad Display Rack LCD Panel
  * Sunlight Rack LCD Panel
  * Touch Screen Rack LCD Panel
  * Protective Glass Rack LCD
    Panel ( NEMA / IP65 / Lexan )
 
  * Rack LCD Panel By Height

- Rackmount LCD Monitor
   Drawer ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

-Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD KB / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+Rack LCD Keyboard/ KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy







                                  Part #  LCDR7U17-04


                              Sunlight LCD  7U Rackmount 17" Samsung TFT LCD Monitor 
      Optional S-Video & Composite Video ( RCA + BNC ) / DVI /  Touch Screen / Quad Monitor /
      DC Power Input  / NEMA 4 IP65


Also known as: bright screen , bright lcd , bright monitor , sunlight display, sunlight readable lcd , sunlight monitor , high brightness lcd , sunlight readable monitor , sunlight readable display , sunlight lcd monitor , bright lcd monitor , high brightness display , high bright lcd , high brightness monitor , sunlight readable lcd monitor , sunlight readable display , bright screens , sunlight readable screen , sunlight monitors , sunlight readable lcd display , bright screens
                                  Sunlight Readable /  Viewable under Ambient Lighting Condition  
Panel: SAMSUNG 17" Sunlight LCD LCD panel

Display type

TFT / LCD active matrix color

Resolutions

1280 x 1024 SXGA

Response time

Tr =1.3ms / Tf =3.5ms (Typ.)

Contrast ratio

800 : 1 typical

Brightness

800 cd/ m2 typical

Pixel pitch

0.264mm (H) x 0.264mm (W)

Panel color

16.7 million display colors

Viewing angle

160 ē (Horiz.) / 160 ē (Vert.)

Back light

4 CCFTs

Video

Horizontal Synchronization : 64-80 KHz (Max.)
Vertical Synchronization : 60-75 Hz (Max.)
 
Input Signal : Analog RGB 0.7Vp-p

Power Management

VESA DPMS

OSD Control

Brightness, Contrast, Colour, Clock,
H.Position, V.Position, Phase, Scaling,
Auto config, Input select, Multi window,
Clear EEPROM, OSD adjust, Save

External Connection

Power Input 12V/5A DC adapter
Video Input 15-pin D-Sub connector

Product Dimension

48(W) x 31(H) x 5.7(D)cm /
18.9" x 12.2" x 2.2"

   Temperature  -20 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration

Optional Accessories & Peripheral

   Details

Package Content LCD Monitor x 1 ,  6-ft VGA cable x 1, AC to DC Power adapter x 1 , User Manual x 1 

     Front View
             

More photos (click to enlarge )

 
 
                                

  

    User Manual
  

Touchscreen Drive Download
Mac Linux Dos
Win 2k-Xp Win 98-Me Win CE
Win 7    

      Free Ground Shipping *Click for details   

               


Features :

•  LED technology
•  Low power consumption
•  Long lifetime up to 70,000 hours
•  Minimum EMI emissions
•  Operation temperature at -20ēC
•  High shock & vibratin resistance
•  Mercury free
•  Slim size

Option :

• BNC or RCA +S-Video • DVI-D • DC Power • Audio
• Touch Screen • NEMA 4/ IP65  • Quad Display

Optional Accessories

 
  S-Video and Composite video input 
 
  -Supports Pal & NTSC auto recognition   
    

   Touch Screen
 

  
                                                            Details
        
Optical Bonding Option Anti-reflective Film Option
Yes No Yes No
1mm thick optically clear adhesive for touch screen or 4mm temper glass 0.1mm thick optical interference coating film
Designed to provide visual enhancement
No air gap between the cover glass & LCD panel Cost effective vacuum laminated technology
Greatly reduced specular & diffuse reflection
Increased LCD durability under vibration Increased contrast for improved readability
Eliminate residual and ghost images Easy clean surface

Back to top

 

Ordering  information 
Part Number  Description
LCDR7U17-04
Price : $1515   
 7U  Rackmount 17" Rack Sunlight Readable TFT LCD Monitor 
LCDR7U17-04-AV 
Price : $1636
 7U  Rackmount 17" Rack Sunlight Readable TFT LCD Monitor with S-Video & Composite Video Input
LCDR7U17-04-BNC 
Price : $1636
 7U  Rackmount 17" Rack Sunlight Readable TFT LCD Monitor with S-Video & BNC input
LCDR7U17-04-HDMI 
Price : $1636
 7U  Rackmount 17" Rack Sunlight Readable TFT LCD Monitor with S-Video & HDMI
LCDR7U17-04-DVI 
Price : $1583
 7U  Rackmount 17" Rack Sunlight Readable TFT LCD Monitor with S-Video & DVI
Option
-12VDC
Price : $171
Add 12V DC input power supply
-24VDC
Price : $171

Add 24V DC  input power supply

-48VDC
Price : $171
Add 48V DC input  power supply
-NEMA
Price : $107
Add front IP65 protection for LCD size - 17"
-TRS
Price : $243
Add resistive touchscreen + Serial controller
-TRB
Price : $243
Add resistive touchscreen + USB controller
-TCS
Price : $421
Add capacitive touchscreen + Serial controller
-TCB
Price : $421
Add capacitive touchscreen + USB controller
-SPK
Price : $114
Add speaker
-QD
Price : $629
Add Quad Screen
 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.