Products
- Rackmount
LCD Monitor
* Filter By :
- LCD Panel Size
* Filter by Screen Resolution
- 3840 x 2160 / 4K
- 1920 x 1200 / Ultra High
- 1920 x 1080 / HD 1080p
- 1600 x 1200
- 1600 x 900
- 1440 x 900
- 1280 x 1024
- 1152 x 900
- 1024 x 768
- Others
* Filter by Features
- Rack U / Height
- High Bright / Sunlight Monitor
- Quad Screen Monitor
- Tilt Monitor
- SUN Solaris Monitor
- Touch Screen Monitor
Rackmount
LCD Monitor
Drawer
Rackmount LCD KVM
Console
Rackmount
Keyboard /
Rackmount KVM Switch
Industrial
LCD Display
Panel PC
2 Post Relay Rack
LCD Keyboard
Rackmount Chassis
Rackmount Cabinet /
Server Rack
Rack PDU
Wall Mount Rack /
Cabinet / Computer
Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects
Return
Policy |
Rack Mount Industrial Grade LCD 15" Monitor :
Part# LCDR7U15-H02
SiriusView 15.0" Sunlight Readable High Bright XGA 7U Rack Mount LCD
Made in the USA
Display Size |
15.0 Inch |
Panel Type |
TFT Active |
Optical Bonding |
Optical Bonding for added Shock & Vibration protection and/or
reduced solar reflectivity |
Native Resolution |
XGA |
Native Pixel Format |
1024 x 768 |
Pixel Pitch |
.297mm (w) x .297mm (h) |
Active Display Area |
11.973"(w) x 8.979"(h) 304.12mm( w) x 228.09mm (h) |
Viewing Angle |
Left / Right: 80º/80º Up / Down: 80º/60º |
Contrast Ratio |
600:1 Typical |
Brightness |
1500 Nits (cd/m2)Typical |
Backlight |
70,000 Hours Typical |
Colors Supported |
16.7M |
Video Input Connector |
HD15(F), Mini Din 4-way (S-Video), Composite (BNC), DVI Optional:
HD15(M) to 5xBNC(F) Interface Cable |
Video Input |
Analog 0.7Vp-p / 75 ohm, Digital, NTSC/PAL |
Sync |
TTL Separate H&V, Combined, SOG |
Power Source |
90-264VAC Universal Optional : 12VDC@ 2.25A |
Power Consumption |
27 Watts, 4 Watts Sleep Mode |
Temperature |
Operating: -10 to 50ºC (14 to 122ºF) Optional: Operating: -20ºC or -40ºC (-4º or -40ºF) Storage: -20 to 60ºC (-4 to 140ºF) |
Humidity |
Operating: 10 to 95%NC Storage: 10 to 95%NC |
Altitude |
Operating: up to 10,000 ft Storage: up to 40,000 ft |
Rack Bezel Dimensions |
18.984"(w) x 12.22"(h)(7U) 482.2(w) x 310.4mm(h) |
Touchscreen |
Optional : Resistive or Capacitive Touch Interface : Serial or USB |
Depth |
2.56" / 65.2mm |
Weight |
Unit: 16.2 lbs / 7.36 kg |
Rear Chassis Construction |
16 gauge aluminum |
Bezel Finish |
Black Powder Coat, Cold Rolled Aluminum |
|
|
|
Display Features & Benefits :
- 15" Very Bright Active Matrix Sunlight Readable TFT Display; 1500 nits (cd/m2)
- Mounting provisions for 19" wide rack cabinet
- Front Bezel is 7U (units) High
- High-Luminance Solid-State LED-enhanced Backlighting
- Optical Bonding of Protective Window (or Touch Screen) Directly to the Front Surface of the LCD Face ( Read more )
- Integration of light management films
- Rugged Black Powder-Coated Aluminum Chassis
- Thermal Management Design
- A multitude of Video Inputs: HD15(F), BNC, S-video
- High Contrast Ratio & Definition, Outstanding Vivid Color & Image Quality
- Wide Color Gamut
- Energy Efficient, Low Power Consumption
- High Environmental Performance and Reliability
- Anti-Reflective Protective Window
- XGA (1024 x 768) Resolution
- Wide Operational Temperature Range, -10°C to +50°C (14°F to +122°F) (optional extended temperature ranges available)
- RoHS Compliant
- Engineered, Fabricated and Assembled in the USA
0PTIONS :
- 90-264V AC Power standard, (optional 12V DC, 24V DC or 9-36V DC available)
- Touch Screen: Capacitive, Resistive Touch, Sirius Touch
- Extended Operational Temperature Range down to -20°C (-4°F) or -40°C (-40°F)
- +70°C when using optional 9 to 36V DC power
- Impact Resistant Protective Windows
- Manual Full-Range Dimming Controls down to true black
- Automatic Dimming Sensor
More photos ( Click for enlarged views )
|
|
|
|
|
|
Overview |
Black Powder Coat |
Gasket |
|
Operational Overview |
Mounting |
|
|
|
|
|
|
Power |
Connections |
Interface |
|
Rack Mounted |
|
Back to top
Ordering information
Part
Number |
Description |
LCDR7U15-H02
Call for pricing |
15.0" Sunlight Readable High Bright XGA 7U Rack Mount LCD |
Toll Free :
1-888-865-6888 Fax : 510-226-8968 Email : sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal. |
| |