Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size 
  * SUN Solaris Rack LCD Panel
  * Wide Screen Rack LCD Panel
  * Quad Display Rack LCD Panel
  * Sunlight Rack LCD Panel
  * Touch Screen Rack LCD Panel
  * Protective Glass Rack LCD
    Panel ( NEMA / IP65 / Lexan )
 
  * Rack LCD Panel By Height

- Rackmount LCD Monitor
  Drawer ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display
  KVM


- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard
  KVM

   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD KB / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard /
  KVM


Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






4K 17" 6U Rack Mount LCD Monitor :
Model # LCDR6U17-04


SiriusView   4K (UHD)   17" 6U Rackmount LCD Monitor with LED-backlit Technology


4K 17" 6U Rack LCD Monitor LCDR6U17-04

*click on image for enlarged view

    Features & Benefits
  • 6U Rackmout 17.3" 4K ( UHD ) Industrial Grade LCD Monitor
  • 3840 x 2160 native resolution / 16.7M colors (8 bit )
  • 1920 x 1080 & 1920 x 1200 resolution support
  • DisplayPort Video input & HDMI 1.4 Video Input
  • Go Green : LED-backlit Technology
  • PIP Sub-screen and PBP Dual-screen viewing efficiency
  • Built-in dual stereo speakers
  • TAA compliant
    Options
  • HDMI 2.0 Video Input
  • 3G / HD / SD-SDI Broadcast-grade input
  • Multi display OSD controller
  • Touch Screen : Projected Capacitive ( 10-pt) / Resistive (1-pt)
  • MIL-type or lockable connector
  • 250V , 125V , 110V 48V, 24V or 12V DC Power Input

                          LCD Screen
Display Size 17.3"
Panel Type 4K Ultra High Defination ( UHD)

Resolutions

Native Resolution up to 3840 x 2160

Viewing Angle

89/89/89/89

Contrast Ratio

1000 : 1

Brightness

400 cd/m2

MTBF (hrs)

20,000

Colors 16.7 M, 8-bit

Response Time : 

30 ms

Dot Pitch : 

0.0995 mm

Display Area: 

382.12H x 214.94V

Surface Treatment : 

Anti-glare

Surface hardness : 

3H

Back Light

LED

                          Video
Video Input DisplayPort 1.2 and HDMI 1.4
                          Video OPTION
HDMI ( Digital) HDMI 2.0 / HDCP 2.2
SDI 3G / HD / SD-SDI
                         Audio OPTION
Input Connector : 3.5mm stereo jack
Impedance /Power Level : 30k ohms/ 750mV
Output Connector : 3.5mm stereo jack
Resistance /Power Level : 30k ohms/ 2.8V
Speaker Dual Stereo : 2W x 2
                          Power Supply
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption
Screen On : Max. 29W
Power saving mode : Max. 9W
Power button On : Max. 2W
                     Environmental
Temperature 0 to 55 Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) 
Relative Humidity 20~90%, non condensing (Operation)
5~90%, non condensing (Storage)
Altitude 16,000 ft (Operating)
40,000 ftn(Non-Operating)
Shock 10G acceleration  (11ms duration) 
Vibration 10~300Hz 0.5G RMS random vibration
                          Mechanical
Product Dimension 480(W) x 48(D) x 266(H) mm /
18.9(W) x 1.9(D) x 10.5(H)inch
Product Weight 9.2lbs / 4.2kgs
                              Regulatory Approval
  FCC, CE, CE/LVD , RoHS2 Compliant , REACH Compliant , TAA Compliant

 

 Download Product Sheet





Optional Peripheral & Accessory
- DC Power Input ( 12V / 24V / 48V / 110V / 125V / 250V )
Customer who ordered this product may also order these :
- Server Rack Cabinet                  - Wall Mount Rack - KVM Switch                - Rack Mount Keyboard
- 2 Post / 4 Post Steel Rack - Rack Shelf                  - Rack Light
- 2 Post / 4 Post Aluminum Rack - Intellignet Rack Cabinet Door Lock Handle
- PDU / Power Distribution Unit - Remote / Network Control for Rack Cabinet Access
- Rack / Cabinet / Wall Mount Cooling Fans - Data Center Environmental Monitoring

 ORDERING INFORMATION FOR SIRIUS VIEW LCDR6U17-04 :
6U RACK MOUNT 17" 4K (UHD) INDUSTRIAL GRADE LCD PANEL

Part Number  Description
LCDR6U17-04
Price : $985
6U Rack mount 17" 4K LCD Display with LED backlight, DisplayPort & HDMI 1.4 Video Inputs
Optional Video/Audio inputs
-HDMI2
Price : $114
with Dispaly Port & HDMI 2.0
-SDI
Price : $314
with Dispaly Port & HDMI 1.4 + 3G / HD / SD-SDI
-MC
Price : $93
Add Multi-display control
( with DisplayPort + HDMI 1.4 + Multi-Display Control )
Download Spec Sheet
Optional Touch screen 
-TRB
Price : $243
Resistive touch screen ( 1-point) + USB controller
-TCB
Price : $421
Capacitve touch screen (10-point) + USB controller
Optional  DC Input Power
-DC12
Price : $271
Add 12V DC power supply
-DC24
Price : $271
Add 24V DC power supply
-DC48
Price : $271
Add 48V DC power supply
-DC110
Price : $357
Add 110V DC power supply
-DC125
Price : $357
Add 125V DC power supply
-DC250
Price : Please call
Add 250V DC power supply
Optional Connectors For DC power only
-MD
Price : $93
Add MIL-type DC Lockable jack, Male Download Spec Sheet
-MA
Price : $143
Add MIL-type VGA Lockable jack, Male Download Spec Sheet
-LD
Price : $36
Add Lockable DC jack, Male Download Spec Sheet
-LS
Price : $36
Add Lockable USB jack Download Spec Sheet

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.