Products
- Rackmount
LCD Monitor
* Filter By :
- LCD Panel Size
* Filter by Screen Resolution
- 3840 x 2160 / 4K
- 1920 x 1200 / Ultra High
- 1920 x 1080 / HD 1080p
- 1600 x 1200
- 1600 x 900
- 1440 x 900
- 1280 x 1024
- 1152 x 900
- 1024 x 768
- Others
* Filter by Features
- Rack U / Height
- High Bright / Sunlight Monitor
- Quad Screen Monitor
- Tilt Monitor
- SUN Solaris Monitor
- Touch Screen Monitor
Rackmount
LCD Monitor
Drawer
Rackmount LCD KVM
Console
Rackmount
Keyboard /
Rackmount KVM Switch
Industrial
LCD Display
Panel PC
2 Post Relay Rack
LCD Keyboard
Rackmount Chassis
Rackmount Cabinet /
Server Rack
Rack PDU
Wall Mount Rack /
Cabinet / Computer
Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects
Return
Policy |
4U / 5U / 6U / 7U / 8U/ 9U Rack Monitor
Model LCDR5U10-03
SiriusView 5U Rack mount
10.4" TFT LCD Monitors
Optional Composite Video + ARGB Made in USA
Also known as: rackmount lcd monitor, rack mount LCD monitor,
rackmount tft monitor, fixed rackmount lcd monitor, tft rackmount lcd
monitor, flat panel monitor, rack mount monitor, active matrix monitor
|
Features :
- 10.4" TFT
LCD panel with resolution 1024 x 768 in only 5U of rack space
- ARGB (Analog RGB) and DVI-D signal inputs
(optional S-Video/Composite Video inputs)
- Housed in rugged steel construction with a black powder coat finish
- Integrated 24 Watt stereo speaker with front panel controls
- Optional Lexan screen protection available (L)
|
|
|
Dimensions |
19.0"
(W) x 8.75" (H) x 5" (D) |
Color |
Black |
Display
Type |
10.4" TFT active matrix LCD. |
Resolution |
VGA up to
1024 x 768 maximum, 262K colors.
|
Frequency |
Horizontal: 31.5-80KHz
Vertical: 56-75Hz |
Response
Time |
<
40
ms (typ). |
Brightness |
350
nits typical |
Contrast
Ratio |
500:1
typical |
Viewing
Angle |
Horizontal:
178 degrees
Vertical: 178 degrees |
Input
Signal |
VGA: RGB.
Analog Video, TTL H & V sync |
Input
Connector |
Analog : 15-pin mini D-sub |
On-Screen
Controls |
Brightness,
Contrast, Position (Vert. & Horiz.), Auto
Adjust, OSD H & V Position, Input Select , Reset,
Color Temp |
Plug
& Play |
DDC1
and DDC2B |
Power |
AC
Input |
100-240VAC |
Frequency |
50/60
Hz |
Power
Consumption |
40 Watts Maximum |
Environment |
Temperature |
Operating:0
to 50 degrees C Storage: -20 to 60 degrees C |
Humidity |
Operating:
10% to 90% RH (max) |
|
Ordering
Information
Part
Number |
Description |
LCDR5U10-03
|
5U
Rackmount 10.5" TFT LCD Monitor , black |
LCDR5U10-03-Lex
|
5U
Rackmount 10.5" TFT LCD Monitor , black,
with Lexan Shield |
-AV
|
S-Video &Composite Video
inputs + ARGB & DVI inputs |
Toll Free
:
1-888-865-6888 Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |