Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size
  * SUN Solaris Rack LCD Panel
  * Wide Screen Rack LCD Panel
  * Quad Display Rack LCD Panel
  * Sunlight Rack LCD Panel
  * Touch Screen Rack LCD Panel
  * Protective Glass Rack LCD
    Panel ( NEMA / IP65 / Lexan )

  * Rack LCD Panel By Height

- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Mouse
   - with Serial KVM
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD / KB / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20" Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






                                4U / 5U / 6U / 7U / 8U/ 9U Rack Monitor : 
            
                                Part #  LCDR5U10-02


                                                       SiriusView 5U Rack mount  10.4"  TFT  LCD Monitors                                      
                                                        Optional Composite Video + ARGB
 ( Made in USA )    


Also known as: rackmount lcd monitor, rack mount LCD monitor, rackmount tft monitor, fixed rackmount lcd monitor, tft rackmount lcd monitor, flat panel monitor, rack mount monitor, active matrix monitor
                   
                        * Click to enlarge
            Free Ground Shipping *Click for details          

                                 


            
             
Features : 
- 10.4" TFT LCD panel with resolution 1024 x 768
- High contrast ratio 500: 1 for excellent picture quality
- Viewing angle -  Horizontal : 178 degrees  -Vertical : 178 degrees
- Fits in s
tandard 19" rack/cabinet
- Rugged Steel front panel construction with a durable powder coat finish
- Analog & Digital Inputs

- On Screen Display (OSD)
 

More photos


   
Dimensions 19.0" (W) x 8.75" (H) x 2.35" (D) (1.65" (D) behind rack mounting rails)
Color Black
Display Type  10.4"  TFT active matrix LCD.
Resolution VGA up to 1024 x 768  maximum, 262K colors.
Frequency Horizontal:  31.5-80KHz
Vertical: 56-75Hz
Response Time  < 40 ms (typ).
Brightness 350 nits typical
Contrast Ratio  500:1 typical
Viewing Angle Horizontal: 178 degrees
Vertical: 178 degrees
Input Signal VGA: RGB. Analog Video, TTL H & V sync
 
Input Connector Analog : 15-pin mini D-sub   
On-Screen Controls Brightness, Contrast, Position (Vert.  & Horiz.), Auto Adjust, OSD H & V Position, Input Select , Reset, Color Temp
Plug & Play DDC1 and DDC2B
Power AC Input 100-240VAC
Frequency 50/60 Hz
Power Consumption 60 Watts Maximum
Environment Temperature Operating:0 to 50 degrees C 
Storage: -20 to 60 degrees C 
Humidity Operating: 10% to 90% RH (max)

Ordering  information 
Part Number  Description
LCDR5U10-02
Price : $680
 5U Rackmount 10.5"  TFT LCD Monitor , black
LCDR5U10-02-Lex
Price : $735
 5U Rackmount  10.5"  TFT LCD Monitor , black, with Lexan Shield
-AV
Price : $110
 S-Video &Composite Video inputs + ARGB & DVI inputs
 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                       

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.