Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size
  * SUN Solaris Rack LCD Panel
  * Wide Screen Rack LCD Panel
  * Quad Display Rack LCD Panel
  * Sunlight Rack LCD Panel
  * Touch Screen Rack LCD Panel
  * Protective Glass Rack LCD
    Panel ( NEMA / IP65 / Lexan )

  * Rack LCD Panel By Height
  * Tiltable Display

- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD /KB / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy





5U 9" Rackmount Dual LCD Display :
Part # LCDR5U09-01


SiriusView 5U Rack mount Dual 9" TFT LCD with LED Backlight Monitor

Display
Screen Size 9.7 Inch
Max. Resolution 1024 x 768 @ 75Hz
Pixel Pitch 0.192 x 0.192mm
Brightness 350cd/m²
Contrast Ratio 500 : 1
Aspect Ratio 4 : 3
Viewing Angle (H/V) 130° / 140°
Display Color 262,144 colors (6-bit)
Response Time < 20ms
Video System NTSC / PAL
Frequency (H/V) 50~64 KHz(H) / 55~75 KHz(V)
Interface
Video In / Out (BNC Type) 2(4) / 2(4)
S-Video In 1(2)
HDMI In 1(2)
VGA In (15Pin D-Sub) 1(2)
Audio In (RCA Type) 1(2)
PC Stereo In 1(2)
Transmitter
Remote Control N/A
Audio
Built-in Speakers Yes (1W x 2)
Features
Filter Type 3D Motion Adaptive De-Interlacer
Multi Language English, Spanish, French, German, Italian
Dimension
Outline Dimension 18.98"(W) x 8.66"(H) x 1.97"(D)
Net. Weight (with stand) 3.4Kg (7.6 lbs)
Cabinet
Color Black
Material Electronic Galvanized Irion
Tilt Function Yes
Power
Consumption: < On < 35W
Electrical Ratings AC100 ~ 240V(50/60Hz)
DC12V / 3.5A
Circumstance
Operating Temperature 0 ~ 40° C / 32 ~ 104° F
Storage Temperature -20 ~ 60° C / -4 ~ 140° F
Mounts
VESA™ Mount Size 75 X 75mm
Wall SYWB-5, SYWB-10, SYWB-30, SYWB-31
(Optional. See product sheet for details)
Ceiling SYCMK-01
(Optional. See product sheet for details)
Form Factor 5U Rack Mounting
Mount Type Tiltable Rack Mount
*Design and Specifications are subject to change without notice
  LCDR5U09-01

  Dimension


*click on above picture for enlarged view

  Product Sheet
                  Download Product Sheet
                  Download Product Drawing
Free Ground Shipping( A $55 Value) *Click for details


LCDR5U09-01 is a true manufacturer of LCD CCTV monitor. This monitor is true Commercial Grade with FCC Class A Certification - Built to Run 24 x 7 x 365 continuously. The monitor is designed, engineered and manufactured with CCTV PCB boards and circuitry making these the LCD solution for your security surveillance.

The LCDR5U09-01 is dual 5U Rack Mount Ready LCD CCTV monitor with Tilt capability is designed with a Metal Cabinet and chrome handle is ready to be installed into rack mount cabinets. It is ideal for Factory Control Rooms, Automotive, Marine, Industrial Panel PC, and special Kiosk applications.

FEATURES :
  • Industrial Metal Cabinet, LED Dual Display
  • 1024 x 768 Resolution, 350 Nits, 500:1 Contrast Ratio
  • BNC Video 2(4) In / 2(4) Out, S-Video 1(2) In, HDMI In 1(2), VGA 1(2) In, Audio 1(2) In, PC Stereo 1(2) In
  • 3D Motion Adaptive Deinterlacer
  • 1W x 2 Built-In Speakers
  • 5U Rack Mounting / Tiltable Rack Mount

 Product Interface :


More photos ( Click for enlarged views )
                 
LCDR6U15-04 has capability of tilt function forward and backward up to 90 degrees.

Ordering information :    

  Part # Description
 LCDR5U09-01
 Price:$1069
SiriusView 5U 9" Rackmount Dual LCD Display

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications subject to change without notice.  Legal.