Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size
  * SUN Solaris Rack LCD Panel
  * Wide Screen Rack LCD Panel
  * Quad Display Rack LCD Panel
  * Sunlight Rack LCD Panel
  * Touch Screen Rack LCD Panel
  * Protective Glass Rack LCD
    Panel ( NEMA / IP65 / Lexan )
 
  * Rack LCD Panel By Height

- Rackmount LCD Monitor
   Drawer( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

-Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

-Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD / KB / KVM 
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard/KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






Rack Monitor :
Part #  LCDR4U08-01-Dual

*** This model is discontinued. Learn more about replacement model LCDR5U10-05-dual  ***


                                                    4U Rack mount  Dual  8.4" Color TFT  LCD Monitors
                   
            Free Ground Shipping *Click for details          

Features : 
- 8.4" TFT Active Matrix Panel
-
Resolution: 800 x 600 pixels (4:3)
- Viewing angle - 
150º(H) / 150º (V)
- Fits in standard 19" rack/cabinet
- Display Color:262K Colors

   
  More photos (click to enlarge )
Dimensions 483MM×175MM×114MM
Color Black
Display Type 8.4" TFT Active Matrix Panel
Resolution
800 x 600 pixels (4:3)
Display Area 170 (H) mm x 129 (V) mm
Dot Pitch 0.213 mm
Response Time 35 msec
Display Colors 262K Colors
Brightness 450 nit
Contrast Ratio 600:1
Viewing Angle 150º(H) / 150º (V)
Input Video System Analog : Composite (CVBS) / S-Video 0.8Vpp
VGA : 640 x 350 (70/ 85) , 720 x 350 (70/ 85)
           640 x 400 (56/ 70/ 85) , 720 x 400 (70/ 85)
           640 x 480 (60/ 66/ 72/ 75/ 85)
           800 x 600 (56/ 60/ 70/ 72/ 75/ 85)
Input (per screen) 1 x D-SUB : VGA In
1 x Mini Din : S-Video Input
2 x BNC : Analog Input
1 x D-SUB (9 pin) : Tally input 
Output (per screen) 1 x BNC : Composite (CVBS)   
Power AC Input AC110V~AC220V
Frequency 50/60 Hz
Power Consumption 36 Watts Maximum
Environment Temperature Operating:0°C ~50°C
Storage: -10°C ~60°C

Ordering  information 
Part Number  Description
LCDR4U08-01-Dual 4U Rackmount Daul 8.4"  TFT LCD Monitor , black
 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                       

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.