Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size
  * SUN Solaris Rack LCD Panel
  * Wide Screen Rack LCD Panel
  * Quad Display Rack LCD Panel
  * Sunlight Rack LCD Panel
  * Touch Screen Rack LCD Panel
  * Protective Glass Rack LCD
    Panel ( NEMA / IP65 / Lexan )
 
  * Rack LCD Panel By Height

- Rackmount LCD Monitor
  Drawer ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD / KB / KVM 
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






                                                                Rack Monitor : 
                                       
                Part #  LCDR3U04-01-Quad


                                         SiriusView 3U Rack mount  Quad 4 x 4" Color TFT  LCD Monitors 
            Free Ground Shipping *Click for details          

       


Features : 
-  Quad 4 x 4" TFT LCD panel
- Rotate Angle:
Up Down:24°
- Viewing angle -  Horizontal :
±45°  -Vertical : +30°/-60°
- Fits in standard 19" rack/cabinet
- On Screen Display (OSD)

   
  More photos (click to enlarge )
           
 
Dimensions 483mm (W) x 78mm (H) x 132mm (D)
Color Black
Display Type 4"  Color TFT x 4
Resolution 480 (W) × 234 (H)
Pixel Pitch(mm) 0.171 (W) × 0.264 (H)
Rotate Angle Up Down: 24°
Brightness 250 nit
Contrast Ratio 150:1
Viewing Angle Horizontal: ±45°
Vertical: +30°/-60°
Input Video System 1.0Vp -p@75ohm (Auto Switch)
NTSC: ƒH: 15.75Khz PA L: ƒH: 15.625Khz
ƒV: 60Hz ƒV: 50Hz
Input/Output Connector BNC×4   
OSD Function Video Left -Right Reverse Switch
Bright ness & Contrast Hot Key direct access
Output Video System 1.0Vp -p@75ohm
Power AC Input AC110V ~ AC220V
Frequency 50/60 Hz
Power Consumption 20 Watts Maximum
Environment Temperature Operating: 0°C ~60°C
Storage: 0°C ~80°C

Ordering  information 
Part Number  Description
LCDR3U04-01-Quad
Price:$1310
3U Rackmount Quad 4" TFT LCD Monitor , black
 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.