Products
Rackmount Keyboard /
   Rackmount KVM Switch


Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
  
- with CAT5 KVM
  
- with COMBO USB PS2 KVM
  
- with DVI KVM
  
- with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
  
- with AR Film
  
- with CAT5 Extender
  
- with Dual Rails
  
- with Optical Bonding
  
- with Quad Displays
  
- with Real Keyboard Mouse
  
- with Serial Console
  
- with Short Depth
  
- with Speakers
  
- with SUN Hot Key Keyboard
  
- with Touch Screen
  
- with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM 

Rackmount LCD Monitor
Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy







                                                           Single console CAT6 KVM switch  
                                                              Part #  LCDK3004

1U Rackmount Single Console 8-port CAT5 KVM Switch with 8 Optional Dongles

 




This KVM switch can control attaching servers and computers from local console. This KVM switch is loaded with features such as one local console port, plus one optional CAT5-based remote console port or one optional IP-based remote console Port, On Screen Display (OSD) Menu, Password security, Hot key Control, Push Button and Auto Scan Control. It has complete keyboard and mouse emulation for simultaneous PCs boot-up process.

With the CAT5-based remote console port you can you remotely control servers and computers 1000 feet away. In other words, you can locate your monitor, keyboard and mouse up to 1000 feet away from the KVM switch. The built-in CAT5 transmitter synthesizes VGA monitor and keyboard/mouse signals, and transmit the signals to the remote CAT5 receiver over the popular LAN CAT5 cable.

With the IP-based remote console port you can control one or many computers locally at the server site or remotely via the Internet using a standard browser. You can securely gain BIOS level access to systems for maintenance, support, or failure recovery over the Internet. Communication is secure via SSL encryption.
 
                              
        


 Features:

▪Support combo interface for connecting to computer ports conveniently
▪Support one local console
▪Support MS windows, Netware, Unix, and Linux
▪Support iMAC, Power MAC and Sun Micro Systems with USB port
No Software Required --- easy computer selection via On Screen Display (OSD) Menu, Push Buttons, and Hotkeys
▪Provide various Hotkey (Scroll-Lock/ Cap-Lock/ Num-Lock/ L-Alt/ L-Ctrl/ L-Win/ R-Alt/ R-Ctrl/ R-Win) for switching computer port and other control functions, so Hotkey function can be used in various types of keyboards, and to avoid Hotkey duplicate problem
▪ No Software Required --- easy computer selection via On Screen Display (OSD) Menu, Push Buttons, and Hotkeys
▪ Provide various Hotkey (Scroll-Lock/ Cap-Lock/ Num-Lock/ L-Alt/ L-Ctrl/ L-Win/ R-Alt/ R-Ctrl/ R-Win) for switching omputer port and other control functions, so Hotkey function can be used in various types of keyboards, and to avoid Hotkey duplicate problem.
Hot Plug --- add or remove connected computers without powering off the KVM switch or computers
Plug-n-Play monitor support
▪Keyboard status restored when switching computer
▪Support Daisy Chain function

 

More photos (click to enlarge )
           
  Technical Specification
PC Connections

8

Console Connections 1
PC Port Connectors

RJ-45

Console Port Connectors

One Local USB console

USB hub ports

2 x USB 2.0 Type A device hub port

PC selection

USB Hotkey / Push buttons

PC port LED

8

Hub port LED

8

Scan delay time

5 ~ 100 sec programmable

Digital Display Resolution
(Local Console)

1600 x 1200 DDC2B

Console Ports

1 Local USB Console, plus
1 Optional Modules: CAT5-Based or IP-Based
Remote Console

CAT5 Combo Dongle

3-to-1 CAT5 combo transmitter dongle. Combine
three cables (keyboard, mouse and VGA) into one
CAT5 cable before connecting to KVM switch.
Support PS/2 and USB cable in the same dongle.

Firmware Upgrade

Yes / via USB port

Power Adapter

DC 12V 1A (required)

Housing

Metal case + plastic front

Safety / Emission

FCC, CE

 

Ordering  information 

Part Number  Description
 LCDK3004 1U Rackmount Single user 8-port CAT5 KVM Switch with 8 Optional Dongles

            


 Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email : sales@RackmountMart.com


               

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.