Products
Rackmount Keyboard /
   Rackmount KVM Switch


Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer ( No Keyboard )

- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
  
- with CAT5 KVM
  
- with COMBO USB PS2 KVM
  
- with DVI KVM
  
- with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
  
- with AR Film
  
- with CAT5 Extender
  
- with Dual Rails
  
- with Optical Bonding
  
- with Quad Displays
  
- with Real Keyboard Mouse
  
- with Serial Console
  
- with Short Depth
  
- with Speakers
  
- with SUN Hot Key Keyboard
  
- with Touch Screen
  
- with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM 

Rackmount LCD Monitor
Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy







1U Single console 8 Port DVI KVM switch
Part #  LCDK3001


1U Rackmount Single user 8-port DVI-USB KVM Switch with 8 x DVI-D + 8 x USB cables

-Firmware Up-gradable
-AUDIO&MIC + 2-PORT USB 2.0 HUB & USB HOTKEYS
-TMDS SPECIFICATION COMPLIANT
-DIGITAL & ANALOG VIDEO SUPPORT


The LCDK3001 is a TMDS-compliant 8-port DVI USB KVM Switch with Audio and Microphone switching function. It allows you to control 8 USB-enabled multimedia computers with DVI video interfaces, using only one USB keyboard, mouse, monitor and a set of speakers and microphone. This DVI USB KVM Switch supports both digital video (1920 x 1200) and analog video (2048 x 1536) for your maximum convenience in adapting to your display requirements You can select the computers, USB device hub port control and audio/mic channels either simultaneously or independently, using either frontpanel buttons or keyboard hotkeys. This DVI USB KVM Switch adopts the DVI interface technology that implements genuinely digital signal transmission over the cable to reduce undesired distortion from conventional analog/digital conversion. It isTMDS compliant to support DDC2B emulation and HDCP compliant for digital contents protection.
 
                    
     


 Features:

▪ 8-port DVI USB KVM switch with audio and microphone switching and 2 x USB 2.0 hub ports
▪ TMDS specifications compliant
▪ VESA DDC2B emulation
▪ TMDS signal pass through
▪ HDCP specifications compliant
▪ USB Keyboard and mouse support
▪ USB 2.0 Specification compliant
▪ DVI Single Link technology supports digital video signal transmission
▪ Independent/simultaneous USB hub port, audio & mic channels and PC port selection
▪ Support for Windows 98/SE/ME/2000/XP/Vista and Linux and Mac OS
▪ Built-in 2-port USB 2.0 device hub for sharing high-speed USB devices
▪ Multi-platform support for PCs and Macintosh G3/G4 MACs, iMACs
▪ Channel selection/Hub port control by front-panel push buttons and keyboard hotkeys
▪ Resolution support up to 2048 x 1536 (analog) / 1920 x 1200 (digital)
▪ Firmware up-gradable via USB port

 

More photos (click to enlarge )
         
                                                       Technical Specification
PC Connections

8

Console Connections 1
PC Port Connectors

8 x USB Type B
8 x DVI-D Single Link [digital only[
8 x 3.5mm audio in/out jack
8 x 3.5mm mic in/out jack

Console Port Connectors

2 x USB 1.1 Type A for Keyboard/Mouse
1 x DVI-D Single Link [digital only[
1 x 3.5mm audio in/out jack
1 x 3.5mm mic in/out jack

 USB hub ports

2 x USB 2.0 Type A device hub port

 PC selection

USB Hotkey / Push buttons

PC port LED

8

Hub port LED

8

 Scan delay time

5 ~ 100 sec programmable

Digital Display Resolution

2048 x 1536 [analog] / 1920 x 1200 [digital]

Firmware Upgrade

Yes / via USB port

Power Adapter

DC 9V 1A (required)

Housing

Metal case + plastic front

Safety / Emission

FCC, CE , TAA Compliant

Ordering  information 

Part Number  Description

 LCDK3001
Price : $665

1U Rackmount Single user 8-port DVI-USB KVM Switch with 8 x DVI-D cables + 8 x USB cables

            


 Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email : sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.