Products
Rackmount Keyboard /
   Rackmount KVM Switch


Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
  
- with CAT5 KVM
  
- with COMBO USB PS2 KVM
  
- with DVI KVM
  
- with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
  
- with AR Film
  
- with CAT5 Extender
  
- with Dual Rails
  
- with Optical Bonding
  
- with Quad Displays
  
- with Real Keyboard Mouse
  
- with Serial Console
  
- with Short Depth
  
- with Speakers
  
- with SUN Hot Key Keyboard
  
- with Touch Screen
  
- with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM 

Rackmount LCD Monitor
Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy







     Home >>   Rackmount Keyboard Drawer / KVM Switch / KVM Extender >>

Combo KVM Extender  : Part #  LCDK1041


Combo KVM Extender

    Front View of LCDK1041


*click on above pictures for enlarged view

    Combo KVM Extender Benefits
  • Remote console up to 150M
  • Dual user access at remote site
  • Pure hardware solution makes network independent
  • No software required

 

Transmitter

Console Port

 1 x DB-15 VGA, up to 1600 x 1200
 2 x USB connector for KB & mouse

Remote I/O

 1 x RJ-45, connect the receiver up to 150
 meter via Cat5/6 cable

Local computer

 1 x DB-15 combo KVM port

LED

 Power(red) & status(blue)

Power

 From attached local computer or optional 12V
 power adapter

Operation Temperature

 0 ~ 50°C

Storage Temperature

 -20 ~ 60°C

Humidity

 0 ~ 80%, Non-Condensing

Dimension

 157.8 x 70 x 30.6 mm

Weight

 370g

Receiver

Console Port

 1 x DB-15 VGA, up to 1600 x 1200
 2 x USB connector for KB & mouse

Remote I/O

 1 x RJ-45, connect the receiver up to 150
 meter via Cat5/6 cable

Local computer

 1 x DB-15 combo KVM port

LED

 Local & Remote ( blue )

Power

 12V power adapter

Operation Temperature

 0 ~ 50°C

Storage Temperature

 -20 ~ 60°C

Humidity

 0 ~ 80%, Non-Condensing

Dimension

 157.8 x 70 x 30.6 mm

Weight

 370g

Package Content

Package Content

 LCDK1041 Receiver and Transmitter x 1 ,
 LCDK1041 6ft Combo KVM cable x 1, Power
  adapter w/ power cord ( for receiver ) x 1
Download

 

Download Product Sheet
Download User Manual
Extending the KVM console port to 150 meters

*click on above pictures for enlarged view
 
Extending the computer to KVM port to 150M

*click on above pictures for enlarged view
 
Extending the computer up to 150 meters

*click on above pictures for enlarged view

Optional Peripheral & Accessory
- Cable and Dongle - DC Power Input ( 12V / 24V / 48V )
Customer who ordered this product may also order these :
- Rack Keyboard - Wall Rack Mount
- KVM Switch - Rack Shelves
- PDU (Power Distribution Unit ) - Rack Drawer
- Server Rack Cabinet - Power Strips
- 4 Post Rack - Rack Cooling Fan

 

Ordering  information 
Part Number  Description
LCDK1041
Price : $307
 Cat6 Combo KVM Extender

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.