Products
Rackmount Keyboard /
   Rackmount KVM Switch


Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
  
- with CAT5 KVM
  
- with COMBO USB PS2 KVM
  
- with DVI KVM
  
- with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
  
- with AR Film
  
- with CAT5 Extender
  
- with Dual Rails
  
- with Optical Bonding
  
- with Quad Displays
  
- with Real Mouse
  
- with Serial KVM
  
- with Short Depth
  
- with Speakers
  
- with SUN Hot Key Keyboard
  
- with Touch Screen
  
- with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20" Rack LCD Keyboard / KVM 

Rackmount LCD Monitor
Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy







     Home >>   Rackmount Keyboard Drawer / KVM Switch / KVM Extender >>
                                           IP KVM Extender  :   Part #  LCDK1040
                                                                  IP KVM Extender
    
            


                          Supporting Software                                     
                                 
                                  
           

  Features :
  • Remotely manage servers from anywhere through Internet using a web browser
  • Ultra small form factor (only 156mm x 139mm x 27mm)
  • Embedded processor for remote access and control software to eliminate interference with server and network operation
  • BIOS level access
  • SSL encryption
  • Upgradeable firmware
  • Automatic video resolution sensing for best possible display
  • High-performance mouse tracking and synchronization
  • Remote mass storage control through onboard USB 2.0 port
  • Onboard Serial port offers connectivity to external modems in the event of ethernet failure
  • Local console port for direct access
  • Local mouse suppression
  • Compatible with any standard KVM consoles

 More photos - (click on the photos for enlarged views)

             
Specifications
   PC Port                              Approximate 1.7 kg  / 4 lbs
   Console Port                      Approximate 1.7 kg  / 4 lbs
   PC Port Connector
   (All Female Types)
               PS/2 Keyboard Mini Din 6 pin
                                             PS/2 Mouse Mini Din 6 pin
                                             VGA HDDB 15 pin
                                             USB Type B receptacle
   Console Port Connector
   (All Female Types)
               Local Console: PS/2 Keyboard mini Din 6 pin
                                             PS/2 Mouse Mini Din 6 pin
                                             VGA HDDB 15 pin
                                             Remote Console: RJ-45 8P8C
   Serial Port                            1 (DB9 pin Male)
   1 LAN port                            (RJ-45, supporting 10/100BASE-T)
   Reset button                        Yes
   Keyboard Emulation             PS/2
   Mouse Emulation                  PS/2
   VGA Resolution (Max)            Local :I600 X1200 Remote : 1280 X1024
   Housingt                              Metal
   Power Adapter                      Approximate 1.7 kg  / 4 lbs
   Operation Temperature          0 ~ 50 C
   Storage Temperature             -20 ~ 60 C
   Humidity                               0~80%,Non-Condensing
   Weight                                  Approximate 1.7 kg  / 4 lbs
   Dimension                             156 x 139 x 27 cm / 61.4 x 54.7 x 10.6 inch (WxDxH)
 

 Ordering  information 
Part Number  Description
 LCDK1040
 Price:$338
 IP KVM Extender

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                                                                         

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.