Products
Rackmount Keyboard /
   Rackmount KVM Switch



Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Industrial LCD Display
Panel PC
Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Mobile Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy






 
     Home >>   Rackmount Keyboard Drawer / KVM Switch / KVM Extender >>

1U RACKMOUNT KEYBOARD  DRAWER / KVM SWITCH /KVM Extender  
  Model  LCDK1018


1U Rackmount Keyboard with 12-Port DVI KVM Switch
TAA & NDAA Compliant

    Front View of LCDK1018

    Drawer Features & Display Benefits
  • Cost effective Combo KVM integration
  • Secure remote user access across the world wide web
  • 104-key keyboard with either trackball(n) or touchpad(b)
  • 12-port DVI-D KVM integration for MAC keyboard option
  • Enhanced aesthetics with molded front handle and two point lock
    Options
  • Full Range Combo KVM
  • DVI-D KVM for MAC keyboard option
                                      General Information

Form Factor

1U Rack mounting on slide-out rails

Compatibility

Multi-platform - Mix PCs, SUN and Mac G3 / G4 Mac / iMac

Keyboard & Pointing Device

Model n / b

Standard Keyboard  w/ Numeric Keypad & Touchpad / Trackball

Model Mn / Mb
(MAC)

MAC Keyboard and Hot-Keys w/ Numeric Keypad & Touchpad / Trackball  

KVM Port
Number of ports 12
Connector DVI-D connector
USB 3.0 connector ( combined for keyboard, mouse & audio )
Connectivity Combo 4-in-1, KVM cable, 6 or 15 feet
Regulatory Approval
   FCC, CE
Environmental
Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 65 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration   (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
Mechanical

Dimension

 441.6 x 550 x 44 mm / 17.4 x 21.7 x 1.73"

Weight  Approximately 24 lbs / 11kg 
    Dimension

*click on above pictures for enlarged view
 
    Construction  

*click on above pictures for enlarged view

 Download Product Sheet
 Download Keyboard User Manual
 Download KVM User Manual


 


Gallery

            





KVM port connection :
    

Back to top

ORDERING INFORMATION :
Part Number  Description
LCDK1018-n
 
1U Rackmount Keyboard Drawer with touchpad &12-Port DVI-D KVM, no cables.
LCDK1018-b
 
1U Rackmount Keyboard Drawer with trackball & 12-Port DVI-D KVM, no cables.
Optional Cables
LCD-A3005
6-ft DVI KVM Cable
LCD-A3006
15-ft DVI KVM Cable

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.