Products
Rackmount Keyboard /
   Rackmount KVM Switch


Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor
  Drawer ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
  
- with CAT5 KVM
  
- with COMBO USB PS2 KVM
  
- with DVI KVM
  
- with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
  
- with AR Film
  
- with CAT5 Extender
  
- with Dual Rails
  
- with Optical Bonding
  
- with Quad Displays
  
- with Real Keyboard Mouse
  
- with Serial Console
  
- with Short Depth
  
- with Speakers
  
- with SUN Hot Key Keyboard
  
- with Touch Screen
  
- with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM 

Rackmount LCD Monitor
Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






     Home >>   Rackmount Keyboard Drawer / KVM Switch / KVM Extender >>

RACKMOUNT KEYBOARD DRAWER / KVM SWITCH / KVM Extender  :
Part#  LCDK1010


                 1U Rackmount Single User 8-port PS/2 KVM Switch with 8 x 6-ft PS2 KVM cables included
    Front View of LCDK1010

    PS/2 DB-15 KVM Benefits
  • PS/2 DB-15 KVM with 8 ports in 1U
  • Mix PS/2, USB & SUN with Multi-Platform switch capability
  • Low cost reliable PS/2 based server management
  • No software or drivers required
  • Easy & quick installation
    Switch Features & Options
  • Multi lingual on screen display menu
  • Advanced user profiles and configurable OSD hot key combinations
  • 12V, 24V and 48V DC Power options
KVM

Number of ports

 8

Connector

 DB-15 combo connector

Connectivity

 PS/2 3-in-1 KVM cable, up to 6, 10 & 15 feet

Expansion

 Up to 64 servers by 8-level cascade

Local Console

Graphic connector

 1 x DB-15 VGA

Resolution

 Up to 1600 x 1200

Input device

 2 x PS/2 for keyboard & mouse

Management

OSD

 English

Hotkey

 Scroll-lock

Security

 Password enable & disable

PC Selection

 Front button, OSD menu & hotkey

Compatibility
Multi-platform

 Mix PCs, SUN and Mac G3 / G4 Mac / iMac

Support  Windows 7 / Vista / 2003 / XP, Linux, Unix
Power
Input  100 or 240V AC at 50 / 60 Hz via IEC type cord
Consumption  Max. 12 Watt, Standby 5 Watt
Option DC  12V / 24V / 48V DC input
Regulatory Approval
   FCC, CE
Environmental
Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 65 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration   (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
Mechanical

Dimension

 443 x 171 x 43.6 mm / 17.4 x 6.7 x 1.72 inch

Weight  Approximately 6.5 lbs / 3kg 
    KVM port connection

*click on above pictures for enlarged view
 
    KVM Cascade  

*click on above pictures for enlarged view

 Download Product Sheet
 Download User Manual



Optional Peripheral & Accessory
- Cable and Dongle - DC Power Input ( 12V / 24V / 48V )
Customer who ordered this product may also order these :
- Rack Keyboard - Wall Rack Mount
- KVM Switch - Rack Shelves
- PDU (Power Distribution Unit ) - Rack Drawer
- Server Rack Cabinet - Power Strips
- 4 Post Rack - Rack Cooling Fan

 

Ordering  information 

Part Number  Description
LCDK1010
Price : $279
 1U Rackmount Single user  KVM 8 port  PS/2 Switch with 8 x 6-ft PS2 KVM
 cables (
LCD-A1004 ) included
Optional DC power
-DC12
Price : $171
Add 12V DC Power supply
-DC24
Price : $171
Add 24V DC Power supply
-DC48
Price : $171
Add 48V DC Power supply
-DC110
Price : $357
Add 110V DC power supply
-DC125
Price : $357
Add 125V DC power supply

           

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.