Products
Rackmount Keyboard /
   Rackmount KVM Switch


Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
  
- with CAT5 KVM
  
- with COMBO USB PS2 KVM
  
- with DVI KVM
  
- with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
  
- with AR Film
  
- with CAT5 Extender
  
- with Dual Rails
  
- with Optical Bonding
  
- with Quad Displays
  
- with Real Mouse
  
- with Serial KVM
  
- with Short Depth
  
- with Speakers
  
- with SUN Hot Key Keyboard
  
- with Touch Screen
  
- with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20" Rack LCD Keyboard / KVM 

Rackmount LCD Monitor
Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






     Home >>   Rackmount Keyboard Drawer / KVM Switch / KVM Extender >>

           RACKMOUNT KEYBOARD  DRAWER / KVM PORT SWITCH / KVM Extender  :  
                                                Part #  LCDK1009

   KVM 4 Port : 1U Rackmount Single User 4 port PS/2 KVM Switch with 4 x 6-ft PS2 KVM cables included  
              
                    
LCDK1009 is a 1U Rackmount single user ( single console ) PS/2 KVM 4 port switch with adjustable brackets , On Screen Display control (OSD control )  and hotkey command to provide effective control to multiple PCs.
               
        

Click on the following photos for more enlarged views :

 
 



Features:

  Support multiple keyboard languages.
  LED Display for easy status monitoring.
  Buzzer sound for switching port confirmation.
  Keyboard status restored when switching PCs.
  Provide Console PS/2 to PC serial mouse conversion
  Using Standard PS/2 Keyboard, VGA, PS/2 Mouse cable.
  No Dipswitch setting needed and auto detect cascade bank
  Built-in one extra daisy chain port and no waste any PC port.
  Very High Video Quality - Up To 1920X1440, Bandwidth: 200MHz
  Support eight characters password protection and search PC server name.
  Support Microsoft IntelliMouse , Microsoft IntelliMouse  Explorer, Logitech Net Mouse or the other
    fully compatible MS mouse. 
  Support DOS, Win3.X, Win95/98/98SE/2000/ME, WinNT, Netware, Unix, Linux
  Hot Plug - Add PCs or Remove Connected PCs for Maintenance without powering down the PS/2
   KVM switch or PCs.
  No Software Required - easy PC selection via On Screen Display Manual, Push Buttons, Hot Keys.
  Auto Scan Mode for monitoring PCs and flexible Scan time from 5~99 seconds.

Rear View Diagram  :

                      

Item Specification
KVM Channel Port  KVM 4 port swtiches
KVM Channel Interface HDDB 15 pin
PC Computer Interface PS/2 Keyboard: Mini Din 6 pin Female
PS/2 Mouse: Mini Din 6 pin Female
VGA : HDDB 15pin Female
Cascade Port Connector PS/2 Keyboard: Mini Din 6 pin Female
PS/2 Mouse: Mini Din 6 pin Female
VGA: HDDB 15pin Female
KVM Cable Connection 3-in-one HDDB 15-pin PS/2 KVM Cable ( standard  6-ft, optional 10-ft, 15-ft, 33-ft )
PC selection On Screen Display, Hot Key & Push Button
LED 1 Bank LED
4 / 8 / 16 Online LED (Green) & Selected LED (Red)
On Screen Display Control Yes
Scan Mode Intervals 5~99 Sec.
VGA Resolution Upto 1,920 X 1,440
Bandwidth 200MHz
Cascade MAX. Level 8 levels with addition 112 PCs connection
Housing Metal
Power Adapter DC 12V 1A
Operation Temperature 0~50 ℃
Storage Temperature -5 ~ 60 ℃
Humidity 0~90%, Non-Condensing
Shock 50G peak acceleration (11ms, half-sine wave)
Vibration 58~100Hz / 0.98G (11ms / cycle)
Product Dimension 449 W x 44H x 200D mm
Net Weight 3.5 Kg 

Special Notes -

****
LCDK1009 KVM 4 Port Switch is using standard PS/2 type keyboard and mouse and D-sub 15pin VGA for
       connection. If you need to connect a Sun server to this KVM switch, you will need a separate
       SUN / iMAC  USB to PS/2 converter kit LCD-A1001 (click here to see details of LCD-A1001).
    

****3-in-One PS/2 KVM cables has optional length of 6-ft , 10-ft , 15-ft & 33-ft. (click here to
       see details of PS/2 KVM cables)
.
        


Ordering  information 

Part Number  Description
 LCDK1009  1U Rackmount Single user  KVM 4 Port  PS/2  Switch with 4 x 6-ft PS2 KVM
  cables included
LCD-A1001   PS/2 to SUN / iMAC  USB adapter
LCD-A1004    6 ft 3 in 1 PS/2 KVM  cable
LCD-A1005  10 ft 3 in 1 PS/2 KVM  cable
LCD-A1006  15 ft 3 in 1 PS/2 KVM  cable
LCD-A1007  33 ft 3 in 1 PS/2 KVM  cable

            


 Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email : sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.