Products
Rackmount Keyboard /
   Rackmount KVM Switch


Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor
  Drawer ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
  
- with CAT5 KVM
  
- with COMBO USB PS2 KVM
  
- with DVI KVM
  
- with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
  
- with AR Film
  
- with CAT5 Extender
  
- with Dual Rails
  
- with Optical Bonding
  
- with Quad Displays
  
- with Real Mouse
  
- with Serial KVM
  
- with Short Depth
  
- with Speakers
  
- with SUN Hot Key Keyboard
  
- with Touch Screen
  
- with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20" Rack LCD Keyboard / KVM 

Rackmount LCD Monitor
Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






     Home >>   Rackmount Keyboard Drawer / KVM Switch / KVM Extender >>

 RACKMOUNT KEYBOARD  DRAWER / KVM SWITCH /KVM Extender  :  
                                   Part #  LCDK1004

       Xymphony 1U  Rackmount Keyboard with 19" Travel Drawer , Front Lock , 8-Port  PS/2 or USB  KVM
                            Switch and 8 sets of  6-ft PS/2 or USB KVM cables, optional Trackball / Touchpad

 
                                      General Information

Form Factor

1U Rack mounting on slide-out rails

Compatibility

Multi-platform - Mix PCs, SUNs, IBMs,
HPs & DELLs

Server Side Interface

No KVM   : HD15 VGA, 6-pin Mini DIN for
PS/2 KB/MS
PS2 KVM : HD15 VGA, 6-pin Mini DIN for
PS/2 KB/MS
USB KVM : HD15 VGA, USB Type A for
KB/MS  

Options

KVM with IP remote or CAT. 5 Remote

Rack Mounting

Adjustable ranges from 15.3" to 31.3" 
(390 to 795mm)           
Dimension Diagram

                                     Keyboard & Pointing Device

Model n / e

Notebook type KB w/ 2-button Touchpad

Model b

Notebook type KB w/ 3-button mini Trackball

Model c

Cherry type KB w/ 2-button Trackball

Model d

Compact KB w/ 17-key numeric keypad and
3-button Trackball

Model t

Compact KB w/ 17-key numeric keypad and
2-button Touchpad

 

                                         Keyboard Details

                                    Integrated KVM Switch Option

KVM port

8 port or 16 port , HD15 female

Port Access

Channel button or hot keys selectable

Indicators

Online (green) and selected (red) status LED

Cascade Expansion

Up to 128 ports/servers
 

 

 PS2 Type Interface        More Details

New!
IP Remote

TCP/IP access from anywhere around the
world
(with IP KVM)

New!
Cat. 5 Remote

500 feet remote access by CAT. 5 cable
(with 2-console KVM)

KB/MS Emulation

 PS/2, with microprocessor support
 hot-plugging 

Server Side Interface

 VGA HD15, analog RGB and 2 x 6-pin mini 
 DIN

Support Platform

MS Windows 3.x/95/98/2000/XP/NT4.0, Solaris, Novel, SCO Unix and MS DOS

KVM cable

PS/2 cable with 6, 10 & 15 feet option

Cascade cable

Cable to PS2 KVM switch w/ 2 & 6 feet option

 

 USB Type Interface        More Details

New!
Cat. 5 Remote

1000 feet remote access by CAT. 5 cable
(with 2-console KVM)

KB/MS Emulation

USB 1.1 Compliant, support hot-plugging 

Server Side Interface

 VGA HD15, analog RGB, USB type A, support
 hot-plugging 

Support Platform

 MS Windows 2000/XP, Solaris and SCO Unix

KVM cable

 USB KVM cable with 6, 10, 15 feet option

Cascade cable

 Cable to PS2 KVM switch w/ 2 & 6 feet
 option

                                 Rear I/O Connector
Integrated KVM 8 or 16 KVM ports   : HD15 female
IP console port       : RJ45 type (IP KVM
                            
model )  
Remote console port: RJ45 type (2-
                             console model )
    
Serial port              :DB9 (IP KVM model)
Virtual Device port   :USB type B (IP 
                             KVM
model)   
PS/2 cascade port   :2 Mini DIN & HD15
                             female
 
USB cascade port    :HD15 female
  
DC power input       :Plug-round type  

     
 

   Front View of LCDK1004d

                   

 

   

  Rear View with KVM switches

    
    * click on picture for enlarged view

 

      Product Sheet
     

    Keyboard User Manual
     

      KVM User Manual
     

 

                  

 
                              Regulatory Approval
           FCC , CE , VCCI ,
           Optional Accessories & Peripheral

 

 Details

                                  Environmental
   Temperature Operation:0 to 50 Degree Celsius
Storage:-25 to 65 Degree Celsius
Relative Humidity  90%, non condensing
   Shock  50G peak acceleration 
 (11ms, half since wave) 
   Vibration  58~500Hz/ 0.98G 
 (11min/ cycle)
                                  Mechanical

Product Dimension

17.4"(W) x 1.75"(H) x 21.6" (D)
/  
44.2(W) x 4.45(H) x 55(D)cm

Product Weight  Approximately 26.4 lbs / 12kg 
Relative Humidity  90%, non condensing
                             Package Content

Package Content

Rackmount keyboard drawer w/
8 port KVM x 1 ,  KVM cable x 8 ,
110/220 V DC Power adapter x 1,
Adjustable Mounting Bracket
x 1 pair, Keys for front lock x 2  ,
Fastener x 4 , User Manual x 1
 


Click on the following photos for enlarged view :

       

5 KEYBOARD OPTIONS  :

 Details of Keyboard Options  

Dimension Diagram
 

 

Features

  • Rugged metal construction
  • Standard 19". 1U height rackmount keyboard drawer
  • Adjustable mounting brackets from 15.35" to 31.3" (390to 795mm), fits multiple depth cabinets between 650mm and 1000mm
  • OPTIONAL PS2 OR USB CONNECTOR & CABLE
  • Lightweight aluminum construction - with a black anodize finish
  • Fully compatible to IBM/AT keyboard
  • Front access Lock for security
  • Slide Rails have fixed position to prevent movement of the keyboard
  • Lockable drawer to secure the keyboard and mouse
  • Ball bearing telescopic slides
  • 19" drawer travel
  • Supplied with 12V 5A remote power adapter (single power source)
  • All mounting hardware included
  • Dimension :  17.4"(W) x 1.75"(H) x 21.6" (D) /
     
    44.2(W) x 4.45(H) x 55(D)cm
  • Optional Accessories & Peripheral : Details

KVM Switch

  Cascade for use up to 128 servers.
  Name servers up to 16 characters long.
  Scan mode Monitor servers at intervals 5 to 99 seconds.
  High Video Quality - Up To 1920X1440, Bandwidth: 200MHz
  Built-in microprocessor emulation for each port boots up process.
  Support eight characters password protection and search PC
    server name.
  VGA, keyboard & mouse all-in-one by 15pin HDDB connector at
   switch side.
  Multi-platform mix PCs, SUN Microsystems, IBM compatibles,
   HPs, Compaq and Dell.
  Hot Pluggable - Add PCs or Remove Connected PCs for
   Maintenance without powering down the PS/2 KVM switch or
   PCs.
  No Software Required - easy PC selection via On Screen Display
   Manual, Push Buttons, Hot Keys.

 

KVM switch -
Channel Port 8
PC Port Connector
(All Female Type)
PS/2 Keyboard Mini Din 6 pin
PS/2 Mouse Mini Din 6 pin
VGA HDDB 15pin
Cascade Port Connector
(All Female Type)
PS/2 Keyboard Mini Din 6 pin
PS/2 Mouse Mini Din 6 pin
VGA HDDB 15pin
Channel Port Connector
(All Female Type)
HDDB 15 pin
Channel Port Connection
(Male to Male)
HDDB 15 pin 3-in-1 Cable
PC selection On Screen Display Manual, Hot Key, Push Button
LED 1 Bank LED
4 / 8 / 16 Online Port LED (Green)
4 / 8 / 16 Selected Port LED (Red)
On Screen Display Control Yes
Scan Intervals 5~99 Sec.
Keyboard Emulation PS/2
Mouse Emulation PS/2
VGA Resolution 1920X1440
Bandwidth 200MHz
Cascade MAX Level 8 levels
MAX. PC Connection  128(16ports)
Housing Metal
Power Adapter DC 12V 1A
Operation Temperature 0~40 ℃
Storage Temperature -5 ~ 60 ℃
Humidity 0~80%, Non-Condensing
Shock 10G acceleration (11ms duration)
Vibration 5~500Hz, 1G RMS random vibration

 

                                                              Optional Accessories 
     LCD-A1001  PS/2 to SUN /iMac USB adapter                                                                           
 

                         Details
 

PS/2 KVM  & Cascade Cables with various
length
 
  
                                                              Details
          

                                                                Optional Peripheral
    LCD Monitor Drawer 
 
                                                      Details
        
   LCD Monitor    
 
                                                       Details
           
    Single User (Console) PS/2 KVM switch 
 
  - 4 Port / 8 Port / 16 Port                 Details
        
   Single User (Console) USB  KVM switch 
 
  -  8 Port / 16 Port                            Details
        
     2 User (2 Consoles ) PS/2 KVM switch 
 
  - 8 Port / 16 Port                             Details
        
   2 User (2 Consoles )USB KVM switch 
  
  -  8 Port / 16 Port                          Details
        
     PS/2 KVM Extender 
  
                                                     Details
        
 

 

Ordering  information 
Part Number  Description
 LCDK1004-c
 ***please call***
1U Rackmount  Keyboard Drawer with Cherry keyboard and trackball , Lock,  8 port DB-15 PS2 KVM w/ 8 x 6-ft PS2 KVM cables , Black
 LCDK1004-d
 Price : $517
1U Rackmount  Keyboard Drawer with Compact keyboard and trackball , Lock,  8 port DB-15 PS2 KVM w/ 8 x 6-ft PS2 KVM cables , Black
 LCDK1004-t
 Price : $517
1U Rackmount  Keyboard Drawer with Compact keyboard and touchpad mouse, Lock,  8 port  DB-15 PS2 KVM w/ 8 x 6-ft PS2 KVM cables , Black
 LCDK1004-n
 Price : $556
1U Rackmount  Keyboard Drawer with Notebook keyboard and touchpad mouse, Lock,   8 port  DB-15 PS2 KVM w/ 8 x 6-ft PS2 KVM cables , Black
 LCDK1004-b
 Price : $556
1U Rackmount  Keyboard Drawer with Notebookt keyboard and trackball, Lock,  8 port  DB-15 PS2 KVM w/ 8 x 6-ft PS2 KVM cables , Black

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                                                                                 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.