Products
Rackmount Keyboard /
   Rackmount KVM Switch


Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor
  Drawer ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
  
- with CAT5 KVM
  
- with COMBO USB PS2 KVM
  
- with DVI KVM
  
- with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
  
- with AR Film
  
- with CAT5 Extender
  
- with Dual Rails
  
- with Optical Bonding
  
- with Quad Displays
  
- with Real Mouse
  
- with Serial KVM
  
- with Short Depth
  
- with Speakers
  
- with SUN Hot Key Keyboard
  
- with Touch Screen
  
- with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20" Rack LCD Keyboard / KVM 

Rackmount LCD Monitor
Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






     Home >>   Rackmount Keyboard Drawer / KVM Switch / KVM Extender >>

                    RACK MOUNT KEYBOARD  DRAWER WITH KVM SWITCH   :  
                                               Part #  LCDK1003

*** This model is discontinued. Learn more about replacement model LCDK1004  ***


   Xymphony 1U Rack mounted Keyboard with 19 inch lockable Travel Drawer  4 Port PS/2 KVM Switch
         and 4 x  6-ft PS/2 KVM cables Optional Trackball or Touchpad and Optional Gel Wrist Pad 
                                                 
Features
  • Rugged metal construction
  • Standard 19" 1U height rackmount keyboard drawer
  • Adjustable mounting brackets from 15.35" to 31.3" (390to 795mm), fits multiple depth cabinets between 650mm and 1000mm
  • Lightweight aluminum construction - with a black anodize finish
  • Fully compatible to IBM/AT keyboard
  • Front access Lock for security
  • Large padded wrist-rest for Compact keyboard
  • Slide Rails have fixed position to prevent movement of the keyboard
  • Lockable drawer to secure the keyboard and mouse
  • Ball bearing telescopic slides
  • 15" drawer travel
  • Supplied with 12V 5A remote power adapter (single power source)
  • All mounting hardware included
  • Dimension :  17.5"(W) x 1.75"(H) x 21.6" (D) /
     
    44.4(W) x 4.45(H) x 55(D)cm
  • Optional Accessories & Peripheral : Details

KVM Switch

  Cascade for use up to 128 servers.
  Name servers up to 16 characters long.
  Scan mode Monitor servers at intervals 5 to 99 seconds.
  High Video Quality - Up To 1920X1440, Bandwidth: 200MHz
  Built-in microprocessor emulation for each port boots up process.
  Support eight characters password protection and search PC
    server name.
  VGA, keyboard & mouse all-in-one by 15pin HDDB connector at
   switch side.
  Multi-platform mix PCs, SUN Microsystems, IBM compatibles,
   HPs, Compaq and Dell.
  Hot Pluggable - Add PCs or Remove Connected PCs for
   Maintenance without powering down the PS/2 KVM switch or
   PCs.
  No Software Required - easy PC selection via On Screen Display
   Manual, Push Buttons, Hot Keys.

    Front View of LCDK1003d

   Rear View with KVM switches

    
    * click on picture for enlarged view

 

       Product Sheet
     

      Keyboard User Manual
     

      KVM User Manual
     

  


Click on the following photos for enlarged view :
         

5 KEYBOARD OPTIONS  :

       
 Details of Keyboard Options  

    More Photos  (click on the photos below for enlarged views ):

                                                   

   n : Notebook KB w/ touchpad        d : Compact KB w/ trackball         c :  Cherry KB w/ trackball
   

                                                          

   b:  Notebook KB w/ trackball          t: Compact KB w/ touchpad              Dimension Diagram


Power supply :

  • Remote adapter : 110V - 220 V AC Input , 12V 5A Output 
  • Adapter Size : 4.3"(L) x 2.4"(W) x 1.2"(H) / 10.8 (L) x 6.1 (W) x 3 (H) cm
  • Cable length from mains plug to adapter : 6ft / 182cm
  • Cable length from adapter to unit : 6ft / 180cm
  • Safety approval : FC, CE
  • Mains plug options available   
  • Optional - power adaptor 48V / 24V / 12V DC input available
KVM switch -
Channel Port 4
PC Port Connector
(All Female Type)
PS/2 Keyboard Mini Din 6 pin
PS/2 Mouse Mini Din 6 pin
VGA HDDB 15pin
Cascade Port Connector
(All Female Type)
PS/2 Keyboard Mini Din 6 pin
PS/2 Mouse Mini Din 6 pin
VGA HDDB 15pin
Channel Port Connector
(All Female Type)
HDDB 15 pin
Channel Port Connection
(Male to Male)
HDDB 15 pin 3-in-1 Cable
PC selection On Screen Display Manual, Hot Key, Push Button
LED 1 Bank LED
4 / 8 / 16 Online Port LED (Green)
4 / 8 / 16 Selected Port LED (Red)
On Screen Display Control Yes
Scan Intervals 5~99 Sec.
Keyboard Emulation PS/2
Mouse Emulation PS/2
VGA Resolution 1920X1440
Bandwidth 200MHz
Cascade MAX Level 8 levels
MAX. PC Connection  128(16ports)
Housing Metal
Power Adapter DC 12V 1A
Operation Temperature 0~40 ℃
Storage Temperature -5 ~ 60 ℃
Humidity 5~90%, Non-Condensing
Shock 10G acceleration (11ms duration)
Vibration 5~500Hz, 1G RMS random vibration

 

                                                              Optional Accessories 
     LCD-A1001  PS/2 to SUN /iMac USB adapter                                                                           
 

                         Details
 

KVM  & Cascade Cables with various length 
  
                                                              Details
          

                                                                Optional Peripheral
    LCD Monitor Drawer 
 
                                                      Details
        
   LCD Monitor    
 
                                                       Details
           
    Single User (Console) PS/2 KVM switch 
 
  - 4 Port / 8 Port / 16 Port                 Details
        
   Single User (Console) USB  KVM switch 
 
  -  8 Port / 16 Port                            Details
        
     2 User (2 Consoles ) PS/2 KVM switch 
 
  - 8 Port / 16 Port                             Details
        
   2 User (2 Consoles )USB KVM switch 
  
  -  8 Port / 16 Port                          Details
        
     PS/2 KVM Extender 
  
                                                     Details
        
 

 

Ordering  information 
Part Number  Description
 LCDK1003-d 1U Rackmount  Keyboard Drawer with Lock, Compact keyboard and trackball ,  Gel Wrist Pad, 4 port PS/2 KVM switch & 4 x  6-ft 3-in-one PS/2 KVM cables , Black
 LCDK1003-t     
1U Rackmount  Keyboard Drawer with Lock, Compact keyboard and touchpad mouse,  Gel Wrist Pad,  4 port PS/2 KVM switch & 4 x  6-ft 3-in-one PS/2 KVM cables , Black
 LCDK1003-n 1U Rackmount  Keyboard Drawer with Lock, Notebook keyboard and touchpad mouse,  4 port PS/2 KVM switch & 4 x  6-ft 3-in-one PS/2  KVM cables , Black
 LCDK1003-b
1U Rackmount  Keyboard Drawer with Lock, Notebook keyboard and trackball mouse,  4 port PS/2  KVM switch & 4 x  6-ft 3-in-one PS/2 KVM cables , Black

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                                                                                 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.