Products
Rackmount
LCD/KVM
- Rackmount
Console Terminal LCD Drawer
New
-1U Rackmount LCD Monitor Keyboard Drawer with Optional KVM
-2U Rackmount LCD Monitor Keyboard Drawer with Optional KVM
-SUN Solaris Compatible Rackmount LCD KVM
Hot
-KVM Over IP Rack LCD
Keyboard Drawer
Hot
-CAT5 Extender KVM Rack LCD
Keyboard Drawer
Hot
-1U / 2U Rackmount LCD
KVM with Combo PS2 / USB interface
New
-1U / 2U Rackmount LCD
KVM with USB interface
-1U / 2U Rackmount LCD
KVM with Dual Slides
-1U / 2U Rackmount LCD
KVM with Short Depth
-Rack Sunlight LCD Monitor KVM
-Rackmount Monitor
Drawer
-10"/14" Rackmount LCD KVM -15" Rackmount LCD KB KVM -17"
Rackmount LCD KB KVM -19"
Rackmount LCD KB KVM -20"
Plus Rack LCD KB KVM
Rackmount
Monitor
Rackmount
Keyboard / Rackmount KVM Switch
Industrial Display
Panel PC
2 Post
Relay Rack LCD
KB
Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet / Server Rack
Wall Mount
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC
/ Raid Tower
Accessories
OEM
System / Project
Return
Policy
|
2U Rackmount
20" LCD Monitor Drawer:
Part #
LCD2U20-011
2U Rackmount
20"
TFT LCD Monitor Drawer
|
Panel :
20"
LCD Panel
Display
type
|
TFT
/ LCD active matrix color
|
Resolutions
|
1600 x 1200
|
Response
time
|
Tr
=1 / Tf =4ms
|
Contrast
ratio
|
800 : 1 typical
|
Brightness
|
300 nits brightness
|
Pixel
pitch
|
0.255mm
(H) x 0.255mm (W)
|
LCD MBTD
|
50,000 hrs
|
Panel
color
|
16.7
million display colors
|
LCD MBTD
|
50,000 hrs
|
Viewing
angle
|
160º
(Horiz.) / 160º
(Vert.)
|
OSD Control :
|
Brightness,
Contrast, Phase & Clock, Color, H & V Position,Auto-tune, Recall
& Language
|
Options :
|
DVI , BNC,
S-Video & Composite Video
|
Optional Accessories & Peripheral
|
Details
|
Server Side Interface:
|
HD15 VGA, analog
RGB
|
Real I/O connector:
|
-VGA port,
HD15 female -DC power input, Plug-round type
|
Dimension:
|
44.2 x 60 x 8.8
cm / 17.4 x 23.6 x 3.5 inch (WxDxH)
|
Temperature
|
0 to 50
Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) |
Relative Humidity
|
5~90%, non
condensing |
Shock
|
10G peak
acceleration
(11ms duration) |
Vibration |
5~500Hz, 1G RMS random vibration |
Safety
Approval
|
FCC,
CE , VCCI
|
Package Content
|
LCD Monitor drawer x 1 , 6-ft VGA
cable x 1, 110 / 220 V DC Power adapter
x 1 , Power cord x 1, Key for front lock x 2, User Manual x 1 |
|
*click on photo
for enlarged view
Product Sheet
Free Ground Shipping
*Click for details
|
FEATURES :
- LCD Panel
-
Supports Windows , Sun, Linux, Apple, IBM, HP , UNIX and Macintosh
computers
- Unique
mechanical design to maximize rack mountable space
- Unique monitor
flip up design allows viewing through closed glass door of
cabinet
- Adjustable mounting brackets from 390mm to 750mm. (front
to rear 19” mounts)
- Lightweight
aluminum construction - with a black anodize finish
- Side to side
wide-angle viewing as CRT monitor
- Lock out rails to prevent movement of the keyboard
- Built in on
screen display controlled by integral membrane switches
- Power saving
feature for prolonging the life of LCD panel
- Standard D-sub
15-pin VGA input connector
- Front-access
lock for security & secure
transportation
- Supplied with 12V 5A
remote power adapter (single power source)
- EMC shielding
around the monitor housing to minimize interference
- All mounting hardware included
- Standard
6 ft
VGA cable included
POWER SUPPLY:
- Adapter Size :
4.3"(L) x 2.4"(W) x 1.2"(H) / 10.8 (L) x 6.1 (W) x 3 (H) cm
- Cable length from mains plug to
adapter : 6ft / 182cm
- Cable length from adapter to
unit : 6ft / 180cm
- Safety approval : FCC CE
- Mains plug options available
- Optional - power adaptor 48V or
24V or 12V DC input available
Back to top
Ordering
information
Part
Number |
Description |
LCD2U20-011
|
2U Rackmountable 20" TFT LCD Monitor Drawer, one 6-ft
long VGA cable included |
LCD2U20-011-av
|
2U Rackmountable 20" TFT LCD Monitor Drawer with
S-Video & Composite Video , one 6-ft
long VGA cable included |
LCD2U20-011-bnc |
2U Rackmountable 20" TFT LCD Monitor Drawer with
BNC (bayonet Neill- Concelman)
connector & S-Video , one 6-ft
long VGA cable included |
LCD2U20-011-dvi |
2U Rackmountable 20" TFT LCD Monitor Drawer with
DVI Input , one 6-ft
long VGA cable included |
LCD2U20-011-av-dvi
|
2U Rackmountable 20" TFT LCD Monitor Drawer with
S-Video & Composite Video and DVI , one 6-ft
long VGA cable included |
LCD2U20-011-bnc-dvi
|
2U Rackmountable 20" TFT LCD Monitor Drawer with
BNC and DVI , one 6-ft
long VGA cable included |
Toll Free
:
1-888-865-6888 Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. All brand
names , logo and registered trademarks are properties of their
respective owners. Legal.
|
| |