Products
Rackmount LCD Monitor
   Drawer


* Filter by Number of Screen
   - 3 / Triple Monitor ( 2U )
   - 2 / Dual Monitor ( 2U )
   - 1 / Single Monitor


Rackmount LCD KVM
   Console

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy





Triple 19 inch LED Monitor 2U Rack Mount Drawer :
Model # LCD2U19-3T-011


NOVA Triple 2U  19 inch LED Monitor   Rack Drawer

                                                                         with VGA and DVI Video Input
Triple  19" LED Monitor , 2U Rack Drawer
LCD2U19-3T-011

*click on image for enlarged view

    Features & Benefits
  • 2U Triple 19" LED Monitor KVM Console
  • Go Green : LED-backlit Technology
  • Short Depth design of 21.7" ( 550mm)
  • Built-in dual stereo speakers ( per monitor )
  • Assembled in USA & TAA Compliant
    Options
  • HDMI ( w/ speaker)
  • 3G / HD / SD-SDI Broadcast-grade input ( w/ speaker )
  • Touch Screen
  • Right Side Opening
  • 250V , 125V , 110V 48V or 24V DC input

                          LCD Screen
Display Size 19"
Panel Type Industrail Grade LCD Monitor

Resolutions

1280x1024

Viewing Angle

85/85/80/80 (L/R/U/D)

Contrast Ratio

1,000 : 1

Brightness

250 cd/m2

MTBF (hrs)

30,000

Colors 16.7 M

Response Time : 

5 ms

Dot Pitch : 

0.294mm

Display Area: 

337.92 H x 270.33 V

Surface Treatment : 

Anti-glare, Hard Coating

Surface hardness : 

3H

Back Light

LED

                          Video Ports
Digital DVI-D, TMDS single link
Analog VGA, Analog 0.7Vp-p
Plug & Play DVI / VGA , VESA EDID structure 1.3
Synchronization VGA,Separate, Composite & SOG
                          Video OPTION
HDMI HDMI with Speaker
SDI 3G / HD / SD-SDI with Speaker
                          Power Supply
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption
(Single Console)
Screen On : Max. 25W
Power saving mode : Max. 4W
Power button On : Max. 1W
                     Environmental
Temperature 0 to 55 Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) 
Relative Humidity 20~90%, non condensing (Operation)
5~90%, non condensing (Storage)
Altitude 16,000 ft (Operating)
40,000 ft (Non-Operating)
Shock 10G acceleration  (11ms duration) 
Vibration 10~300Hz 0.5G RMS random vibration
                          Mechanical
Product Dimension Single Port KVM Console :
442(W) x 550(D) x 88(H) mm /
17.4(W) x 21.7(D) x 3.5(H)inch
Product Weight Single Port KVM Console : 53lbs / 24.1kgs
                              Mounting Range
  609.6mm ~ 914.4mm / 24inch ~ 36inch
                              Regulatory Approval
  FCC, CE, CE/LVD , RoHS2 Compliant ,
REACH Compliant , Assembled in USA & TAA Compliant
    Dimension

*click on image for enlarged view
 

 

 Download Product Sheet



Customer who ordered this product may also order these :
- Server Rack Cabinet                  - Wall Mount Rack - KVM Switch                - Rack Mount Keyboard
- 2 Post / 4 Post Steel Rack - Rack Shelf                  - Rack Light
- 2 Post / 4 Post Aluminum Rack - Intellignet Rack Cabinet Door Lock Handle
- PDU / Power Distribution Unit - Remote / Network Control for Rack Cabinet Access
- Rack / Cabinet / Wall Mount Cooling Fans - Data Center Environmental Monitoring

 ORDERING INFORMATION FOR  NOVA LCD2U19-3T-011 :
2U RACKMOUNT TRIPLE 19" LED MONITOR DRAWER

Part Number  Description
LCD2U19-3T-011
Price : $2,570
2U RackMount Triple 19"  LED Monitor Drawer
Optional Video Inputs
-HDMI
Price : $171
HDMI input with speaker which supports HDMI Only , ** VGA & DVI will be removed ** (Per monitor )
-SDI
Price : $485
VGA + DVI-D  + 3G / HD / SD-SDI Broadcast grade input with speaker which supports SDI Only (Per monitor )
Optional Touch Screen
-TRB
Price : $271
Add Resistive touch screen (Single point touch ) with USB controller (Per monitor )  
-TCB
Price : $457
Add Capacitive touch screen (10-point touch) with USB controller (Per monitor )  
Optional Right Side Opening
-R
Price : Free
Change standard Left Side Opening to Right Side Opening
Option DC Power
-DC24
Price : Please call
Add 24V DC power supply
-DC48
Price : Please call
Add 48V DC power supply
-DC110
Price : Please call
Add 110V DC power supply
-DC125
Price : Please call
Add 125V DC power supply

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.