Products

   Rack Mount Monitor
   Drawer

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )
        1 / Single Monitor ( 1U )




   Rackmount KVM Console

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy





Dual 19 inch LED Monitor 2U Rack Mount Drawer
Model LCD2U19-2T-011


SiriusView Dual 2U  19 inch LED Monitor   Rack Mount Drawer
TAA Compliant


Dual  19" LED Monitor , 2U Rack Drawer
LCD2U19-2T-011L
(*Left Hinged Mount, Monitor at Left)

 

    Features & Benefits
  • 2U Dual 19" LED Monitor Drawer
  • Screen Displays at " Left & Center " OR " Right & Center "
  • Go Green : LED-backlit Technology
  • Depth : 23.6" ( 600mm)
  • Built-in dual stereo speakers ( per monitor )
  • Built-in heavy duty bearing slide rails
  • TAA Compliant
    Options
                          LCD Screen
Display Size 19" / Aspect Ratio 4:3
Panel Type Industrail Grade LCD Monitor

Resolutions

1280x1024

Viewing Angle

85/85/80/80 (L/R/U/D)

Contrast Ratio

1,000 : 1

Brightness

250 cd/m2

MTBF (hrs)

30,000

Colors 16.7 M

Response Time  

5 ms

Dot Pitch

0.294mm

Display Area 

337.92 H x 270.33 V

Surface Treatment

Anti-glare, Hard Coating

Surface hardness 

3H

Back Light

LED

                          Video Ports
Digital DVI-D, TMDS single link
Analog VGA, Analog 0.7Vp-p
Plug & Play DVI / VGA , VESA EDID structure 1.3
Synchronization VGA,Separate, Composite & SOG
                          Video OPTION
BNC BNC
HDMI HDMI 1.3 / HDCP 1.3
SDI 3G-SDI
                          Power Supply
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption
(Single Console)
Screen On : Max. 25W
Power saving mode : Max. 4W
Power button On : Max. 1W
                     Environmental
Temperature 0 to 55 Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) 
Relative Humidity 20~90%, non condensing (Operation)
5~90%, non condensing (Storage)
Altitude 16,000 ft (Operating)
40,000 ft (Non-Operating)
Shock 10G acceleration  (11ms duration) 
Vibration 10~300Hz 0.5G RMS random vibration
                          Mechanical
Product Dimension
442(W) x 600(D) x 88(H) mm /
17.4(W) x 23.6(D) x 3.5(H)inch
Product Weight Single Port KVM Console : 44.9lbs / 20.4kgs
                              Mounting Range
  609.6mm ~ 914.4mm / 24inch ~ 36inch
                              Regulatory Approval
  FCC, CE, RoHS3,
REACH & TAA Compliant
ISO 9001, ISO 14001
    Dimension

 

 

 Download Product Sheet
 Download User Manual


    Free Ground Shipping. Learn More. 


 Ordering Information

Part Number  Description
LCD2U19-2T-011L
2U RackMount Dual 19"  LED Monitors Drawer , displays at Left & Center , Left hinged mount
LCD2U19-2T-011R
2U RackMount Dual 19"  LED Monitors Drawer , displays at Right & Center , Right hinged mount
Optional Video Inputs
-HDMI
VGA + HDMI 1.3 / HDCP 1.3 (for 480p or PC mode 1280 x 1024 only) * No DVI-D* (Per monitor )
-SDI
VGA + SDI * No DVI-D * (Per monitor )
-BNC
BNC + VGA * No DVI-D* (Per monitor )
Optional Touch Screen
-TRB
Resistive 1-Point touch screen with USB controller (Per monitor )  
-TPC
Projective Capacitive 10-Point touch screen with USB controller (Per monitor )  
Optional DC Power
-DC12
Change to 12V DC Power Input
-DC24
Change to 24V DC Power Input
-DC48
Change to 48V DC Power Input
-DC110
Change to 110V DC Power Input
-DC125
Change to 125V DC Power Input
-DC250
Change to 250V DC Power Input

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.