Home     |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
  
- with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD KB/ KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy




                   2U Rackmount Monitor Keyboard Drawer and KVM Switch : 
                                      Part # LCD2U19-03-Cat5

                  2U Dual Slides SUN Solaris Compatible Rackmount 19"  TFT LCD Monitor Keyboard Drawer 
       
                        16 port / 32 port  High Density CAT5 KVM  for Local /  Remote Access

   Space Saving: Separate Slides for LCD & Keyboard enable viewing through closed glass door of  Rack   

  Front View of LCD2U19-03        

          

 * Available in black only  *click on photo for enlarged view     

     SUN Solaris Compatible Rack Console Benefits
  • Rugged 19" SAMSUNG SUN Compatible Rack Console
  • Direct support for SUN Micro 1152 x 900 native resolution
  • SUN key support including Stop, Cut, Paste, Composes etc
  • Optional Cost Efficient built in KVM with various choices:
    - Connector : Cat5 KVM ( Cat6 KVM )
    - KVM Type : USB KVM / Multi-User Matrix KVM
  • Secure remote user access across the internet via optional IP console (KVM Over IP )
  • Mix USB & SUN with Multi-Platform switch capability
  • "One Man" installation slides for easy and quick installation
  • High Scalability : Interchangeable KVM, & Keyboard & mouse modules
  • Slide rails with fixed positions to prevent drawer movement when typing
  • Optional DVI-D and DC Input Power
  • 2 year Warranty

              Compatibility with  the following SUN Servers  & Solaris Servers have been certified by SUN-Microsystems :
                           SUN Server -       Entry Level Server  - V100 , V120, V240 & V440 , Middle Lever Server - V890
                           Solaris Server -   8, 9 & 10 Operating Systems


                     General Information

Form Factor

2U Rack mounting on slide-out rails

Compatibility

Multi-platforms - Mix PCs, IBM, SUN, HP , DELL, Linux , Windows

                          LCD Screen

LCD Type

Grade A Industrial monitor 19 inch Active Matrix TFT LCD Panel

Display Size

 19 inch diagonal

Resolutions

-1280 x 1024 native graphic resolution
-Screen will sync with mist SUN resolution including
1152 x 900 @66 or 76Hz

Response time

Tr =1.3ms / Tf =3.7ms

Contrast ratio

1000 : 1

Brightness

300 cd/ m2

Pixel pitch

0.294mm (H) x 0.294mm (W) 

Panel color

16.7 million display colors

Viewing angle

160 / 160 (Horiz. / Vert.)

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune, Recall & Language

Signal Input

VGA, Analog RGB

Optional Video  Input

S-video & Composite (BNC or RCA ),
DVI-D   
  ...More Video Input Details

LCD MTBF

50,000 hrs

                          Keyboard & Pointing Device

Model n

Notebook type KB  w/ Numeric Keypad & Touchpad

Model b

Notebook type KB w/ Numeric Keypad & Trackball   ...More Keyboard Details

                          KVM  ( Keyboard Video Mouse )

Connector

               KVM Version


DB-15

 * DB-15 No KVM
 * DB-15 Combo KVM  ( USB PS2 KVM )
 No. of  Console  No of  KVM port
1 ( Local only )   8 or 16
2 ( 1 x local + 1 x remote )   8 or 16
2  ( 1 x local + 1 x IP )   8 or 16
 * DB-15 Matrix KVM 
 No. of  Console  No. of KVM port
2 ( 1 x local + 1 x remote )   8 or 16 
3 ( 1 x local + 2 x remote )   8 or 16
3 (1x local +1x remote +1x IP )   8 or 16
4 ( 1 x local + 3 x remote )   8 or 16 
4 (1x local +1x remote +2x IP )   8 or 16
4 (1x local +2x remote +1x IP )   8 or 16 


CAT6

* CAT6 Combo KVM  ( USB PS2 KVM ) 
 No. of  Console  No. of  KVM port
1 ( Local only )   8 or 16 or 32
2 ( 1 x local + 1 x remote )   8 or 16 or 32
2  ( 1 x local + 1 x IP )   8 or 16 or 32
* CAT6 Matrix KVM 
 No. of  Console  No. of KVM port
2 ( 1 x local + 1 x remote )   16 or 32 
3 ( 1 x local + 2 x remote )   16 or 32 
3 (1x local +1x remote +1x IP )   16 or 32 
4 ( 1 x local + 3 x remote )   16 or 32 
4 (1x local +1x remote +2x IP )   16 or 32 
4 (1x local +2x remote +1x IP )   16 or 32 
                          Power Supply

 

Internal Power Supply : 110V - 220 V AC Input ,  12V 5A Output 
                     Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -25 to 65 Degree Celsius (Storage) 
Relative Humidity  90%, non condensing
   Shock  50G peak acceleration 
 (11ms, half since wave) 
   Vibration  58~500Hz/ 0.98G 
 (11min/ cycle)
                          Mechanical

Product Dimension

(W x D x H )  
442 x 600 x 88 mm /17.4 x 23.6 x  3.5 inch

Product Weight  Approximately 40 lbs / 18kg 
Relative Humidity  90%, non condensing
                              Regulatory Approval
       FCC , CE , VCCI , 3C*

             

          

     Dimension                       

                                       

      *click on above pictures for enlarged views      

 Rear Views for various versions of LCD2U19-03
    
                 
                       
                         

  
       *click on above picture for enlarged view    

 High Density RJ-45 CAT5.KVM IP :

Single Console (Local ) Local + Remote Consoles

 

  
  Product Sheet
 Product Sheet
  User Manual
 General User Manual
 KVM Support
   DB-15 KVM
DB-15 PS2 kvm Local console
DB-15 USB kvm Local console
DB-15 USB kvm Local + remote console
DB-15 USB kvm Local + IP console
   CAT5 / CAT6 KVM
Cat5 / Cat6 USB kvm Local console
Cat5 / Cat6 USB kvm Local + remote console
Cat5 / Cat6  USB kvm Local + IP console
   Matrix KVM
DB-15 Matrix USB kvm Local + remote console
DB-15 Matrix USB kvm Local + IP console
Cat5 / Cat6 Matrix USB kvm Local + remote console
Cat5 / Cat6 Matrix USB kvm Local + IP console
Optional Peripheral & Accessory 
- DVI-D
- DC Power Input ( 12V / 24V / 48V )
- KVM Cables & Cascade Cables in Various Length
- USB & PS/2 Dongles
- KVM Extender        -IP KVM Extender  
Free Ground Shipping( A $55 Value) *Click for details

                                             

 Customer who ordered this product may also order these :
- KVM Switch
- PDU ( Power Distribution Unit )
- Server Rack Cabinet
- 4 Post Rack
- Wall Rack Mount
- Rack Shelves
- Rack Drawer
- Power Strips
- Rack Cooling Fan

 


 More photos - (click on the photos for enlarged views)

           
           
   


LCD Drawer & KVM Benefits :

  • Separate sliding LCD & keyboard allowing LCD to remain open when the rack door is closed
  • High Density Cat5 KVM with either 16 or 32 ports in 2U of rack space
  • Direct support for SUN Micro 1152 x 900 native resolution
  • Video auto-adjust for optimum image
  • 104 key notebook keyboard with full numerical pad and SUN function
  • Mix PS/2 , USB & SUN with Multi-Platform switch capability
  • Secure remote user access across the web wide web via optional IP console

Features :

  • 2U rackmount drawer with SAMSUNG Grade A 19" LCD Panel
  • Slide rails with  fixed positions to prevent keyboard movement while typing
  • Built in on screen display controlled by integral membrane switches , Multi lingual on screen display menu
  • Directly compatible with  SUN & USB server
  • Automatic detection of SUN Server resolution 1152 x 900 @ 66 or 76Hz
  • SAMSUNG 17" Grade A LCD Panel
  • Compatible with SUN, Apple, IBM, Dell, HP and USB Server
  • 104-key Sun Compatible keyboard with 3-button trackball support SUN keys including STOP, HELP, AGAIN, PROPS, UNDO, FIND, OPEN, CUT, PASTE and FRONT KEY
  • Fits all current SUN racks. Adjustable mounting brackets compatible with SUN rack depths of  24" to 36"
  • Easy operation : Simply connect the USB keyboard, mouse and VGA monitor to servers with USB cables
  • Unique mechanical design to maximize rack mountable space
  • Adjustable mounting bracket from 15.4"(390mm) to 31.1"(790mm)(front to rear 19" mounts), fits any standard 19" server rack
  • Anodized aluminum front panel
  • Sliding rails will self-lock when pulled all the way out
  • Built in on screen display controlled by integral membrane switches
  • Built-in thumb screws securing the machine when it is folded or pushed all the way in
  • Allow adding or removing connected PCs without powering down the USB KVM switch of the PCs
  • Power saving feature for prolonging the lift of LCD panel
  • Standard D-sub 15-pin VGA input connector
  • 12V 5A remote power adapter (Single power source)
  • EMC shielding around the monitor housing to minimize interference
  • All mounting hardware included
  • Optional : S-Video and Composite video input / Touch Screen, , 12V/24V/  48V DC input adaptor ,
    Speaker /   DVI Input /  Micro switch /  LCD Membrane / Front Panel /  Internal Power Supply

 More photos - (click on the photos for enlarged views)

                         
                         
                                                                        USB KVM cable            Rear View with DB-15 USB KVM switches
                                                                     
                                                                                                                                                                                    Back to top
Features of Optional KVM   :

Connector KVM Version Number of KVM port Cascade Capacity Capability / KVM Technical Specifications
CAT6
USB KVM 
8 / 16 / 32 port
Up to 8 Levels / 256 Servers
Capability 
CAT6 USB KVM hooks up 8 , 16 or 32 servers with multi-platforms and multi-operating systems. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. This model supports servers with either USB or PS/2  interface.
Link to KVM Technical Specification
* CAT6 1 Console 8 Port USB KVM 
* CAT6 1 Console 16 Port USB KVM 
* CAT6 1 Console 32 Port USB KVM 
* CAT6 2 Console (Local + Remote) 8 Port USB KVM 
* CAT6 2 Console (Local + Remote) 16 Port USB KVM 
* CAT6 2 Console (Local + Remote) 32 Port USB KVM 
* CAT6 2 Console (Local + IP) 8 Port USB KVM 
* CAT6 2 Console (Local + IP) 16 Port USB KVM 
* CAT6 2 Console (Local + IP) 32 Port USB KVM 
CAT6
Matrix KVM
 

8 / 16 / 32 port

 

Up to 8 Levels / 256 Servers
Capability 
CAT6 Matrix kvm allows maximum of 4 users. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well.  Respective dongles included.
Link to Technical Specification
* CAT6 2 Console (Local + Remote) 8 /16/32 Port Matrix KVM 
*CAT6 3-4 Console(Local+Remote+IP)8/16/32 Port Matrix KVM
                                                                                                                                                                           Back to top   

 ORDERING INFORMATION FOR  LCD2U19-03  - 2U SAMSUNG 19" LCD SUN COMPATIBLE
                                                                                            RACK CONSOLE WITH CAT5 / CAT6 KVM

DB15 KVM CAT5 KVM /
CAT6 KVM
Matrix KVM  
 Single Console KVM ( Local console,  8 / 16 / 32 port KVM )
High Density CAT5  KVM ( Local console  High Density CAT5 KVM)
 KVM Support  Keyboard Type Part # Description
Local console High Density 8 Port  CAT5 KVM Switch 3-button touchpad SUN compatible Keyboard w/ built-in SUN Hot keys LCD2U19-03-U8KVM-n
Price: $1705

Buy Online>>
2U 19" Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and Local console High density 8 port CAT6 KVM switch (AND 8 pcs of USB dongles) Black Details->
3-button trackball SUN compatible Keyboard w/ built-in SUN Hot keys LCD2U19-03-U8KVM-b
Price: $1705

Buy Online>>
2U 19" Samsung Panel w/ SUN & Solaris compatible keyboard, trackball & numeric pad and Local console High Density 8 port CAT6 KVM switch (And 8 pcs of USB dongles). Black. Details->
Local console High Density 16 Port  CAT5 KVM Switch 3-button touchpad SUN compatible Keyboard w/ built-in SUN Hot keys LCD2U19-03-U16KVM-n
Price: $1788

Buy Online>>
2U 19" Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and Local console High density 16 port CAT6 KVM switch (AND 8 pcs of USB dongles) Black Details->
3-button trackball SUN compatible Keyboard w/ built-in SUN Hot keys LCD2U19-03-U16KVM-b
Price: $1788

Buy Online>>
2U 19" Samsung Panel w/ SUN & Solaris compatible keyboard, trackball & numeric pad and Local console High Density 16 port CAT6 KVM switch (And 8 pcs of USB dongles). Black. Details->
Local console High Density 32 Port  CAT5 KVM Switch 3-button touchpad SUN compatible Keyboard w/ built-in SUN Hot keys LCD2U19-03-U32KVM
Price: $2295

Buy Online>>
2U 19" Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and Local console High density 32 port CAT6 KVM switch (AND 16 pcs of USB dongles) Black Details->
3-button trackball SUN compatible Keyboard w/ built-in SUN Hot keys LCD2U19-03-U32KVM
Price: $2295

Buy Online>>
2U 19" Samsung Panel w/ SUN & Solaris compatible keyboard, trackball & numeric pad and Local console High Density 32 port CAT6 KVM switch (And 16 pcs of USB dongles). Black. Details->
 2 Console KVM (  Local & Remote Console ,  16 / 32 port KVM)
DB-15 KVM ( 2 Local console, Local & Remote  DB-15 KVM)
 KVM Support  Keyboard Type Part # Description
Local & Remote console DB-15 8 Port   KVM Switch 3-button touchpad SUN compatible Keyboard w/ built-in SUN Hot keys LCD2U19-03-8KVM2-n
Price: $1473

Buy Online>>
2U 19" Samsung Panel w/ SUN Microsystems & Solaris compatible 3-button touchpad  Keyboard and 8 Port KVM switch, 8 sets of  6-ft long 2-in-1 USB KVM cable included
3-button trackball SUN compatible Keyboard w/ built-in SUN Hot keys LCD2U19-03-8KVM2-b
Price: $1473

Buy Online>>
2U 19" Samsung Panel w/ SUN Microsystems & Solaris compatible 3-button trackball Keyboard  and 8 Port KVM switch, 8 sets of  6-ft long 2-in-1 USB KVM cable included
Local & Remote console DB-15 16 Port   KVM Switch 3-button touchpad SUN compatible Keyboard w/ built-in SUN Hot keys LCD2U19-03-16KVM2-n
Price: $1673

Buy Online>>
2U 19" Samsung Panel w/ SUN Microsystems & Solaris compatible 3-button touchpad Keyboard  and 16 Port KVM switch, 16 sets of  6-ft long 2-in-1 USB KVM cable included
3-button trackball SUN compatible Keyboard w/ built-in SUN Hot keys LCD2U19-03-16KVM2-b
Price: $1673

Buy Online>>
2U 19" Samsung Panel w/ SUN Microsystems & Solaris compatible 3-button trackball Keyboard  and 16 Port KVM switch, 16 sets of  6-ft long 2-in-1 USB KVM cable included
High Density CAT5 KVM ( 2 Consoles, Local & Remote CAT5 KVM )
 KVM Support  Keyboard Type Part # Description

Local & Remote consoles - 8 Port  High Density CAT5 KVM Switch

3-button touchpad SUN compatible Keyboard w/ built-in SUN Hot keys   LCD2U19-03-U8KVM2
Price: $1932

Buy Online>>
2U 19" Samsung Panel w/ SUN Microsystems & Solaris compatible 3-button touchpad Keyboard  & 2 consoles (Local + Remote) with High Density 8 port CAT5 KVM switch 
(AND 4 pcs of customer's choice of PS2 / USB dongles
Details-> )
3-button trackball SUN compatible Keyboard w/ built-in SUN Hot keys   LCD2U19-03-U8KVM2
Price: $1932

Buy Online>>
2U 19" Samsung Panel w/ SUN Microsystems & Solaris compatible 3-button trackball Keyboard  & 2 consoles (Local + Remote) with High Density 8 port CAT5 KVM switch 
(AND 4 pcs of customer's choice of PS2 / USB dongles
Details-> )

Local & Remote consoles - 16 Port  High Density CAT5 KVM Switch

3-button touchpad SUN compatible Keyboard w/ built-in SUN Hot keys   LCD2U19-03-U16KVM2
Price: $2015

Buy Online>>
2U 19" Samsung Panel w/ SUN Microsystems & Solaris compatible 3-button touchpad Keyboard  & 2 consoles (Local + Remote) with High Density 16 port CAT5 KVM switch 
(AND 8 pcs of customer's choice of PS2 / USB dongles
Details-> )
3-button trackball SUN compatible Keyboard w/ built-in SUN Hot keys   LCD2U19-03-U16KVM2
Price: $2015

Buy Online>>
2U 19" Samsung Panel w/ SUN Microsystems & Solaris compatible 3-button trackball Keyboard  & 2 consoles (Local + Remote) with High Density 16 port CAT5 KVM switch 
(AND 8 pcs of customer's choice of PS2 / USB dongles
Details-> )

Local & Remote consoles - 32 Port  High Density CAT5 KVM Switch

3-button touchpad SUN compatible Keyboard w/ built-in SUN Hot keys   LCD2U19-03-U32KVM2
Price: $2523

Buy Online>>
2U 19" Samsung Panel w/ SUN Microsystems & Solaris compatible 3-button touchpad Keyboard  & 2 consoles (Local + Remote) with High Density 32 port CAT5 KVM switch 
(AND 16 pcs of customer's choice of PS2 / USB dongles
Details-> )
3-button trackball SUN compatible Keyboard w/ built-in SUN Hot keys   LCD2U19-03-U32KVM2
Price: $2523

Buy Online>>
2U 19" Samsung Panel w/ SUN Microsystems & Solaris compatible 3-button trackball Keyboard  & 2 consoles (Local + Remote) with High Density 32 port CAT5 KVM switch 
(AND 16 pcs of customer's choice of PS2 / USB dongles
Details-> )
Option
-12VDC
Price : $171
Add 12V DC power input (the Depth will be extended from 480mm to 530mm)
-24VDC
Price : $171
Add 24V DC power input (the Depth will be extended from 480mm to 530mm)
-48VDC
Price : $171
Add 48V DC power input (the Depth will be extended from 480mm to 530mm)
-BNC
Price : $114
Add Composite Video (BNC) + S-video
-AV
Price : $114
Add Composite Video (RCA ) + S-video
-HDMI
Price : $114
Add HDMI Input with built in Speaker
-DVI
Price : $64
Add DVI-D Input
-SPK
Price : $114
Add speaker

                                                                                                                                                                              Back to top


              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

                                  Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.