Products
Rackmount LCD Monitor
   Drawer


* Filter by Number of Screen
   - 3 / Triple Monitor ( 2U )
   - 2 / Dual Monitor ( 2U )
   - 1 / Single Monitor


Rackmount LCD KVM
   Console

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy





Triple 4K Monitor 2U Rackmount Drawer :
Model LCD2U17-3K-011


SiriusView Triple 2U 17" 4K LED Monitor   Rack Drawer
TAA Compliant

DisplayPort Video Input

Triple 4K LED Monitor , 2U Rack
LCD2U17-3K-011

*Click for enlarged view

    Features & Benefits
  • 2U Triple 17.3" 4K ( UHD ) LED Rackmount Drawer
  • 3840 x 2160 native resolution / 16.7M colors (8 bit )
  • 1920 x 1080 & 1920 x 1200 resolution support
  • DisplayPort 1.2 video inpu t/ HDCP 1.3 (per monitor )
  • Go Green : LED-backlit Technology
  • Short Depth design of 21.7"( 550mm)
  • Built-in dual stereo speakers ( per monitor )
  • Built-in heavy duty bearing slide rails
  • TAA Compliant
    Options
                          LCD Screen
Display Size 17.3"
Panel Type 4K Ultra High Defination ( UHD)

Resolutions

Native Resolution up to 3840 x 2160

Viewing Angle

89/89/89/89

Contrast Ratio

1000 : 1

Brightness

400 cd/m2

MTBF (hrs)

15,000

Colors 16.7 M, 8-bit

Response Time : 

30 ms

Dot Pitch : 

0.0995 mm

Display Area: 

382.12H x 214.94V

Surface Treatment : 

Anti-glare

Surface hardness : 

3H

Back Light

LED

                          Video Input

DisplayPort

DP 1.2 / HDCP 1.3 ( Per Monitor )
                          Video OPTION

HDMI

HDMI 2.0 / HDCP 2.2
SDI 3G / HD / SD-SDI
                          Power Supply
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption
(Single Console)
Screen On : Max. 29W
Power saving mode : Max. 9W
Power button On : Max. 2W
                     Environmental
Temperature 0 to 55 Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) 
Relative Humidity 20~90%, non condensing (Operation)
5~90%, non condensing (Storage)
Altitude 16,000 ft (Operating)
40,000 ft (Non-Operating)
Shock 10G acceleration  (11ms duration) 
Vibration 10~300Hz 0.5G RMS random vibration
                          Mechanical
Product Dimension
442(W) x 550(D) x 88(H) mm /
17.4(W) x 21.7(D) x 3.5(H)inch
Product Weight 53lbs / 24.1kgs
                              Mounting Range
  609.6mm ~ 914.4mm / 24inch ~ 36inch
                              Regulatory Approval
  FCC, CE, RoHS3,
REACH & TAA Compliant
ISO 9001, ISO 14001
    Dimension

*click for enlarged view
 

 

 Download Product Sheet
 Download User Manual


   Free Ground Shipping *Click for details         

 Ordering Information

Part Number  Description
LCD2U17-3K-011
2U Rack Mount Triple 17" 4K LED Monitor Drawer with Display Port Input
Optional Video Inputs
-HDMI
DisplayPort + HDMI 2.0 (Per monitor )
-SDI
DisplayPort + 3G-SDI (Per monitor )
Optional Touch Screen
-TRB
Resistive 1-Point touch screen with USB controller (Per monitor )  
-TPC
Projective Capacitive 10-Point touch screen with USB controller (Per monitor )  
Optional DC Power
-DC12
Change to 12V DC Power Input
-DC24
Change to 24V DC Power Input
-DC48
Change to 48V DC Power Input
-DC110
Change to 110V DC Power Input
-DC125
Change to 125V DC Power Input
-DC250
Change to 250V DC Power Input

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.