Products
Rackmount LCD KVM
   Console


- 2U Rackmount LCD
   Monitor Keyboard KVM


* Filter by Number of Screen
   - 3 / Tripple Monitor ( 2U )
   - 2 / Dual Monitor ( 2U )
   - 1 / Single Monitor

- 1U Rackmount LCD
   Monitor Keyboard KVM


Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy





Dual 4K Monitor 2U Rackmount Display Port KVM :
Model # LCD2U17-2K-02


NOVA Dual 2U 17" 4K LED Monitor   KVM Console

                                                                         with DisplayPort Video Input
Dual 4K LED Monitor KVM , 2U Rack
LCD2U17-2K-02

*click on image for enlarged view

    Features & Benefits
  • 2U Dual 17.3" 4K ( UHD ) LED KVM Console
  • 3840 x 2160 native resolution / 16.7M colors (8 bit )
  • 1920 x 1080 & 1920 x 1200 resolution support
  • DisplayPort 1.2 video inpu t/ HDCP 1.3 (per monitor )
  • Go Green : LED-backlit Technology
  • Short Depth design of 21.7" ( 550mm)
  • Standard Windows 104-key Combo Keyboard with touchpad or trackball
    MAC keyboard option is available. Click for details
  • SUN keyboard option is available. Click for details
  • Built-in dual stereo speakers ( per monitor )
  • Console opened by Left side OPTIONAL Right side opening is available
  • TAA compliant
    Options
  • 3G / HD / SD-SDI Broadcast-grade input ( w/ speaker )
  • Front USB Port
  • Right Side Opening
  • Touch Screen
                          LCD Screen
Display Size 17.3"
Panel Type 4K Ultra High Defination ( UHD)

Resolutions

Native Resolution up to 3840 x 2160

Viewing Angle

89/89/89/89

Contrast Ratio

1000 : 1

Brightness

400 cd/m2

MTBF (hrs)

20,000

Colors 16.7 M, 8-bit

Response Time : 

30 ms

Dot Pitch : 

0.0995 mm

Display Area: 

382.12H x 214.94V

Surface Treatment : 

Anti-glare

Surface hardness : 

3H

Back Light

LED

                          Console Port
Video Input DisplayPort 1.2 / HDCP 1.3 (per monitor )
Keyboard / Mouse Combo PS2 USB type
DisplayPort console cable : Part Number : LCD-A3007-6 , 6-ft long
Drawer end : DisplayPort + USB type B (KB/MS)
Server end : DisplayPort + USB type A
                          Video OPTION
SDI 3G / HD / SD-SDI with Speaker
Keyboard & Pointing Device

Model n / b

Standard Windows Keyboard  with/ Numeric Keypad & Touchpad OR Trackball

Model Mn / Mb
(MAC)

Optional MAC Keyboard and Hot-Keys with Numeric Keypad & Touchpad or Trackball  

Model Sn / Sb
(SUN)

Optional SUN Keyboard and Hot-Keys with Numeric Keypad & Touchpad or Trackball  

                          Power Supply
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption
(Single Console)
Screen On : Max. 29W
Power saving mode : Max. 9W
Power button On : Max. 2W
                     Environmental
Temperature 0 to 55 Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) 
Relative Humidity 20~90%, non condensing (Operation)
5~90%, non condensing (Storage)
Altitude 16,000 ft (Operating)
40,000 ft (Non-Operating)
Shock 10G acceleration  (11ms duration) 
Vibration 10~300Hz 0.5G RMS random vibration
                          Mechanical
Product Dimension Single Port KVM Console :
442(W) x 550(D) x 88(H) mm /
17.4(W) x 21.7(D) x 3.5(H)inch
Product Weight Single Port KVM Console : 51.5lbs / 23.4kgs
                              Mounting Range
  609.6mm ~ 914.4mm / 24inch ~ 36inch
                              Regulatory Approval
  FCC, CE, CE/LVD , RoHS2 Compliant ,
REACH Compliant , TAA Compliant
    Dimension

*click on image for enlarged view
 

 

 Download Product Sheet



Customer who ordered this product may also order these :
- Server Rack Cabinet                  - Wall Mount Rack - KVM Switch                - Rack Mount Keyboard
- 2 Post / 4 Post Steel Rack - Rack Shelf                  - Rack Light
- 2 Post / 4 Post Aluminum Rack - Intellignet Rack Cabinet Door Lock Handle
- PDU / Power Distribution Unit - Remote / Network Control for Rack Cabinet Access
- Rack / Cabinet / Wall Mount Cooling Fans - Data Center Environmental Monitoring

 ORDERING INFORMATION FOR  NOVA LCD2U17-2K-02 :
2U RACKMOUNT DUAL 4K LED MONITOR DISPLAYPORT KVM CONSOLE

DisplayPort KVM : 1 Active User
Local Console
 LOCAL CONSOLE ONLY
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console / Single Port KVM 1
1 x DisplayPort Console cable
Part# LCD-A3007-6
Touchpad LCD2U17-2K-02-n $3,177
Trackball  LCD2U17-2K-02-b
Optional Keyboard & Pointing Devices
-Mn
Price : $192
Change Standard Windows Keyboard to MAC keyboard with touchpad
-Mb
Price : $192
Change Standard Windows Keyboard to MAC keyboard with trackball
-Sn
Price : $192
Change Standard Windows Keyboard to SUN keyboard with touchpad
-Sb
Price : $192
Change Standard Windows Keyboard to SUN keyboard with trackball
Optional Video Inputs
-SDI
Price : $314
DisplayPort + 3G / HD / SD-SDI Broadcast grade input with speaker which supports both Inputs (Per monitor )
Optional USB Port at front
-UH
Price : $114
USB Port at Front
Optional Touch Screen
-TRB
Price : $243
Add Resistive touch screen (Single point touch ) with USB controller (Per monitor )  
-TCB
Price : $421
Add Capacitive touch screen (10-poiint touch) with USB controller (Per monitor )  
Optional Right Side Opening
-R
Price : Free
Change standard Left Side Opening to Right Side Opening

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.