Products
Rackmount LCD Monitor
   Drawer


* Filter by Number of Screen
   - 3 / Triple Monitor ( 2U )
   - 2 / Dual Monitor ( 2U )
   - 1 / Single Monitor

* Filter by Screen Resolution
   - 3840 x 2160 / 4K


Rackmount LCD KVM
   Console

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy





Dual 4K Monitor 2U Rackmount Drawer :
Model # LCD2U17-3K-011


NOVA Dual 2U 17" 4K LED Monitor   Rack Drawer

                                                                         with DisplayPort Video Input
Dual 4K LED Monitor , 2U Rack
LCD2U17-3K-011

*click on image for enlarged view

    Features & Benefits
  • 2U Dual 17.3" 4K ( UHD ) LEDKVM Console
  • 3840 x 2160 native resolution / 16.7M colors (8 bit )
  • 1920 x 1080 & 1920 x 1200 resolution support
  • DisplayPort 1.2 video inpu t/ HDCP 1.3 (per monitor )
  • Go Green : LED-backlit Technology
  • Short Depth design of 21.7"( 550mm)
  • Built-in dual stereo speakers ( per monitor )
  • Console opened by Left side OPTIONAL Right side opening is available
  • Assembled in USA & TAA Compliant
    Options
  • 3G / HD / SD-SDI Broadcast-grade input ( w/ speaker )
  • Touch Screen
  • Right Side Opening
  • 250V , 125V , 110V 48V or 24V DC input

                          LCD Screen
Display Size 17.3"
Panel Type 4K Ultra High Defination ( UHD)

Resolutions

Native Resolution up to 3840 x 2160

Viewing Angle

89/89/89/89

Contrast Ratio

1000 : 1

Brightness

400 cd/m2

MTBF (hrs)

20,000

Colors 16.7 M, 8-bit

Response Time : 

30 ms

Dot Pitch : 

0.0995 mm

Display Area: 

382.12H x 214.94V

Surface Treatment : 

Anti-glare

Surface hardness : 

3H

Back Light

LED

                          Video Input
Video Input DisplayPort 1.2 / HDCP 1.3 (per monitor )
                          Video OPTION
SDI 3G / HD / SD-SDI with Speaker
                          Power Supply
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption
(Single Console)
Screen On : Max. 29W
Power saving mode : Max. 9W
Power button On : Max. 2W
                     Environmental
Temperature 0 to 55 Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) 
Relative Humidity 20~90%, non condensing (Operation)
5~90%, non condensing (Storage)
Altitude 16,000 ft (Operating)
40,000 ft (Non-Operating)
Shock 10G acceleration  (11ms duration) 
Vibration 10~300Hz 0.5G RMS random vibration
                          Mechanical
Product Dimension Single Port KVM Console :
442(W) x 550(D) x 88(H) mm /
17.4(W) x 21.7(D) x 3.5(H)inch
Product Weight Single Port KVM Console : 48.6lbs / 22.1kgs
                              Mounting Range
  609.6mm ~ 914.4mm / 24inch ~ 36inch
                              Regulatory Approval
  FCC, CE, CE/LVD , RoHS2 Compliant ,
REACH Compliant , Assembled in USA & TAA Compliant
    Dimension

*click on image for enlarged view
 

 

 Download Product Sheet



Customer who ordered this product may also order these :
- Server Rack Cabinet                  - Wall Mount Rack - KVM Switch                - Rack Mount Keyboard
- 2 Post / 4 Post Steel Rack - Rack Shelf                  - Rack Light
- 2 Post / 4 Post Aluminum Rack - Intellignet Rack Cabinet Door Lock Handle
- PDU / Power Distribution Unit - Remote / Network Control for Rack Cabinet Access
- Rack / Cabinet / Wall Mount Cooling Fans - Data Center Environmental Monitoring

 ORDERING INFORMATION FOR  NOVA LCD2U17-2K-011 :
2U RACKMOUNT DUAL 4K LED MONITOR DISPLAYPORT DRAWER

Part Number  Description
LCD2U17-2K-011
Price : $3,032
2U Rack Mount Dual 17" 4K LED Monitor Drawer Drawer with Display Port Input.
Optional Video Inputs
-SDI
Price : $314
DisplayPort + 3G / HD / SD-SDI Broadcast grade input with speaker which supports both Inputs (Per monitor )
Optional Touch Screen
-TRB
Price : $243
Add Resistive touch screen (Single point touch ) with USB controller (Per monitor )  
-TCB
Price : $421
Add Capacitive touch screen (10-poiint touch) with USB controller (Per monitor )  
Optional Right Side Opening
-R
Price : Free
Change standard Left Side Opening to Right Side Opening
Option DC Power
-DC24
Price : Please call
Add 24V DC power supply
-DC48
Price : Please call
Add 48V DC power supply
-DC110
Price : Please call
Add 110V DC power supply
-DC125
Price : Please call
Add 125V DC power supply

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.