Products

   Rackmount KVM Console

   2U Rackmount KVM with
   Monitor

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )

        1 / Single Monitor


  1U Rackmount KVM with
  Monitor


  SUN KVM Console



   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy





Dual High Bright HD Monitor 2U Rack Mount KVM
LCD2U17-2H-03


NOVA Dual 2RU 17 Inch High Brightness FULL HD 1080p LED Monitor KVM Console
TAA & NDAA Compliant

2RU Dual High Brightness HD LED Monitor
KVM with Left side opening
Model LCD2U17-2H-03L

 

    Features & Benefits
  • 2U Dual 17.3" High Birghtness HD 1080p LED Monitor KVM Console
  • Displays at "Left & Center " OR " Right & Center "
  • 1920x1080 native resolution / 16.7M colors /1,000 cd/m2
  • Go Green : LED-backlit Technology
  • Short Depth design of 21.7" ( 550mm)
  • Standard Windows 104-key Combo Keyboard with touchpad or trackball
    MAC keyboard option is available
  • SUN keyboard option is available
  • Built-in dual stereo speakers ( per monitor )
  • Console opened by Left side OPTIONAL Right side opening is available
  • Built-in heavy duty bearing slide rails
  • Rigid Handle for easy access
  • TAA Compliant
    Options
  • HDMI 2.0 with speaker, SDI with speaker
  • USB Selector
  • Front USB Port
  • Touch Screen
  • 250V , 125V , 110V , 48V, 24V or 12V DC power

                          LCD Screen
Display Size 17.3"
Panel Type High Bright Active Matrix TFT

Resolutions

HD 1080p, 1920 x 1080

Viewing Angle

80/80/60/80 ( L/R/U/D)

Contrast Ratio

600 : 1

Brightness

1,000 cd/m2

MTBF (hrs)

50,000

Colors 16.7 M

Response Time

40 ms

Dot Pitch  

0.1989 mm

Display Area 

382 x 215 (mm)

Surface Treatment

Anti-glare, Hard Coating

Surface hardness

3H

Back Light

LED

                          Video Ports
Digital DVI-D, TMDS single link
Analog VGA, Analog 0.7Vp-p
Plug & Play DVI / VGA , VESA EDID structure 1.3
Synchronization VGA,Separate, Composite & SOG
                          Video OPTION
HDMI HDMI 2.0 / HDCP 2.0 with Speaker
SDI 3G / HD / SD-SDI with Speaker
Keyboard & Pointing Device

Model n / b

Standard Windows Keyboard  with/ Numeric Keypad & Touchpad OR Trackball

Model Sn / Sb
(SUN)

Optional SUN Keyboard and Hot-Keys with Numeric Keypad & Touchpad or Trackball  

                          Power Supply
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
                     Environmental
Temperature 0 to 55 Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) 
Relative Humidity 20~90%, non condensing (Operation)
5~90%, non condensing (Storage)
Altitude 16,000 ft (Operating)
40,000 ft (Non-Operating)
Shock 10G acceleration  (11ms duration) 
Vibration 10~300Hz 0.5G RMS random vibration
                          Mechanical
Product Dimension
442(W) x 550(D) x 88(H) mm /
17.4(W) x 21.7(D) x 3.5(H)inch
Product Weight Single Port KVM Console : 51.5lbs / 23.4kgs
                              Mounting Range
  609.6mm ~ 914.4mm / 24inch ~ 36inch
                              Regulatory Approval
  FCC, CE, RoHS3,
REACH & TAA Compliant
ISO 9001, ISO 14001
    Dimension



 

 Download Product Sheet
 Download User Manual



 Ordering Information

Combo USB / PS2 KVM : 1 Active User
Local Console
 LOCAL CONSOLE ONLY
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number  
1 Local Console / Single Port KVM 1
1 DVI Console Cable or
1 USB KVM Cable
& 1 DVI Cable
Touchpad LCD2U17-2H-03L-n (Left Side opening)  
LCD2U17-2H-03R-n (Right Side opening)
Trackball  LCD2U17-2H-03L-b (Left Side opening )
LCD2U17-2H-03R-b (Right Side opening )
Optional Keyboard & Pointing Devices
-Mn
Change Standard Windows Keyboard to MAC keyboard with touchpad
-Mb
Change Standard Windows Keyboard to MAC keyboard with trackball
-Sn
Change Standard Windows Keyboard to SUN keyboard with touchpad
-Sb
Change Standard Windows Keyboard to SUN keyboard with trackball
Optional Video Inputs
-HDMI
HDMI 2.0 with speaker + VGA (Per monitor )
-SDI
SDI with speaker + DVI-D + VGA (Per monitor )
Optional USB Port at front
-UH
USB Port at Front ( supports single device only )
Optional USB Selector
-02S
USB Keyboard & Mouse Selector
Optional Touch Screen
-TRB
Resistive 1-Point touch screen with USB controller (Per monitor )  
-TPC
Capacitive 10-point touch screen with USB controller (Per monitor )  
Optional Right Side Opening
-R
Change standard Left Side Opening to Right Side Opening
Optional DC Input Power
-DC12
Change to 12V DC Power Input
-DC24
Change to 24V DC Power Input
-DC48
Change to 48V DC Power Input
-DC110
Change to 110V DC Power Input
-DC125
Change to 125V DC Power Input
-DC250
Change to 250V DC Power Input

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.