Products
Rackmount LCD KVM
   Console


- 2U Rackmount LCD
   Monitor Keyboard KVM


* Filter by Number of Screen
   - 3 / Triple Monitor ( 2U )
   - 2 / Dual Monitor ( 2U )
   - 1 / Single Monitor

- 1U Rackmount LCD
   Monitor Keyboard KVM


Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy





Dual HD Monitor 2U Rack Mount KVM :
Model LCD2U17-2H-02


NOVA 2U Rackmount Dual 17" FULL HD 1080p LED Monitor   KVM Drawer
TAA Compliant & NDAA Compliant

Dual HD LED Monitor KVM , 2U Rack
LCD2U17-2H-02L
(* Left Hinged Mount, Monitor at Left)

*click for enlarged view

    Features & Benefits
  • 2U Dual 17.3" FULL HD 1080p LED Monitor KVM Console
  • Displays at "Left & Center " OR " Right & Center "
  • 1920x1080 native resolution / 16.7M colors ( 8-bit )
  • Go Green : LED-backlit Technology
  • Short Depth design of 21.7" ( 550mm)
  • Standard Windows 104-key Combo Keyboard with touchpad or trackball
    MAC keyboard option is available
  • SUN keyboard option is available
  • Built-in dual stereo speakers ( per monitor )
  • Built-in heavy duty bearing slide rails
  • Rigid Handle for easy access
  • TAA Compliant & NDAA Compliant
    Options
                          LCD Screen
Display Size 17.3"
Panel Type Full HD Monitor

Resolutions

HD 1080p, 1920 x 1080

Viewing Angle

80/80/60/80

Contrast Ratio

600 : 1

Brightness

400 cd/m2

MTBF (hrs)

15,000

Colors 16.7 M, 8-bit

Response Time : 

40 ms

Dot Pitch : 

0.1989 mm

Display Area: 

381.89H x 214.81V

Surface Treatment : 

Anti-glare, Hard Coating

Surface hardness : 

3H

Back Light

LED

                          Video Ports
Digital DVI-D, TMDS single link
Analog VGA, Analog 0.7Vp-p
Plug & Play DVI / VGA , VESA EDID structure 1.3
Synchronization VGA,Separate, Composite & SOG
                          Video OPTION
HDMI HDMI 2.0 / HDCP 2.0 with Speaker
SDI 3G / HD / SD-SDI with Speaker
Keyboard & Pointing Device

Model n / b

Windows Keyboard with Touchpad or Trackball. Learn More.

Model Mn / Mb
(MAC)

Optional MAC Keyboard with Hot-Keys and Touchpad or Trackball.Learn More.

Model Sn / Sb
(SUN)

Optional SUN Keyboard with Hot-Keys and Touchpad or Trackball. Learn More.

                          Power Supply
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption
(Single Console)
Screen On : Max. 29W
Power saving mode : Max. 9W
Power button On : Max. 2W
                     Environmental
Temperature 0 to 55 Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) 
Relative Humidity 20~90%, non condensing (Operation)
5~90%, non condensing (Storage)
Altitude 16,000 ft (Operating)
40,000 ft (Non-Operating)
Shock 10G acceleration  (11ms duration) 
Vibration 10~300Hz 0.5G RMS random vibration
                          Mechanical
Product Dimension
442(W) x 550(D) x 88(H) mm /
17.4(W) x 21.7(D) x 3.5(H)inch
Product Weight Single Port KVM Console : 51.5lbs / 23.4kgs
                              Mounting Range
  609.6mm ~ 914.4mm / 24inch ~ 36inch
                              Regulatory Approval
  FCC, CE, RoHS3,
REACH & TAA Compliant & NDAA Compliant
ISO 9001, ISO 14001
    Dimension

*click for enlarged view
 

 

  Product Sheet
  User Manual


   Free Ground Shipping *Click for details         


 Ordering Information

DB-15 VGA KVM : 1 Active User
Local Console
 LOCAL CONSOLE ONLY
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number
1 Local Console / Single Port KVM 1
1 DVI Console Cable or
1 USB KVM Cable
& 1 DVI Cable
Touchpad LCD2U17-2H-02L-n (Left Hinged Mount )
LCD2U17-2H-02R-n (Right Hinged Mount )
Trackball  LCD2U17-2H-02L-b (Left Hinged Mount )
LCD2U17-2H-02R-b (Right Hinged Mount)
Optional Keyboard & Pointing Devices
-Mn
Change Windows Keyboard to MAC keyboard with touchpad
-Mb
Change Windows Keyboard to MAC keyboard with trackball
-Sn
Change Windows Keyboard to SUN keyboard with touchpad
-Sb
Change Windows Keyboard to SUN keyboard with trackball
Optional Video Inputs
-HDMI
HDMI 2.0 + VGA (Per monitor )
-SDI
SDI + VGA (Per monitor )
Optional USB Port at front
-UH
USB Port at Front ( supports single device only )
Optional USB Selector
-02S
USB Keyboard & Mouse Selector
Optional Touch Screen
-TRB
Resistive 1-Point touch screen with USB controller (Per monitor )  
-TPC
Capacitive 10-point touch screen with USB controller (Per monitor )  
Optional DC Power
-DC12
Change to 12V DC Power Input
-DC24
Change to 24V DC Power Input
-DC48
Change to 48V DC Power Input
-DC110
Change to 110V DC Power Input
-DC125
Change to 125V DC Power Input
-DC250
Change to 250V DC Power Input

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.