Products
Rackmount LCD Monitor
   Drawer


* Filter by Number of Screen
   - 3 / Triple Monitor ( 2U )
   - 2 / Dual Monitor ( 2U )
   - 1 / Single Monitor


Rackmount LCD KVM
   Console

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy





Dual High Bright Full HD LED Monitor 2U Rackmount Drawer :
Model # LCD2U17-2H-012


NOVA Dual 2U 17" Sunlight Readable FULL HD 1080p LED Monitor   Rack Drawer

                                                                         with VGA and DVI Video Input
Dual 17" Sunlight Readable Full HD LED
Monitor, 2U Rack LCD2U17-2H-012

*click on image for enlarged view

    Features & Benefits
  • 2U Dual 17.3" High Birght HD 1080p LED Monitor KVM Console
  • 1920x1080 native resolution / 16.7M colors / 1,000 cd/m2
  • Go Green : LED-backlit Technology
  • Short Depth design of 21.7" ( 550mm)
  • Built-in dual stereo speakers ( per monitor )
  • Console opened by Left side OPTIONAL Right side opening is available
  • Assembled in USA & TAA Compliant
    Options
  • HDMI ( w/ speaker)
  • 3G / HD / SD-SDI Broadcast-grade input ( w/ speaker )
  • Touch Screen
  • Right Side Opening
  • 250V , 125V , 110V 48V or 24V DC input

                          LCD Screen
Display Size 17.3"
Panel Type High Bright Active Matrix TFT

Resolutions

HD 1080p, 1920 x 1080

Viewing Angle

80/80/60/80 ( L/R/U/D)

Contrast Ratio

600 : 1

Brightness

1,000 cd/m2

MTBF (hrs)

50,000

Colors 16.7 M

Response Time : 

40 ms

Dot Pitch : 

0.1989 mm

Display Area: 

382 x 215 (mm)

Surface Treatment : 

Anti-glare, Hard Coating

Surface hardness : 

3H

Back Light

LED

                          Video Ports
Digital DVI-D, TMDS single link
Analog VGA, Analog 0.7Vp-p
Plug & Play DVI / VGA , VESA EDID structure 1.3
Synchronization VGA,Separate, Composite & SOG
                          Video OPTION
HDMI HDMI with Speaker
SDI 3G / HD / SD-SDI with Speaker
                          Power Supply
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption
(Single Console)
Screen On : Max. 25W
Power saving mode : Max. 4W
Power button On : Max. 1W
                     Environmental
Temperature 0 to 55 Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) 
Relative Humidity 20~90%, non condensing (Operation)
5~90%, non condensing (Storage)
Altitude 16,000 ft (Operating)
40,000 ft (Non-Operating)
Shock 10G acceleration  (11ms duration) 
Vibration 10~300Hz 0.5G RMS random vibration
                          Mechanical
Product Dimension Single Port KVM Console :
442(W) x 550(D) x 88(H) mm /
17.4(W) x 21.7(D) x 3.5(H)inch
Product Weight Single Port KVM Console : 48.6lbs / 22.1kgs
                              Mounting Range
  609.6mm ~ 914.4mm / 24inch ~ 36inch
                              Regulatory Approval
  FCC, CE, CE/LVD , RoHS2 Compliant ,
REACH Compliant , Assembled in USA & TAA Compliant
    Dimension

*click on image for enlarged view
 

 

 Download Product Sheet



Customer who ordered this product may also order these :
- Server Rack Cabinet                  - Wall Mount Rack - KVM Switch                - Rack Mount Keyboard
- 2 Post / 4 Post Steel Rack - Rack Shelf                  - Rack Light
- 2 Post / 4 Post Aluminum Rack - Intellignet Rack Cabinet Door Lock Handle
- PDU / Power Distribution Unit - Remote / Network Control for Rack Cabinet Access
- Rack / Cabinet / Wall Mount Cooling Fans - Data Center Environmental Monitoring

 ORDERING INFORMATION FOR  NOVA LCD2U17-2H-012 :
2U RACKMOUNT DUAL SUNLIGHT READABLE 17" FULL HD 1080P MONITOR DRAWER

Part Number  Description
LCD2U17-2H-012
Price : Please call
2U Rack Mount Dual 17" **High Bright ** Full HD LED Monitor Drawer Drawer
Optional Video Inputs
-HDMI
Price : Please call
HDMI input with speaker which supports HDMI Only , VGA & DVI will be removed(Per monitor )
-SDI
Price : Please call
VGA + DVI-D  + 3G / HD / SD-SDI Broadcast grade input with speaker which supports SDI Only (Per monitor )
Optional Touch Screen
-TRB
Price : Please call
Add Resistive touch screen (Single point touch ) with USB controller (Per monitor )  
-TCB
Price : Please call
Add Capacitive touch screen (10-point touch) with USB controller (Per monitor )  
Optional Right Side Opening
-R
Price : Free
Change standard Left Side Opening to Right Side Opening
Option DC Power
-DC24
Price : Please call
Add 24V DC power supply
-DC48
Price : Please call
Add 48V DC power supply
-DC110
Price : Please call
Add 110V DC power supply
-DC125
Price : Please call
Add 125V DC power supply

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.