Products

   Rack Mount Monitor
   Drawer

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )
        1 / Single Monitor ( 1U )




   Rackmount KVM Console

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy





Dual Full HD LED Monitor 2U Rackmount Drawer
Model LCD2U17-2H-011


SiriusView Dual 2U 17" FULL HD 1080p LED Monitor Rack Drawer
TAA Compliant

2RU Dual 17" Full HD LED Monitor
LCD2U17-2H-011L
(*Left Hinged Mount, Monitor at Left)

 

    Features & Benefits
  • 2U Dual 17.3" FULL HD 1080p LED Monitor KVM Console
  • Displays at "Left & Center " OR " Right & Center "
  • 1920x1080 native resolution / 16.7M colors ( 8-bit )
  • Go Green : LED-backlit Technology
  • Short Depth design of 21.7" ( 550mm)
  • Built-in dual stereo speakers ( per monitor )
  • Built-in heavy duty bearing slide rails
  • TAA Compliant
    Options
                          LCD Screen
Display Size 17.3"
Panel Type Full HD Monitor

Resolutions

HD 1080p, 1920 x 1080

Viewing Angle

80/80/60/80

Contrast Ratio

600 : 1

Brightness

400 cd/m2

MTBF (hrs)

15,000

Colors 16.7 M, 8-bit

Response Time  

40 ms

Dot Pitch

0.1989 mm

Display Area: 

381.89H x 214.81V

Surface Treatment

Anti-glare, Hard Coating

Surface hardness

3H

Back Light

LED

                          Video Ports
Digital DVI-D, TMDS single link
Analog VGA, Analog 0.7Vp-p
Plug & Play DVI / VGA , VESA EDID structure 1.3
Synchronization VGA,Separate, Composite & SOG
                          Video OPTION
HDMI HDMI 1.3 / HDCP 1.3 with Speaker
SDI 3G / HD / SD-SDI with Speaker
                          Power Supply
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption
(Single Console)
Screen On : Max. 25W
Power saving mode : Max. 4W
Power button On : Max. 1W
                     Environmental
Temperature 0 to 55 Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) 
Relative Humidity 20~90%, non condensing (Operation)
5~90%, non condensing (Storage)
Altitude 16,000 ft (Operating)
40,000 ft (Non-Operating)
Shock 10G acceleration  (11ms duration) 
Vibration 10~300Hz 0.5G RMS random vibration
                          Mechanical
Product Dimension 442(W) x 550(D) x 88(H) mm /
17.4(W) x 21.7(D) x 3.5(H)inch
Product Weight 48.6lbs / 22.1kgs
                              Mounting Range
  609.6mm ~ 914.4mm / 24inch ~ 36inch
                              Regulatory Approval
  FCC, CE, RoHS3,
REACH & TAA Compliant
ISO 9001, ISO 14001
    Dimension


 

 

  Product Sheet
  User Manual


    Free Ground Shipping. Learn More.    


 Ordering Information

Part Number Description
LCD2U17-2H-011L
2U Rack Mount Dual 17" Full HD LED Monitor Drawer, displays at Left & Center , Left hinged mount
LCD2U17-2H-011R
2U Rack Mount Dual 17" Full HD LED Monitor Drawer, displays at Right & Center, Right hinged mount
Optional Video Inputs
-HDMI
VGA + HDMI ( No DVI-D) (*Per monitor )
-SDI
VGA + 3G-SDI (No DVI-D ) (*Per monitor )
Optional Touch Screen
-TRB
Resistive 1-Point Touch screen with USB controller (* Per monitor )  
-TPC
Capacitive 10-Point Touch screen with USB controller (* Per monitor )  
Optional DC Power
-DC12
Change to 12V DC Power Input
-DC24
Change to 24V DC Power Input
-DC48
Change to 48V DC Power Input
-DC110
Change to 110V DC Power Input
-DC125
Change to 125V DC Power Input
-DC250
Change to 250V DC Power Input

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.