Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 Products
Rackmount LCD KVM
   Console


- 2U Rackmount LCD
   Monitor Keyboard KVM


* Filter by Number of Screen
   - 3 / Tripple Monitor ( 2U )
   - 2 / Dual Monitor ( 2U )
   - 1 / Single Monitor

- 1U Rackmount LCD
   Monitor Keyboard KVM


Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy






       2U Rackmount LCD Monitor Keyboard Drawer / KVM Switch     
  Model LCD2U17-06

            NOVA SHORT  DEPTH  2U Rackmount 17" TFT LCD Monitor Keyboard Drawer, TAA Compliant             
   Optional Composite Video + ARGB + DVI Input / Lock / Retainer / USB or PS/2 Interface ( Made in USA ) 
  
                                                          

           

                              Made in U.S.A.

Features :

- TAA Compliant , Made in USA
- Two rack units high (3.5").
- Attaches directly to a standard VGA card.
- Lock-out ball bearing slides  included.
- Wide viewing angle - 130 /100
- 17" TFT LCD display.
- Keyboard with Mouse area
 

  


 Gallery

                          

 

Description :

The LCD2U17-06  integrates a choice of 17" TFT display, keyboard, and pointing device for use in areas where space is a concern. The display does not require special proprietary cards or drivers as it connects directly to a standard VGA connector and automatically switches to the corresponding VGA mode. The unit withdraws from the rack on ball bearing slides which latch in the extended position. The display can then be folded up and the front panel folded down to allow access to the keyboard and mouse for use. When not in use, the display can be folded down which automatically shuts the display power off, and the unit pushed back into the rack and secured by pawl latches.

Specification

Dimensions 19.0" (W) x 3.5" (H) x 13.25" (D) (Rail Depth: 18")

DISPLAY SPECIFICATIONS

Display Type 17"   TFT LCD.
Resolution 1280 x 1024
Brightness 1000 cd/m2 typical
Contrast Ratio 500:1 typical
Viewing Angle Horizontal: 178degrees
Vertical: 178 degrees
Input Signal Video: Analog RGB
Video Connector Signal: 15-pin mini D-sub, detachable
On-Screen Controls Brightness, Contrast, Position (Vert.  & Horiz.), Frequency, Focus, Display Mode

KEYBOARD SPECIFICATIONS

KB Connector    PS/2  or USB
Keyboard    88 Key keyboard with mouse holder
Options    Lock , Retainer, S-Video & Composite Video

 

Ordering Information
  Part # Description
 LCD2U17-06
2U Rack-mount 17" LCD Monitor Keyboard Drawer with 88 key keyboard & mouse holder & PS2 connector, black
 LCD2U17-06-m
2U Rack-mount 17" LCD Monitor Keyboard Drawer with 88 key keyboard & mouse holder, and mouse PS2 connector , black
 LCD2U17-06-u
2U Rack-mount 17" LCD Monitor Keyboard Drawer with 88 key keyboard & mouse holder & USB connector, black
 LCD2U17-06-u-m
2U Rack-mount 17" LCD Monitor Keyboard Drawer with 88 key keyboard & mouse holder, and mouse & USB connector , black
-R          Add retainers
-L          Add Lock
-C         Add Lock  and retainer
-SBK    Add 16” mounting rails

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.