Home     |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
  
- with COMBO USB PS2 KVM <
   - with DVI KVM
  - with IP KVM
  
- with Matrix KVM 

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD KB / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy



 

                   2U Rackmount Monitor Keyboard Drawer and KVM Switch : 
                            Part #   LCD2U17-04

      2U Dual Slides SUN Solaris Compatible Rackmount 17 " TFT LCD Monitor KB Drawer w/ Matrix KVM
        
                            Optional  8 port / 16 port / 32 port  Multi-User DB-15 / CAT6 KVM

   Space Saving: Separate Slides for LCD & Keyboard enable viewing through closed glass door of  Rack   

  Front View of LCD2U17-04           

          

 * Available in black only  *click on photo for enlarged view     

     SUN Solaris Compatible Rack Console Benefits
  • Rugged 17" SAMSUNG SUN Compatible Rack Console
  • Direct support for SUN Micro 1152 x 900 native resolution
  • SUN key support including Stop, Cut, Paste, Composes etc
  • Optional Cost Efficient built in KVM with various choices:
    - Connector : DB-15 KVM  or Cat5 KVM ( Cat6 KVM )
    - KVM Type : USB KVM / Multi-User Matrix KVM
  • Secure remote user access across the internet via optional IP console (KVM Over IP )
  • Mix USB & SUN with Multi-Platform switch capability
  • "One Man" installation slides for easy and quick installation
  • High Scalability : Interchangeable KVM, & Keyboard & mouse modules
  • Slide rails with fixed positions to prevent drawer movement when typing
  • Optional DVI-D and DC Input Power
  • 2 year Warranty

              Compatibility with  the following SUN Servers  & Solaris Servers have been certified by SUN-Microsystems :
                           SUN Server -       Entry Level Server  - V100 , V120, V240 & V440 , Middle Lever Server - V890
                           Solaris Server -   8, 9 & 10 Operating Systems


                     General Information

Form Factor

2U Rack mounting on slide-out rails

Compatibility

Multi-platforms - Mix PCs, IBM, SUN, HP , DELL, Linux , Windows

                          LCD Screen

LCD Type

Grade A Industrial monitor 17 inch Active Matrix TFT LCD Panel

Display Size

 17 inch diagonal

Resolutions

-1280 x 1024 native graphic resolution
-Screen will sync with mist SUN resolution
including 1152 x 900 @66 or 76Hz
 

Response time

Tr=1.3 / Tf=3.7 ms

Contrast ratio

1000 : 1

Brightness

300 cd/ m2

Pixel pitch

0.264 (H) x 0.264 (V) mm

Panel color

16.2 million display colors

Viewing angle

160 / 160 (Horiz. / Vert.)

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune, Recall & Language

Signal Input

VGA, Analog RGB

Optional Video  Input

S-video & Composite (BNC or RCA ),
DVI-D   
  ...More Video Input Details

LCD MTBF

50,000 hrs

                          Keyboard & Pointing Device

Model n

Notebook type KB  w/ Numeric Keypad & Touchpad

Model b

Notebook type KB w/ Numeric Keypad & Trackball   ...More Keyboard Details

                          KVM  ( Keyboard Video Mouse )

Connector

               KVM Version


DB-15

 * DB-15 No KVM
 * DB-15 Combo KVM  ( USB PS2 KVM )
 No. of  Console  No of  KVM port
1 ( Local only )   8 or 16
2 ( 1 x local + 1 x remote )   8 or 16
2  ( 1 x local + 1 x IP )   8 or 16
 * DB-15 Matrix KVM 
 No. of  Console  No. of KVM port
2 ( 1 x local + 1 x remote )   8 or 16 
3 ( 1 x local + 2 x remote )   8 or 16
3 (1x local +1x remote +1x IP )   8 or 16
4 ( 1 x local + 3 x remote )   8 or 16 
4 (1x local +1x remote +2x IP )   8 or 16
4 (1x local +2x remote +1x IP )   8 or 16 


CAT6

* CAT6 Combo KVM  ( USB PS2 KVM ) 
 No. of  Console  No. of  KVM port
1 ( Local only )   8 or 16 or 32
2 ( 1 x local + 1 x remote )   8 or 16 or 32
2  ( 1 x local + 1 x IP )   8 or 16 or 32
* CAT6 Matrix KVM 
 No. of  Console  No. of KVM port
2 ( 1 x local + 1 x remote )   16 or 32 
3 ( 1 x local + 2 x remote )   16 or 32 
3 (1x local +1x remote +1x IP )   16 or 32 
4 ( 1 x local + 3 x remote )   16 or 32 
4 (1x local +1x remote +2x IP )   16 or 32 
4 (1x local +2x remote +1x IP )   16 or 32 
                          Power Supply

 

Internal Power Supply : 110V - 220 V AC Input ,  12V 5A Output 
                     Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
                          Mechanical

Product Dimension

(W x D x H )  
442 x 600 x 88 mm /17.4 x 23.6 x  3.5 inch

Product Weight  Approximately 40 lbs / 18kg 
Relative Humidity  90%, non condensing
                              Regulatory Approval
       FCC , CE , VCCI , 3C*

           

  

          

     Dimension                       

                                       

      *click on above pictures for enlarged views      

 Rear Views for various versions of LCD2U17-04
                 
                       
                         

  
       *click on above picture for enlarged view    

 
  Product Sheet
Product Sheet
  User Manual
 General User Manual
 KVM Support
   DB-15 KVM
DB-15 PS2 kvm Local console
DB-15 USB kvm Local console
DB-15 USB kvm Local + remote console
DB-15 USB kvm Local + IP console
   CAT5 / CAT6 KVM
Cat5 / Cat6 USB kvm Local console
Cat5 / Cat6 USB kvm Local + remote console
Cat5 / Cat6  USB kvm Local + IP console
   Matrix KVM
DB-15 Matrix USB kvm Local + remote console
DB-15 Matrix USB kvm Local + IP console
Cat5 / Cat6 Matrix USB kvm Local + remote console
Cat5 / Cat6 Matrix USB kvm Local + IP console
Optional Peripheral & Accessory 
- DVI-D
- HDMI
- DC Power Input ( 12V / 24V / 48V )
- KVM Cables & Cascade Cables in Various Length
- USB & PS/2 Dongles
- KVM Extender        -IP KVM Extender  
Free Ground Shipping( A $55 Value) *Click for details

                                             

 Customer who ordered this product may also order these :
- KVM Switch - Rack Shelves
- PDU ( Power Distribution Unit )
- Server Rack Cabinet - Rack Cooling Fan
- 4 Post Rack - Power Strips
- Wall Rack Mount - Rack Drawer


 More photos - (click on the photos for enlarged views)

           
           
   


LCD Drawer & KVM Benefits :

  • Separate sliding LCD & keyboard allowing LCD to remain open when the rack door is closed
  • High Density Cat5 KVM with either 16 or 32 ports in 2U of rack space
  • Cost efficient DB-15KVM integration
  • Direct support for SUN Micro 1152 x 900 native resolution
  • Video auto-adjust for optimum image
  • 104 key notebook keyboard with full numerical pad and SUN function
  • Mix PS/2 , USB & SUN with Multi-Platform switch capability
  • Secure remote user access across the web wide web via optional IP console

Features :

  • 2U rackmount drawer with SAMSUNG Grade A 17" LCD Panel
  • Slide rails with  fixed positions to prevent keyboard movement while typing
  • Built in on screen display controlled by integral membrane switches , Multi lingual on screen display menu
  • Directly compatible with  SUN & USB server
  • Automatic detection of SUN Server resolution 1152 x 900 @ 66 or 76Hz
  • SAMSUNG 17" Grade A LCD Panel
  • Compatible with SUN, Apple, IBM, Dell, HP and USB Server
  • 104-key Sun Compatible keyboard with 3-button trackball support SUN keys including STOP, HELP, AGAIN, PROPS, UNDO, FIND, OPEN, CUT, PASTE and FRONT KEY
  • Fits all current SUN racks. Adjustable mounting brackets compatible with SUN rack depths of  24" to 36"
  • Easy operation : Simply connect the USB keyboard, mouse and VGA monitor to servers with USB cables
  • Unique mechanical design to maximize rack mountable space
  • Adjustable mounting bracket from 15.4"(390mm) to 31.1"(790mm)(front to rear 19" mounts), fits any standard 19" server rack
  • Anodized aluminum front panel
  • Sliding rails will self-lock when pulled all the way out
  • Built in on screen display controlled by integral membrane switches
  • Built-in thumb screws securing the machine when it is folded or pushed all the way in
  • Allow adding or removing connected PCs without powering down the USB KVM switch of the PCs
  • Power saving feature for prolonging the lift of LCD panel
  • Standard D-sub 15-pin VGA input connector
  • 12V 5A remote power adapter (Single power source)
  • EMC shielding around the monitor housing to minimize interference
  • All mounting hardware included
  • Optional : S-Video and Composite video input / Touch Screen, , 12V/24V/  48V DC input adaptor ,
    Speaker /   DVI Input /  Micro switch /  LCD Membrane / Front Panel /  Internal Power Supply

 More photos - (click on the photos for enlarged views)

                         
                         
                                                                        USB KVM cable            Rear View with DB-15 USB KVM switches
                                                                     



Features of Optional KVM   :

Connector KVM Version Number of KVM port Cascade Capacity Capability / KVM Technical Specifications
CAT6
USB KVM 
8 / 16 / 32 port
Up to 8 Levels / 256 Servers
Capability 
CAT6 USB KVM hooks up 8 , 16 or 32 servers with multi-platforms and multi-operating systems. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. This model supports servers with either USB or PS/2  interface.
Link to KVM Technical Specification
* CAT6 1 Console 8 Port USB KVM 
* CAT6 1 Console 16 Port USB KVM 
* CAT6 1 Console 32 Port USB KVM 
* CAT6 2 Console (Local + Remote) 8 Port USB KVM 
* CAT6 2 Console (Local + Remote) 16 Port USB KVM 
* CAT6 2 Console (Local + Remote) 32 Port USB KVM 
* CAT6 2 Console (Local + IP) 8 Port USB KVM 
* CAT6 2 Console (Local + IP) 16 Port USB KVM 
* CAT6 2 Console (Local + IP) 32 Port USB KVM 
CAT6
Matrix KVM
 

8 / 16 / 32 port

 

Up to 8 Levels / 256 Servers
Capability 
CAT6 Matrix kvm allows maximum of 4 users. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well.  Respective dongles included.
Link to Technical Specification
* CAT6 2 Console (Local + Remote) 8 /16/32 Port Matrix KVM 
*CAT6 3-4 Console(Local+Remote+IP)8/16/32 Port Matrix KVM
                                                                                                                                                                           Back to top

Click on the following photos for more details :

  
Click the Photo for more Details
  
Click the Photo for more Details
  
Click the Photo for more Details
  
Click the Photo for more Details
                                                                                                                                                                            Back to top

 ORDERING INFORMATION FOR  LCD2U17-04  - 2U SAMSUNG 17" LCD SUN COMPATIBLE
                                                                                            RACK CONSOLE
  

DB15 KVM CAT5 KVM /
CAT6 KVM
Matrix KVM  
DB-15 Matrix KVM
 KVM Port   KVM Console  Keyboard Type Part # Description
8 Port  KVM Switch 2 console
(1x Local + 1x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-04-M82-n 
Price: $1970
2U 17" (1x Local + 1x Remote) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 2-in-1 USB KVM cable included, Black
2 console
(1x Local + 1x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-04-M82-b 
Price: $1970
2U 17" (1x Local + 1x Remote) Samsung Panel w/ SUN & Solaris compatible keyboard, trackball & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 2-in-1 USB KVM cable included, Black
3 console
(1x Local + 2x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-04-M83-n 
Price: $2197
2U 17" (1x Local + 2x Remote) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 2-in-1 USB KVM cable included, Black
3 console
(1x Local + 2x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-04-M83-b 
Price: $2197
2U 17" (1x Local + 2x Remote) Samsung Panel w/ SUN & Solaris compatible keyboard, trackball & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 2-in-1 USB KVM cable included, Black
4 console
(1x Local + 3x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-04-M84-n 
Price: $2424
2U 17" (1x Local + 3x Remote) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 2-in-1 USB KVM cable included, Black
4 console
(1x Local + 3x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-04-M84-b 
Price: $2424
2U 17" (1x Local + 3x Remote) Samsung Panel w/ SUN & Solaris compatible keyboard, trackball & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 2-in-1 USB KVM cable included, Black
16 Port  KVM Switch 2 console
(1x Local + 1x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-04-M162-n 
Price: $2379
2U 17" (1x Local + 1x Remote) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 2-in-1 USB KVM cable included, Black
2 console
(1x Local + 1x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-04-M162-b 
Price: $2379
2U 17" (1x Local + 1x Remote) Samsung Panel w/ SUN & Solaris compatible keyboard, trackball & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 2-in-1 USB KVM cable included, Black
3 console
(1x Local + 2x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-04-M163-n 
Price: $2606
2U 17" (1x Local + 2x Remote) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 2-in-1 USB KVM cable included, Black
3 console
(1x Local + 2x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-04-M163-b 
Price: $2606
2U 17" (1x Local + 2x Remote) Samsung Panel w/ SUN & Solaris compatible keyboard, trackball & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 2-in-1 USB KVM cable included, Black
4 console
(1x Local + 3x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-04-M164-n 
Price: $2833
2U 17" (1x Local + 3x Remote) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 2-in-1 USB KVM cable included, Black
4 console
(1x Local + 3x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-04-M164-b 
Price: $2833
2U 17" (1x Local + 3x Remote) Samsung Panel w/ SUN & Solaris compatible keyboard, trackball & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 2-in-1 USB KVM cable included, Black
 DB-15 Matrix KVM With IP Remote
 KVM Port   KVM Console  Keyboard Type Part # Description
8 Port  KVM Switch 3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-04-M83IP-n 
Price: $2356
2U 17" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 2-in-1 USB KVM cable included, Black
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-04-M84IP-b 
Price: $2356
2U 17" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, trackball & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 2-in-1 USB KVM cable included, Black
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-04-M84IP-n 
Price: $2583
2U 17" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 2-in-1 USB KVM cable included, Black
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-04-M84IP-b 
Price: $2583
2U 17" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, trackball & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 2-in-1 USB KVM cable included, Black
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-04-M84IP2-n 
Price: $2742
2U 17" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 2-in-1 USB KVM cable included, Black
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-04-M84IP2-b 
Price: $2742
2U 17" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, trackball & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 2-in-1 USB KVM cable included, Black
16 Port  KVM Switch 3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-04-M163IP-n 
Price: $2765
2U 17" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 2-in-1 USB KVM cable included, Black
3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-04-M163IP-b 
Price: $2765
2U 17" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, trackball & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 2-in-1 USB KVM cable included, Black
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-04-M164IP-n 
Price: $2992
2U 17" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 2-in-1 USB KVM cable included, Black
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-04-M164IP-b 
Price: $2992
2U 17" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, trackball & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 2-in-1 USB KVM cable included, Black
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-04-M164IP2-n 
Price: $3152
2U 17" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 2-in-1 USB KVM cable included, Black
4 console
(1x Local + 1x Remote + 2x IP)
104 KB wTrackBall  & Numeric Keypad LCD2U17-04-M164IP2-b 
Price: $3152
2U 17" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, trackball & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 2-in-1 USB KVM cable included, Black
CAT6 Matrix KVM
 KVM Port   KVM Console  Keyboard Type Part # Description
16 Port  KVM Switch 2 console
(1x Local + 1x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-04-MU162-n 
Price: $2197
2U 17" (1x Local + 1x Remote) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
2 console
(1x Local + 1x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-04-MU162-b 
Price: $2197
2U 17" (1x Local + 1x Remote) Samsung Panel w/ SUN & Solaris compatible keyboard, trackball & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
3 console
(1x Local + 2x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-04-MU163-n 
Price: $2424
2U 17" (1x Local + 2x Remote) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
3 console
(1x Local + 2x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-04-MU163-b 
Price: $2424
2U 17" (1x Local + 2x Remote) Samsung Panel w/ SUN & Solaris compatible keyboard, trackball & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 3x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-04-MU164-n 
Price: $2652
2U 17" (1x Local + 3x Remote) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 3x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-04-MU164-b 
Price: $2652
2U 17" (1x Local + 3x Remote) Samsung Panel w/ SUN & Solaris compatible keyboard, trackball & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
32 Port  KVM Switch 2 console
(1x Local + 1x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-04-MU322-n 
Price: $2803
2U 17" (1x Local + 1x Remote) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
2 console
(1x Local + 1x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-04-MU322-b 
Price: $2803
2U 17" (1x Local + 1x Remote) Samsung Panel w/ SUN & Solaris compatible keyboard, trackball & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
3 console
(1x Local + 2x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-04-MU323-n 
Price: $3030
2U 17" (1x Local + 2x Remote) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
3 console
(1x Local + 2x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-04-MU323-b 
Price: $3030
2U 17" (1x Local + 2x Remote) Samsung Panel w/ SUN & Solaris compatible keyboard, trackball & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 3x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-04-MU324-n 
Price: $3258
2U 17" (1x Local + 3x Remote) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 3x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-04-MU324-b 
Price: $3258
2U 17" (1x Local + 3x Remote) Samsung Panel w/ SUN & Solaris compatible keyboard, trackball & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
 CAT6 Matrix KVM With IP Remote
 KVM Port   KVM Console  Keyboard Type Part # Description
16 Port  KVM Switch 3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-04-MU163IP-n 
Price: $2583
2U 17" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-04-MU163IP-b 
Price: $2583
2U 17" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, trackball & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-04-MU164IP-n 
Price: $2811
2U 17" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-04-MU164IP-b 
Price: $2811
2U 17" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, trackball & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-04-MU164IP2-n 
Price: $2970
2U 17" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-04-MU164IP2-b 
Price: $2970
2U 17" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, trackball & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
32 Port  KVM Switch 3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-04-MU323IP-n 
Price: $3189
2U 17" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-04-MU323IP-b 
Price: $3189
2U 17" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, trackball & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-04-MU324IP-n 
Price: $3417
2U 17" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-04-MU324IP-b 
Price: $3417
2U 17" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, trackball & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD2U17-04-MU324IP2-n 
Price: $3576
2U 17" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD2U17-04-MU324IP2-b 
Price: $3576
2U 17" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ SUN & Solaris compatible keyboard, trackball & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
                                                                   OPTIONS
Part # & Price  Description of Option
-12VDC
Price : $171
Add 12V DC power supply
-24VDC
Price : $171
Add 24V DC power supply
-48VDC
Price : $171
Add 48V DC power supply
-HDMI
Price : $114
Add HDMI Input with built in Speaker
-DVI
Price : $64
Add DVI-D Input

                                                                                                                                                                              Back to top


              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

                                  Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.