Products
Rackmount LCD KVM
   Console


- 2U Rackmount LCD
   Monitor Keyboard KVM


* Filter by Number of Screen
   - 3 / Triple Monitor ( 2U )
   - 2 / Dual Monitor ( 2U )
   - 1 / Single Monitor

- 1U Rackmount LCD
   Monitor Keyboard KVM


Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy






2U SHORT DEPTH Rack KVM Console with Industrial LCD Monitor Keyboard
Part #   LCD2U17-03


NOVA 2U SHORT DEPTH Dual Rails Rack KVM Console 17" Industrial Grade LCD
Assembled in USA & TAA Compliant

   Optional DB-15 KVM / CAT6 KVM / DVI KVM / Multi-User Matrix KVM
      Optional 1 / 2 / 3 / 4 Simultaneous Users by Local / Remote Access VIA CAT6 or Over IP

                                              Only 18.9" / 480mm Deep, fits  23.6" / 600mm deep cabinet
   Space saving design : Dual Slides enable viewing through closed glass doors of Rack Enclosure    
    Rack Console LCD2U17-03-n


*click on photo for enlarged view

   Features & Benefits    Options
LCD Screen

LCD Type

Industrial Grade TFT LCD Panel

Display Size

17 inch diagonal

Resolutions

1280 x 1024

Backlight

LED

Contrast ratio

1000 : 1

Brightness

250 cd/ m2

Active area

338 x 270 (mm)

Panel color

16.7 M

Viewing angle

160° x 160°

Signal Input

VGA

LCD MTBF

50,000 hrs

Keyboard & Pointing Device

Model n / b

Standard Windows Keyboard  with Numeric Keypad & Touchpad or Trackball

Model Mn / Mb
(MAC)

MAC Keyboard with Hot-Keys , Numeric Keypad & Touchpad or Trackball  

Power
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption Screen on : Max. 25 Watt
Power saving mode : Max 4 Watt
Power button on : Max 1 Watt
Environmental
Temperature  0 to 55 Degree Celsius (Operation)
 -20 to 60 Degree Celsius (Storage) 
Relative Humidity 5~90%, non condensing
Shock 10G peak acceleration (11ms duration) 
Vibration 5~500Hz, 1G RMS random vibration
Mechanical
Dimensions

441.6(W) x 480(D) x 88(H) mm /
17.4(W) x 18.9(D) x 3.5(H) inch

Product Weight Single Console : 43lbs / 19.5kgs
KVM Integration : 45 lbs/ 20.5kgs
Regulatory Approval
  FCC , CE, RoHS2 , REACH , Assembled in USA & TAA Compliant
                              SUN VERSION / SUN KVM
LCD2U17-04 is the SUN Solaris version which supports native SUN resolution and with built-in SUN Keyboard , click here for details.
    Dimension

*click on above pictures for enlarged view

     Construction  

*click on above pictures for enlarged view

  Product Sheet
Download Product Sheet
  User Manual
Download User Manual

Free Ground Shipping *Click for details


   More photos (Click on pictures for enlarged views) :
           
 
Trackball Version   w/ 8-port combo kvm option MAC keyboard Version w/ 12 DVI-D kvm option  

Port Type KVM Version No. of Port Cascade Capacity No. of Console User Manual
DB-15 KVM ( 1 Active User )
DB-15 PS2 KVM 8 Up to 8 level 1 x Local Console User Manual
DB-15 Combo USB/PS2 KVM 8 / 16 Up to 8 level 1 x Local Console User Manual
DB-15 Combo USB/PS2 KVM 8 / 16 Up to 8 level 1 x Local Console +
  1 x Remote Console ( Via CAT6 )
User Manual
DB-15 Combo USB/PS2 KVM 8 / 16 Up to 8 level 1 x Local Console +
  1 x Remote Console ( Over IP )
User Manual
CAT6 KVM ( 1 Active User )
Cat6 CAT6 KVM 8/16/32 Up to 8 level 1 x Local Console User Manual
Cat6 CAT6 KVM 8/16/32 Up to 8 level 1 x Local Console +
  1 x Remote Console( Via CAT6 )
User Manual
Cat6 CAT6 KVM 8/16/32 Up to 8 level 1 x Local Console +
  1 x Remote Console ( Over IP )
User Manual
DVI-D KVM ( 1 Active User )
DVI-D USB & Audio KVM
**External Speakers Only**
12 1 level 1 x Local Console User Manual
Matrix KVM ( 2 ~ 4 Active Users )
DB-15 Matrix DB-15 KVM 8 / 16 Up to 8 level 1 x Local Console +
(1, 2 or 3) x Remote Console ( Via CAT 6
)
User Manual
DB-15 Matrix DB-15 KVM 8 / 16 Up to 8 level 1 x Local Console +
( 1 or 2 ) x Remote Cosnole ( Via CAT 6 ) +
( 1 or 2 ) x Remote Console ( Over IP )
User Manual
Cat6 Matrix CAT 6 KVM 16/32 Up to 8 level 1 x Local Console +
(1, 2 or 3) x Remote Console
(Via CAT6 )
User Manual
Cat6 Matrix CAT 6 KVM 16/32 Up to 8 level 1 x Local Console +
( 1 or 2 ) x Remote Cosnole ( Via CAT 6 ) +
( 1 or 2 ) x Remote Console ( Over IP )
User Manual

Back to top

Optional Peripheral & Accessory
- S-Video + Composite Video (BNC or RCA) / DVI-D - Cables & Dongles
- DC Power Input ( 12V / 24V / 48V / 110V / 125V / 250V )
Customer who ordered this product may also order these :
- Server Rack Cabinet                  - Wall Mount Rack - KVM Switch                - Rack Mount Keyboard
- 2 Post / 4 Post Steel Rack - Rack Shelf                  - Rack Light
- 2 Post / 4 Post Aluminum Rack - Intellignet Rack Cabinet Door Lock Handle
- PDU / Power Distribution Unit - Remote / Network Control for Rack Cabinet Access
- Rack / Cabinet / Wall Mount Cooling Fans - Data Center Environmental Monitoring

 ORDERING INFORMATION FOR  NOVA LCD2U17-03  :
SHORT DEPTH Dual Slide 2U 17" INDUSTRIAL GRADE LCD RACK KVM CONSOLE WITH VARIOUS KVM OPTIONS

DB-15 KVM : 1 Active User
Local Console & Optional Remote Console ( either Via CAT6 or Over IP)
 LOCAL CONSOLE ONLY
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console / Single Port Combo KVM 1
 1 x Combo KVM cable
Touchpad LCD2U17-03-n (u) $833
Trackball  LCD2U17-03-b (u)
1 Local Console / MultiPort PS2 KVM 8
 8 x  PS/2 KVM cable
Touchpad LCD2U17-03-8KVM-n $1112
Trackball  LCD2U17-03-8KVM-b
1 Local Console / MultiPort Combo KVM 8
8 x Combo KVM cable
Touchpad LCD2U17-03-8KVM-n-u $1193
Trackball 

LCD2U17-03-8KVM-b-u

16
16 x Combo KVM cable
Touchpad LCD2U17-03-16KVM-n-u $1382
Trackball 

LCD2U17-03-16KVM-b-u

 LOCAL CONSOLE + REMOTE CONSOLE ( Either Via CAT6 or Over IP )
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console + 1 Remote Console (Via CAT6 ) / MultiPort Combo KVM 8
 8 x  Combo KVM cable
Touchpad LCD2U17-03-8KVM2-n $1407
Trackball  LCD2U17-03-8KVM2-b 
16
16 x Combo KVM cable
Touchpad LCD2U17-03-16KVM2-n $1596
Trackball  LCD2U17-03-16KVM2-b 
1 Local Console + 1 Remote Console (Over IP) /
MultiPort Combo KVM
8
 8 x  Combo KVM cable
Touchpad LCD2U17-03-8KVM2IP-n $1557
Trackball  LCD2U17-03-8KVM2IP-b 
16
16 x Combo KVM cable
Touchpad LCD2U17-03-16KVM2IP-n $1746
Trackball  LCD2U17-03-16KVM2IP-b 
CAT 6 KVM : 1 Active User
Local Console & Optional Remote Console ( either Via CAT6 or Over IP)
 LOCAL CONSOLE ONLY
No. of Console /
KVM Choice
No. of
KVM port
Dongle Keyboard Part Number Price
1 Local Console / MultiPort CAT6 KVM 8
Optional
Touchpad LCD2U17-03-U8KVM-n $1169
Trackball  LCD2U17-03-U8KVM-b
16
Optional
Touchpad LCD2U17-03-U16KVM-n $1247
Trackball 

LCD2U17-03-U16KVM-b

32
Optional
Touchpad LCD2U17-03-U32KVM-n $1440
Trackball 

LCD2U17-03-U32KVM-b

 LOCAL CONSOLE + REMOTE CONSOLE ( Either Via CAT6 or Over IP )
No. of Console /
KVM Choice
No. of
KVM port
Dongle Keyboard Part Number Price
1 Local Console + 1 Remote Console (Via CAT6 ) / MultiPort Combo KVM 8
Optional
Touchpad LCD2U17-03-U8KVM2-n $1383
Trackball  LCD2U17-03-U8KVM2-b
16
Optional
Touchpad LCD2U17-03-U16KVM2-n $1462
Trackball 

LCD2U17-03-U16KVM2-b

32
Optional
Touchpad LCD2U17-03-U32KVM-n $1654
Trackball 

LCD2U17-03-U32KVM2-b

1 Local Console + 1 Remote Console (Over IP) /
MultiPort Combo KVM
8
Optional
Touchpad LCD2U17-03-U8KVM2IP-n $1533
Trackball  LCD2U17-03-U8KVM2IP-b
16
Optional
Touchpad LCD2U17-03-U16KVM2IP-n $1612
Trackball 

LCD2U17-03-U16KVM2IP-b

32
Optional
Touchpad LCD2U17-03-U32KVM2IP-n $1804
Trackball 

LCD2U17-03-U32KVM2IP-b

DVI KVM : 1 Active User
 LOCAL CONSOLE ONLY
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console / MultiPort DVI-D KVM 12
 6 x  DVI-D KVM cable
Touchpad LCD2U17-03-12DVI-n $1610
Trackball  LCD2U17-03-12DVI-b
Matrix DB-15 KVM : 2~4 Active Users
Local Console & Remote Consoles ( either Via CAT6 or Over IP)
 2 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console + 1 Remote Console (Via CAT6 ) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD2U17-03-M82-n Call for price
Trackball  LCD2U17-03-M82-b 
16
16 x Combo KVM cable
Touchpad LCD2U17-03-M162-n Call for price
Trackball  LCD2U17-03-M162-b 
 3 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console + 2 Remote Consoles (Via CAT6 ) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD2U17-03-M83-n Call for price
Trackball  LCD2U17-03-M83-b 
16
16 x Combo KVM cable
Touchpad LCD2U17-03-M163-n Call for price
Trackball  LCD2U17-03-M163-b 
1 Local Console + 1 Remote Console (Via CAT6 ) + 1 Remote Console (Over IP) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD2U17-03-M83IP-n Call for price
Trackball  LCD2U17-03-M83IP-b 
16
16 x Combo KVM cable
Touchpad LCD2U17-03-M163IP-n Call for price
Trackball  LCD2U17-03-M163IP-b 
 4 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console + 3 Remote Consoles (Via CAT6 ) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD2U17-03-M84-n Call for price
Trackball  LCD2U17-03-M84-b 
16
16 x Combo KVM cable
Touchpad LCD2U17-03-M164-n Call for price
Trackball  LCD2U17-03-M164-b 
1 Local Console + 2 Remote Consoles (Via CAT6 ) + 1 Remote Console (Over IP) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD2U17-03-M84IP-n Call for price
Trackball  LCD2U17-03-M84IP-n 
16
16 x Combo KVM cable
Touchpad LCD2U17-03-M164IP-n Call for price
Trackball  LCD2U17-03-M164IP-b 
1 Local Console + 1 Remote Console (Via CAT6 ) + 2 Remote Consoles (Over IP) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD2U17-03-M84IP2-n Call for price
Trackball  LCD2U17-03-M84IP2-b 
16
16 x Combo KVM cable
Touchpad LCD2U17-03-M164IP2-n Call for price
Trackball  LCD2U17-03-M164IP2-b 
Matrix CAT6 KVM : 2~4 Active Users
Local Console & Remote Consoles ( either Via CAT6 or Over IP)
 2 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 Dongle Keyboard Part Number Price
1 Local Console + 1 Remote Console (Via CAT6 ) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD2U17-03-MU162-n Call for price
Trackball  LCD2U17-03-MU162-b 
32
Optional
Touchpad LCD2U17-03-MU322-n Call for price
Trackball  LCD2U17-03-MU322-b 
 3 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 Dongle Keyboard Part Number Price
1 Local Console + 2 Remote Consoles (Via CAT6 ) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD2U17-03-MU163-n Call for price
Trackball  LCD2U17-03-MU163-b 
32
Optional
Touchpad LCD2U17-03-MU323-n Call for price
Trackball  LCD2U17-03-MU323-b 
1 Local Console + 1 Remote Console (Via CAT6 ) + 1 Remote Console (Over IP) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD2U17-03-MU163IP-n Call for price
Trackball  LCD2U17-03-MU163IP-b 
32
Optional
Touchpad LCD2U17-03-MU323IP-n Call for price
Trackball  LCD2U17-03-MU323IP-b 
 4 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 Dongle Keyboard Part Number Price
1 Local Console + 3 Remote Consoles (Via CAT6 ) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD2U17-03-MU164-n Call for price
Trackball  LCD2U17-03-MU164-b 
32
Optional
Touchpad LCD2U17-03-MU324-n Call for price
Trackball  LCD2U17-03-MU324-b 
1 Local Console + 2 Remote Consoles (Via CAT6 ) + 1 Remote Console (Over IP) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD2U17-03-MU164IP-n Call for price
Trackball  LCD2U17-03-MU164IP-b 
32
Optional
Touchpad LCD2U17-03-MU324IP-n Call for price
Trackball  LCD2U17-03-MU324IP-n 
1 Local Console + 1 Remote Console (Via CAT6 ) + 2 Remote Consoles (Over IP) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD2U17-03-MU164IP2-n Call for price
Trackball  LCD2U17-03-MU164IP2-b 
32
Optional
Touchpad LCD2U17-03-MU324IP2-n Call for price
Trackball  LCD2U17-03-MU324IP2-b 
Optional Keyboard & Pointing Devices
-Mn
Price : $189
Change Standard Windows Keyboard to MAC keyboard with touchpad
-Mb
Price : $189
Change Standard Windows Keyboard to MAC keyboard with trackball
Optional Video/Audio Inputs
-DVI
Price : $65
Add DVI-D Input
-HDMI
Price : $114
Add HDMI Input with built in Speaker
-AV3.0
Price : $171
Add HDMI w/ speaker
-BNC
Price : $114
Add Composite Video(BNC) + S-video
-AV
Price : $114
Add Composite video(BNC with RCA adapter) + S-video
-SPK
Price : $114
Add speaker input
-SDI
Price : $486
Add SDI w/ speaker
Optional Touch screen
-TRS
Price : $243
Add Resistive touchscreen + Serial controller **The OSD membrane, Keyboard and mounting brackets will then be different. Please contact us for details.
-TRB
Price : $243
Add Resistive touchscreen + USB controller
-TCS
Price : $421
Add Capacitive touchscreen + Serial controller
-TCB
Price : $421
Add Capacitive touchscreen + USB controller
Optional DC Power
-DC12
Price : $214
Add 12V DC power supply
-DC24
Price : $214
Add 24V DC power supply
-DC48
Price : $214
Add 48V DC power supply
-DC110
Price : $357
Add 110V DC power supply
-DC125
Price : $357
Add 125V DC power supply
-DC250
Call for Price
Add 250V DC power supply
Optional Dongles
LCD-A2001
Price : $43
VGA-USB Dongle
LCD-A2002
Price : $43
VGA-PS/2 Dongle
LCD-A2003
Price : $68
DVI-USB Dongle
Optional Cables
LCD-A3004
Price : $20
6-ft DVI Console Cable
(Server side : DVI-D + USB , KVM Console side : DVI-D + DB-15 (Keyboard + Mouse) without audio function)
LCD-A3005
Price : $20
6-ft DVI KVM Cable
(Server side : DVI-D + USB + audio , KVM Console side : DVI-D + USB)
LCD-A3006
Price : $29
15-ft DVI KVM Cable
LCD-A3001
Price : $13
6-ft Combo PS/2 USB KVM Cable
LCD-A3002
Price : $20
10-ft Combo PS/2 USB KVM Cable
LCD-A3003
Price : $26
15-ft Combo PS/2 USB KVM Cable
LCD-A1014
Price : $13
6-ft USB 3-in-1 KVM Cable
LCD-A1015
Price : $20
10-ft USB 3-in-1 KVM Cable
LCD-A1016
Price : $26
15-ft USB 3-in-1 KVM Cable
LCD-A1004
Price : $13
6-ft PS/2 3-in-1 KVM Cable
LCD-A1005
Price : $20
10-ft PS/2 3-in-1 KVM Cable
LCD-A1006
Price : $26
15-ft PS/2 3-in-1 KVM Cable

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.