Products
Rackmount LCD/KVM

- Rackmount Console Terminal
   LCD Drawer
          
New  

-1U Rackmount LCD Monitor 
  Keyboard Drawer with  
  Optional KVM

 -2U Rackmount LCD Monitor 
  Keyboard Drawer with  
  Optional KVM


-SUN Solaris Compatible
  Rackmount LCD KVM
 
  Hot

-KVM Over IP Rack LCD 
  Keyboard Drawer 
    
  Hot

-CAT5 Extender KVM Rack 
  LCD Keyboard Drawer
 Hot

-1U / 2U Rackmount LCD
  KVM with Combo PS2 / USB
  interface
                 
 New  

-1U / 2U Rackmount LCD
  KVM with USB interface


-1U / 2U Rackmount LCD
  KVM with Dual Slides


-1U / 2U Rackmount LCD
  KVM with Short Depth


-Rack Sunlight LCD
  Monitor KVM

 -Rackmount Monitor Drawer

-10"/14" Rackmount LCD KVM
-15" Rackmount LCD KB KVM
-17" Rackmount LCD KB KVM
-19" Rackmount LCD KB KVM
 -20" Plus Rack LCD KB KVM
  

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack
   LCD
KB
Rackmount Chassis
Rackmount Server
Raid Storage  

JBOD
 
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy



 
     Home >>  Rackmount LCD / KVM >>  2U Rackmount LCD Monitor Keyboard Drawer with optional KVM Switch >>
     Home >>  Rackmount LCD / KVM >>  15 inch Rackmount LCD Keyboard optional KVM  >>
     Home >>  Rackmount LCD / KVM >>  1U /2U Rackmount LCD KVM with Dual Slides >>
     Home >>  Rackmount LCD / KVM >>  1U /2U Rackmount LCD KVM with USB interface  >>
     Home >>  Rackmount LCD / KVM >>   1U /2U Rackmount LCD KVM with Short Depth  >>

                  2U Rack Mounting LCD Monitor Keyboard Drawer / KVM Switch :  
                                         
 Part # LCD2U15-03

                   SHORT DEPTH 2U Rack Mounting 15" SAMSUNG LCD Monitor Keyboard Drawer 
                                                              with Optional PS2 / USB interface
                   Optional 8 port  / 16 port  DB-15 KVM Over IP  / CAT5 Extender Local or  Remote Access 
    Optional  16 port / 32 port  High Density CAT5 KVM  or CAT.5 KVM Over IP  Local or Remote Access
   
                                  
    Only 18.9" / 480mm Deep, fits  23.6" / 600mm deep cabinet    

     Space saving design : Dual Slides enable viewing through closed glass doors of   Rack                           

                                      General Information

Form Factor

2 U Rack mounting, separate sliding screen  
and keyboard

Compatibility

Multi-platform - Mix PCs, IBMs, HPs &
DELLs

                                                  LCD Screen

LCD Type

Samsung Grade A 15" Industrial
              TFT LCD Panel

Display Size

15 inch diagonal

Resolutions

1,024 x 768 with 60 / 70 / 75Hz 

Response time

TTR=2 / Tf=6 ms

Contrast ratio

700 : 1

Brightness

250 cd/ m2

Pixel pitch

0.297 (H) x 0.297 (V) mm

Panel color

16.2 million display colors

Viewing angle

150 / 135 (Horiz. / Vert.)

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune, Recall & Language

Signal Input

VGA, Analog RGB

Optional Video  Input

S-video & Composite (BNC or RCA ),
DVI-D   
  ...More Video Input Details

LCD MTBF

50,000 hrs

                          Keyboard & Pointing Device

Model n

Notebook type KB  w/ Numeric Keypad & Touchpad

Model b

Notebook type KB w/ Numeric Keypad & Trackball   ...More Keyboard Details

                          KVM  ( Keyboard Video Mouse )

Connector

               KVM Version


DB-15

 * DB-15 No KVM ( with combo interface)
 * DB-15 PS/2 KVM  ( 8 or 16 port )
 * DB-15 Combo KVM  ( USB PS2 KVM )
 No. of  Console  No of  KVM port
1 ( Local only )   8 or 16
2 ( 1 x local + 1 x remote )   8 or 16
2  ( 1 x local + 1 x IP )   8 or 16
 * DB-15 Matrix KVM 
 No. of  Console  No. of KVM port
2 ( 1 x local + 1 x remote )   8 or 16 
3 ( 1 x local + 2 x remote )   8 or 16
3 (1x local +1x remote +1x IP )   8 or 16
4 ( 1 x local + 3 x remote )   8 or 16 
4 (1x local +1x remote +2x IP )   8 or 16
4 (1x local +2x remote +1x IP )   8 or 16 


CAT6

* CAT6 Combo KVM  ( USB PS2 KVM ) 
 No. of  Console  No. of  KVM port
1 ( Local only )   8 or 16 or 32
2 ( 1 x local + 1 x remote )   8 or 16 or 32
2  ( 1 x local + 1 x IP )   8 or 16 or 32
* CAT6 Matrix KVM 
 No. of  Console  No. of KVM port
2 ( 1 x local + 1 x remote )   16 or 32 
3 ( 1 x local + 2 x remote )   16 or 32 
3 (1x local +1x remote +1x IP )   16 or 32 
4 ( 1 x local + 3 x remote )   16 or 32 
4 (1x local +1x remote +2x IP )   16 or 32 
4 (1x local +2x remote +1x IP )   16 or 32 
                                Power Supply

 

-Remote adapter : 110V - 220 V AC Input ,
 12V 5A Output 
-Adapter Size : 4.3"(L) x 2.4"(W) x 1.2"(H) /  10.8 (L) x 6.1 (W) x 3 (H) cm
-Cable length from mains plug to adapter :
 6ft / 182cm
-Cable length from adapter to unit :
 6ft / 180cm
-Mains plug options available   
-Optional  DC power with 48V / 24V / 12V DC
  input
                     Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
                          Mechanical

Product Dimension

(W x D x H )  
442 x 480 x 88 mm /17.4 x 18.9 x  3.5 inch

Product Weight  Approximately 40lbs / 18kg 
Relative Humidity  90%, non condensing
                              Regulatory Approval
       FCC , CE , VCCI , 3C*

     
  Front View of LCD2U15-03          

 

    

             *click on photo for enlarged view   

Space saving Flip up design

                                  

 

  Product Sheet
 Single Product Sheet
  User Manual
 General User Manual
 KVM Support
 DB-15 PS2 kvm Local console
DB-15 Combo USB PS2 kvm Local console
DB-15 Combo USB PS2 kvm Local + remote console
DB-15 Combo USB PS2 kvm Local + IP console
Cat6 Combo USB PS2 kvm Local console
Cat6 Combo USB PS2 kvm Local + remote console
Cat6  Combo USB PS2 kvm Local + IP console

Free Ground Shipping( A $55 Value) *Click for details

                                        

 

                                  

 

 

 

 

 

 

 

 

 

 

 

 

 

 

 

 

 

 

 

 

 

Features of Rack Console :
  • SAMSUNG Industrial monitor Grade A 15" LCD Panel in 2U Rack space
  • Short Depth design of 480mm (18.9") only
  • Depth will fit 600mm(23.6") rack application
  • Either PS/2 or USB input to this Rack console  (the rack LCD drawer / keyboard )
  • 7-button LCD OSD membrane with a power LED
  • 2 point lock, with Stylish latching front panel to release the 2-point lock

  • Micro switch for screen auto power off , power saving feature for prolonging the lift of LCD panel

  • KVM membrane

  • Built in on screen display controlled by integral membrane switches , Multi lingual on screen display menu
  • Unique mechanical design to maximize rack mountable space
  • Black Anodized aluminum front panel
  • VGA, keyboards & mouse all in one by 15 pin HDB connector
  • Built in slide rails which can be mounted easily in any 19" rack cabinet
  • EMC shielding around the monitor housing to minimize interference
  • Rear rack mounting bracket included
  • Standard 6-ft KVM cable, optional 10, 15, 33 ft available
  • Optional : S-Video and Composite video input (RCA or BNC ), DVI-D , Audio, Touch screen, DC power input adapter , Speaker

Click on the following photos for enlarged view :

         
       
                                                                                                                                                                     

 


Connector KVM Version Number of KVM port Cascade Capacity Capability / KVM Technical Specifications
DB-15
PS/2 KVM
 8 or 16 port
Up to 8 Levels / 128 Servers
Capability 
DB-15 PS/2 kvm hooks up  8 or 16 servers with multi-platforms and multi-operating systems. PS/2 KVM cables included
Link to KVM Technical Specification
* DB-15 8 Port PS/2 KVM      
* DB-15 16 Port PS/2 KVM  
DB-15
Combo KVM  (USB PS2 KVM )
8 or 16 port
Up to 8 Levels / 240 Servers
Capability 
DB-15 Combo kvm hooks up  8 or 16 servers with multi-platforms and multi-operating systems. With local + remote  console model, user can remote access up to 1,000 feet distance via CAT6 cable. While with local + IP console model, user can remote access via internet without distance limitation. This model supports servers with either USB or PS/2  interface. Respective Combo KVM cables or/and dongles included
Link to KVM Technical Specification
* DB-15 1 Console 8 Port Combo KVM 
* DB-15 1 Console 16 Port Combo KVM 
* DB-15 2 Console ( Local + Remote ) 8 Port Combo KVM 
* DB-15 2 Console ( Local + Remote ) 16 Port Combo KVM 
* DB-15 2 Console ( Local + IP ) 8 Port Combo KVM 
* DB-15 2 Console ( Local + IP ) 16 Port Combo KVM 
DB-15
Matrix KVM
 

8 or 16 port

 

Up to 8 Levels / 240 Servers
Capability 
DB-15 Matrix kvm allows maximum of 4 users to local access, remote access up to 1000 feet distance via CAT6 cable or  IP remote access without distance limitation via internet. This model supports servers with either USB or PS/2  interface. Respective Combo KVM cables included
Link to KVM Technical Specification
* DB-15 2-4 Console (Local+Remote) 8 /16 Port Matrix KVM 
* DB-15 3-4 Console(Local+Remote+IP) 8/16 Port Matrix KVM
CAT6
Combo KVM  (USB PS2 KVM )
8 / 16 / 32 port
Up to 8 Levels / 256 Servers
Capability 
CAT6 Combo kvm hooks up 8 , 16 or 32 servers with multi-platforms and multi-operating systems. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. This model supports servers with either USB or PS/2  interface.
Link to KVM Technical Specification
* CAT6 1 Console 8 Port Combo KVM 
* CAT6 1 Console 16 Port Combo KVM 
* CAT6 1 Console 32 Port Combo KVM 
* CAT6 2 Console (Local + Remote) 8 Port Combo KVM 
* CAT6 2 Console (Local + Remote) 16 Port Combo KVM 
* CAT6 2 Console (Local + Remote) 32 Port Combo KVM 
* CAT6 2 Console (Local + IP) 8 Port Combo KVM 
* CAT6 2 Console (Local + IP) 16 Port Combo KVM 
* CAT6 2 Console (Local + IP) 32 Port Combo KVM 
CAT6
Matrix KVM
 

8 / 16 / 32 port

 

Up to 8 Levels / 256 Servers
Capability 
CAT6 Matrix kvm allows maximum of 4 users. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well.  Respective dongles included.
Link to Technical Specification
* CAT6 2 Console (Local + Remote) 8 /16/32 Port Matrix KVM 
*CAT6 3-4 Console(Local+Remote+IP)8/16/32 Port Matrix KVM

                                                                                                                                                                     

Ordering information :    
 KVM Support  Keyboard Type Part # Description
 NO KVM ( Single Port ) ** with Built-in Combo  PS2 & USB interface
Single Port for DB-15 PS2
connection with built-in Combo PS2 / USB Interface
Notebook KB w/ Touchpad  LCD2U15-03-n
Price : $750
Short Dept 2U 15" Samsung Panel w/ Notebook KB & touchpad & Combo PS2/USb interface & 1 x 6-ft 4-in-1 Combo KVM cable
Notebook KB w/ Trackball LCD2U15-03-b
Price : $750
Short Dept 2U 15" Samsung Panel w/ Notebook KB & trackball & Combo PS2/USb interface & 1 x 6-ft 4-in-1 Combo KVM cable
Cherry KB w/ Trackball LCD2U15-03-c
Price : $886
Short Dept 2U 15" Samsung Panel w/ Cherry KB & trackball & Combo PS2/USb interface &  1 x 6-ft 4-in-1 Combo KVM cable
Single Port for DB-15 USB
connection with built-in Combo PS2 / USB Interface
Notebook KB w/ Touchpad  LCD2U15-03-n-u
Price: $750
Short Dept 2U 15" Samsung Panel w/ Notebook KB & touchpad & Combo PS2/USb interface &  1 x 6-ft 4-in-1 Combo KVM cable
Notebook KB w/ Trackball LCD2U15-03-b-u
Price: $750
Short Dept 2U 15" Samsung Panel w/ Notebook KB & trackball & Combo PS2/USb interface &  1 x 6-ft 4-in-1 Combo KVM cable
Cherry KB w/ Trackball LCD2U15-03-c-u
Price: $886
Short Dept 2U 15" Samsung Panel w/ Cherry KB & trackball & Combo PS2/USb interface & 1 x 6-ft 4-in-1 Combo KVM cable
 Single Console KVM ( Local console,  8 / 16 / 32 port KVM )
                                                  DB-15 KVM ( Local console  DB-15 KVM)
Local console DB-15
8 Port  PS2
KVM Switch
Notebook KB w/ Touchpad  LCD2U15-03-8KVM-n
Price: $1045
Short Dept 2U 15" Samsung Panel w/ Notebook KB & touchpad & Local console DB-15 8 port PS2 KVM switch  & 8 x 6-ft 3-in-1 PS/2 KVM cable
Notebook KB w/ Trackball LCD2U15-03-8KVM-b
Price: $1045
Short Dept 2U 15" Samsung Panel w/ Notebook KB & trackball &  Local console DB-15 8 port PS2 KVM switch  & 8 x 6-ft 3-in-1 PS/2 KVM cable
Cherry KB w/ Trackball LCD2U15-03-8KVM-c
Price: $1
182
Short Dept 2U 15" Samsung Panel w/ Cherry KB & trackball &  Local console DB-15 8 port PS2 KVM switch  & 8 x 6-ft 3-in-1 PS/2 KVM cable
Local console DB-15
16 Port  PS2
KVM Switch
 
Notebook KB w/ Touchpad  LCD2U15-03-16KVM-n
Price: $1250
Short Dept 2U 15" Samsung Panel w/ Notebook KB & touchpad & Local console DB-15 16 port PS2 KVM switch  & 16 x 6-ft 3-in-1 PS/2 KVM cable
Notebook KB w/ Trackball LCD2U15-03-16KVM-b
Price: $1250
Short Dept 2U 15" Samsung Panel w/ Notebook KB & trackball &  Local console DB-15 16 port PS2 KVM switch  & 16 x 6-ft 3-in-1 PS/2 KVM cable
Cherry KB w/ Trackball LCD2U15-03-16KVM-c
Price: $1
386
Short Dept 2U 15" Samsung Panel w/ Cherry KB & trackball &  Local console DB-15 16 port PS2 KVM switch  & 16 x 6-ft 3-in-1 PS/2 KVM cable
Local console DB-15
8 Port  COMBO USB/PS2 KVMS
Switch
Notebook KB w/ Touchpad  LCD2U15-03-8KVM-n-u
Price: $1159
Short Dept 2U 15" Samsung Panel w/ Notebook KB & touchpad & Local console DB-15 8 port COMBO USB/PS2 KVMS switch  & 8 x 6-ft 4-in-1 Combo KVM cable
Notebook KB w/ Trackball LCD2U15-03-8KVM-b-u
Price: $1159
Short Dept 2U 15" Samsung Panel w/ Notebook KB & trackball &  Local console DB-15 8 port COMBO USB/PS2 KVMS switch  & 8 x 6-ft 4-in-1 Combo KVM cable
Cherry KB w/ Trackball LCD2U15-03-8KVM-c-u
Price: $1
295
Short Dept 2U 15" Samsung Panel w/ Cherry KB & trackball &  Local console DB-15 8 port COMBO USB/PS2 KVMS switch  & 8 x 6-ft 4-in-1 Combo KVM cable
Single console DB-15
16 Port 
COMBO USB/PS2 KVMS Switch
 
Notebook KB w/ Touchpad  LCD2U15-03-16KVM-n-u
Price: $1379
Short Dept 2U 15" Samsung Panel w/ Notebook KB & touchpad & Local console DB-15 16 port COMBO USB/PS2 KVMS switch  & Local console 16 x 6-ft 4-in-1 Combo KVM cable
Notebook KB w/ Trackball LCD2U15-03-16KVM-b-u
Price: $1379
Short Dept 2U 15" Samsung Panel w/ Notebook KB & trackball &  Local console DB-15 16 port COMBO USB/PS2 KVMS switch  & 16 x 6-ft 4-in-1 Combo KVM cable
Cherry  KB w/ Trackball LCD2U15-03-16KVM-c-u
Price: $15
15
Short Dept 2U 15" Samsung Panel w/ Cherry KB & trackball &  Local console DB-15 16 port COMBO USB/PS2 KVMS switch  & 16 x 6-ft 4-in-1 Combo KVM cable
                     High Density CAT5  KVM ( Local console CAT5 KVM)  ** with Built-in Combo  PS2 & USB interface
Local console High Density  8 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface Notebook KB w/ Touchpad  LCD2U15-03-U8KVM-n
Price: $1477
Short Dept 2U 15" Samsung Panel w/ Notebook KB & touchpad & Local console 8 port High Density CAT5 KVM switch with Combo PS2 & USB Interface  (AND 8 pcs of customer's choice of PS2 / USB dongles   Details-> )
Notebook KB w/ Trackball LCD2U15-03-U8KVM-b
Price: $1477
Short Dept 2U 15" Samsung Panel w/ Notebook KB & trackball &  Local console 8 port High Density CAT5 KVM switch with Combo PS2 & USB Interface  (AND 8 pcs of customer's choice of PS2 / USB dongles  Details-> )
Local console High Density  16 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface Notebook KB w/ Touchpad  LCD2U15-03-U16KVM-n
Price: $1568
Short Dept 2U 15" Samsung Panel w/ Notebook KB & touchpad & Local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface  (AND 8 pcs of customer's choice of PS2 / USB dongles   Details-> )
Notebook KB w/ Trackball LCD2U15-03-U16KVM-b
Price: $1568
Short Dept 2U 15" Samsung Panel w/ Notebook KB & trackball &  Local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface  (AND 8 pcs of customer's choice of PS2 / USB dongles  Details-> )
Cherry KB w/ Trackball LCD2U15-03-U16KVM-c
Price: $coming soon
Short Dept 2U 15" Samsung Panel w/ Cherry KB & trackball &  Local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface(*PS2 /USB Dongles are optional   Details-> )
Local console High Density   32 Port  High Density High Density CAT5 KVM Switch with built-in Combo PS2 / USB Interface Notebook KB w/ Touchpad  LCD2U15-03-U32KVM-n
Price: $2083
Short Dept 2U 15" Samsung Panel w/ Notebook KB & touchpad & Local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface (AND 16 pcs of customer's choice of PS2 / USB dongles   Details-> )
Notebook KB w/ Trackball LCD2U15-03-U32KVM-b
Price: $2083
Short Dept 2U 15" Samsung Panel w/ Notebook KB & trackball &  Local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface (AND 16 pcs of customer's choice of PS2 / USB dongles  Details-> )
Cherry KB w/ Trackball LCD2U15-03-U32KVM-c
Price: $coming soon
Short Dept 2U 15" Samsung Panel w/ Cherry KB & trackball &  Local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface (*PS2 /USB Dongles are optional   Details-> )
 2 Console KVM (  Local & Remote Console , 8 / 16 / 32 port KVM)
                                       DB-15 KVM ( 2 Consoles, Local & Remote  DB-15 KVM )
2 Consoles ( Local + Remote console ) DB-15 8 Port  Combo KVM Switch Notebook KB w/ Touchpad  LCD2U15-03-8KVM2-n
Price: $1348
Short Dept 2U 15" Samsung Panel w/ Notebook KB & touchpad & Local + Remote console DB-15  CAT5 up to 500ft away w/ 8 ports Combo KVM switch  & 8 x 6-ft 4-in-1 Combo KVM cable
Notebook KB w/ Trackball LCD2U15-03-8KVM2-b
Price:$1348
Short Dept 2U 15" Samsung Panel w/ Notebook KB & trackball &  Local + Remote console DB-15  CAT5 up to 500ft away w/ 8 ports Combo KVM switch  & 8 x 6-ft 4-in-1 Combo KVM cable
Cherry KB w/ Trackball LCD2U15-03-8KVM2-c
Price:$1
485
Short Dept 2U 15" Samsung Panel w/ Cherry KB & trackball & Local + Remote console DB-15  CAT5 up to 500ft away w/ 8 ports Combo KVM switch  & 8 x 6-ft 4-in-1 Combo KVM cable
2 Consoles ( Local + Remote console ) DB-15 16 Port  COMBO USB/PS2 KVMS Switch

 
Notebook KB w/ Touchpad  LCD2U15-03-16KVM2-n
Price:$1530
Short Dept 2U 15" Samsung Panel w/ Notebook KB & touchpad & Local + Remote console DB-15  CAT5 up to 500ft away w/ 16 ports Combo KVM switch  & 16 x 6-ft 4-in-1 Combo KVM cable
Notebook KB w/ Trackball LCD2U15-03-16KVM2-b
Price:$1530
Short Dept 2U 15" Samsung Panel w/ Notebook KB & trackball &  Local + Remote console DB-15  CAT5 up to 500ft away w/ 16 ports Combo KVM switch  & 16x 6-ft 4-in-1 Combo KVM cable
Cherry KB w/ Trackball LCD2U15-03-16KVM2-c
Price:$1
667
Short Dept 2U 15" Samsung Panel w/ Cherry KB & trackball & Local + Remote console DB-15  CAT5 up to 500ft away w/ 16 ports Combo KVM switch  & 16x 6-ft 4-in-1 Combo KVM cable
2 Consoles ( Local + IP console ) DB-15  8 Port  Combo KVM Over IP Switch Notebook KB w/ Touchpad  LCD2U15-03-8KVM2IP-n
Price:$1652
Short Dept 2U 15" Samsung Panel w/ Notebook KB & touchpad & Local + Remote console DB-15  8 port KVM Over IP switch  w/ Combo USB/PS2 interface & 8 x 6-ft 4-in-1 Combo KVM cable
Notebook KB w/ Trackball LCD2U15-03-8KVM2IP-b
Price:$1652
Short Dept 2U 15" Samsung Panel w/ Notebook KB & trackball &  Local + Remote console DB-15  8 port KVM Over IP switch  w/ Combo USB/PS2 interface  & 8 x 6-ft 4-in-1 Combo KVM cable
Cherry KB w/ Trackball LCD2U15-03-8KVM2IP-c
Price:$1
788
Short Dept 2U 15" Samsung Panel w/ Cherry KB & trackball & Local + Remote console DB-15  8 port KVM Over IP switch  w/ Combo USB/PS2 interface & 8 x 6-ft 4-in-1 Combo KVM cable
2 Consoles ( Local + IP console ) DB-15  16 Port  Combo KVM Over IP Switch
 
Notebook KB w/ Touchpad  LCD2U15-03-16KVM2IP-n
Price:$1841
Short Dept 2U 15" Samsung Panel w/ Notebook KB & touchpad & Local + Remote console DB-15  16 port KVM Over IP switch  w/ Combo USB/PS2 interface & 16 x 6-ft 4-in-1 Combo KVM cable
Notebook KB w/ Trackball LCD2U15-03-16KVM2IP-b
Price:$1841
Short Dept 2U 15" Samsung Panel w/ Notebook KB & trackball &  Local + Remote console DB-15  16 port KVM Over IP switch  w/ Combo USB/PS2 interface  & 16 x 6-ft 4-in-1 Combo KVM cable
Cherry KB w/ Trackball LCD2U15-03-16KVM2IP-c
Price:$
1977
Short Dept 2U 15" Samsung Panel w/ Cherry KB & trackball & Local + Remote console DB-15  16 port KVM Over IP switch  w/ Combo USB/PS2 interface & 16 x 6-ft 4-in-1 Combo KVM cable
High Density CAT5 KVM ( 2 Consoles, Local & Remote CAT5 KVM ) ** with Built-in Combo PS2 & USB interface
 

2 Consoles ( Local + Remote  console ) High Density 8 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface

 

Notebook KB w/ Touchpad  LCD2U15-03-U8KVM2-n
Price: $1705
Short Dept 2U 15" Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local + Remote) with 8 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface  (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
Notebook KB w/ Trackball LCD2U15-03-U8KVM2-b
Price:$1705
Short Dept 2U 15" Samsung Panel w/ Notebook KB & trackball &  2 consoles (Local + Remote) with 8 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface   (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
 

2 Consoles ( Local + Remote  console ) High Density 16 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface

 

Notebook KB w/ Touchpad  LCD2U15-03-U16KVM2-n
Price: $1795
Short Dept 2U 15" Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local + Remote) with 16 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface  (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
Notebook KB w/ Trackball LCD2U15-03-U16KVM2-b
Price:$1795
Short Dept 2U 15" Samsung Panel w/ Notebook KB & trackball &  2 consoles (Local + Remote) with 16 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface   (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
Cherry KB w/ Trackball LCD2U15-03-U16KVM2-c
Price:$coming soon
Short Dept 2U 15" Samsung Panel w/ Cherry KB & trackball & 2 consoles (Local + Remote) with 16 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface  (*PS2 /USB Dongles are optional Details-> )
2 Consoles ( Local + Remote  console ) High Density 32 Port  High Density CAT.5 KVM Switch with built-in Combo PS2 / USB Interface Notebook KB w/ Touchpad  LCD2U15-03-U32KVM2-n
Price:$2311
Short Dept 2U 15" Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local + Remote) with 32 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface   (AND 16 pcs of customer's choice of PS2 / USB dongles Details-> )
Notebook KB w/ Trackball LCD2U15-03-U32KVM2-b
Price:$2311
Short Dept 2U 15" Samsung Panel w/ Notebook KB & trackball &  2 consoles (Local + Remote) with 32 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface  (AND 16 pcs of customer's choice of PS2 / USB dongles Details-> )
Cherry KB w/ Trackball LCD2U15-03-U32KVM2-c
Price:$coming soon
Short Dept 2U 15" Samsung Panel w/ Cherry KB & trackball & 2 consoles (Local + Remote) with 32 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface   (*PS2 /USB Dongles are optional Details-> )
2 Consoles ( Local + IP console ) High Density
8 Port  CAT5 KVM Over IP
Switch with built-in Combo PS2 / USB Interface
Notebook KB w/ Touchpad  LCD2U15-03-U8KVM2IP-n
Price:$1947
Short Dept 2U 15" Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local +IP) with 8 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB Interface   (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
Notebook KB w/ Trackball LCD2U15-03-U8KVM2IP-b
Price:$1947
Short Dept 2U 15" Samsung Panel w/ Notebook KB & trackball &  2 consoles (Local +IP) with 8 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB Interface   (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
2 Consoles ( Local + IP console ) High Density
16 Port  CAT5 KVM Over IP
Switch with built-in Combo PS2 / USB Interface
Notebook KB w/ Touchpad  LCD2U15-03-U16KVM2IP-n
Price:$2023
Short Dept 2U 15" Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local +IP) with 16 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB Interface   (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
Notebook KB w/ Trackball LCD2U15-03-U16KVM2IP-b
Price:$2023
Short Dept 2U 15" Samsung Panel w/ Notebook KB & trackball &  2 consoles (Local +IP) with 16 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB Interface   (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
Cherry KB w/ Trackball LCD2U15-03-U16KVM2IP-c
Price:$coming soon
Short Dept 2U 15" Samsung Panel w/ Cherry KB & trackball & 2 consoles (Local +IP) with 16 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB Interface   (*PS2 /USB Dongles are optional Details-> )
2 Consoles ( Local + IP console ) High Density
32 Port  CAT5 KVM Over IP
Switch with built-in Combo PS2 / USB Interface
 
Notebook KB w/ Touchpad  LCD2U15-03-U32KVM2IP-n
Price:$2553
Short Dept 2U 15" Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local +IP) with 32 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB Interface   (AND 16 pcs of customer's choice of PS2 / USB dongles Details-> )
Notebook KB w/ Trackball LCD2U15-03-U32KVM2IP-b
Price:$2553
Short Dept 2U 15" Samsung Panel w/ Notebook KB & trackball &  2 consoles (Local +IP) with 32 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB Interface  (AND 16 pcs of customer's choice of PS2 / USB dongles Details-> )
Cherry KB w/ Trackball LCD2U15-03-U32KVM2IP-c
Price:$coming soon
Short Dept 2U 15" Samsung Panel w/ Cherry KB & trackball & 2 consoles (Local +IP) with 32 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB Interface   (*PS2 /USB Dongles are optional Details-> )
Option
-12VDC
Price : $171
Add 12V DC power supply
-24VDC
Price : $171
Add 24V DC power supply
-48VDC
Price : $171
Add 48V DC power supply
-BNC
Price : $114
Add Composite Video(RCA) + S-video
-AV
Price : $114
Add Composite Video(BNC) + S-video
-DVI
Price : $114
Add DVI-D Input
-TRS
Price : $279
Add Resistive touchscreen + Serial controller
-TRB
Price : $279
Add Resistive touchscreen + USB controller
-TCS
Price : $429
Add Capacitive touchscreen + Serial controller
-TCB
Price : $429
Add Capacitive touchscreen + USB controller
-SPK
Price : $114
Add speaker

                                                                                                                                                                            Back to top


              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

                                  Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.