Products
Rackmount LCD KVM
   Console


- 1U Rackmount LCD
   Monitor Keyboard KVM


* Filter by Number of Screen
   - 3 / Triple Monitor ( 2U )
   - 2 / Dual Monitor ( 2U )
   - 1 / Single Monitor

* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1366 x 768
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768

* Filter by Features
   - Short Depth
   - High Bright /Sunlight Readable
   - Dual Slide Rails
   - Scalable / Modular Design
   - Real Keyboard Mouse
   - SUN Hot Key Keyboard
   - MAC Hot Key Keyboard

* Filter by KVM Type
   - Combo USB PS2 KVM
   - Cat 5 KVM / Cat 6 KVM
   - DVI KVM
   - KVM Over IP
   - HDMI KVM
   - DisplayPort KVM
   - Matrix KVM

- SUN Solaris Rack LCD KVM

- 2U Rackmount LCD
   Monitor Keyboard KVM



Rackmount LCD Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack /
  Cabinet / Computer

Embedded Computer
Power Supply
Accessories
OEM Project

Return Policy


1U Rackmount LCD Monitor Keyboard Drawer
Model LCD1U17-38


NOVA 1U Rackmount 17.3" LCD Monitor Keyboard Drawer


LCD1U17-38-n

LCD1U17-38 is a compact solution that combine
s a keyboard, touch pad, 17.3" LCD monitor and a pair of amplified stereo speakers in 1U rack mount drawer. With the slide rails included, the unit can be fit into any standard rack chassis ranging from 14.5" – 24" deep. Clearance to raise the monitor is only 13" pull.
  • 1U design with 17.3" TFT LCD
  • Resolution 1600×900
  • Amplified stereo speakers
  • Optional PS2 / USB interface
  • Optional VGA or DVI-D signal


 

Features
Light Weight, Short Depth Design
LCD1U17-38 is designed to fit in rack or cabinet that is short in depth. Minimum required length for installation is 14.5" and adjustable up to 24". Unit weighs only 20lbs.
17.3" LCD Monitor
The LCD monitor is built inside a slim and rugged aluminum housing for durability. The display mechanism is hinged so that it can be tilted to the most comfortable viewing position. LCD folds down on top of keyboard when recessed into the drawer. An auto shut-off switch will turn-off the power to the LCD monitor when the LCD is in recess position.
Power Supply and Ports
The LCD monitor is powered by a 15W, 12V, 1.25A power supply positioned at the back of the drawer with a rocker on-off switch. The keyboard, pointing device and video connectors are also positioned at the back of the drawer for easy access.
Security
A key locking mechanism locks the drawer when in the full recess position, to prevent unauthorized access.
Specifications
General Specifications
LCD Size 17.3"
Resolution 1600 x 900
Power Consumption 10W
Response 8ms
Luminance 200 cd/m2
LCD Colors 262K
Constrast 400:1
   
Height 1U - 1.75"
Width 19 inch EIA
Depth of Chassis (in) 14.5"
In-Use Depth (Locked Position in front of Rack) (in) 15.5"
Height of front panel handle (in) 1.5"
Mounting Rail Range (in) Spec: 14.5" to 24"
Weight 20 LBS
   
Sound Amplified stereo speakers
Video Input VGA, DVI
Interface PS/2, USB
Mouse Type Touch Pad
12V DC No
Connectorized No

Environment
  Operating Storage
Temperature 0 to 60°C -20 to 60°C
Humidity Meth 5%-95% RH, non-condensing Meth 5%-95% RH, non-condensing
Altitude 15,000 ft. 40,000 ft.
Shock 15g, 11ms 50g, 11ms
Vibration 20-60Hz, 0.075mm 10-50Hz, 0.15mm
Drop 3 feet height free drop 3 feet height free drop
EMI & Safety FCC Class B, CE FCC Class B, CE
Documentation
Drawing

Gallery
           
   



 Ordering Information

Part Number Description
 LCD1U17-38-n
1U Rackmount 17.3" LCD monitor keyboard drawer with touchpad mouse

 

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  Sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.