Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ rack lcd KB / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






                       1U Rack Console with Monitor Keyboard and Optional KVM  :   
                                                        Part #   LCD1U20-02 

                          1U  Rack Console  20" LG Grade A Industrial LCD Monitor Keyboard
                                                               with  CAT5 KVM / CAT6 KVM connector
                          Optional Combo KVM ( USB PS2 KVM ) / KVM Over IP / Multi-User Matrix KVM
                                               Optional 1 / 2 / 3 / 4 Consoles for  Local / Remote Access

    Rack Console LCD1U20-02-n

    

              *click on photo for enlarged view 

     Rack Console Benefits
  • Rugged 1U 20" LG LCD Rack Console
  • High resolution : 1600 x 1200
  • Powerful built in CAT5 KVM /CAT6 KVM with various types:
    - KVM Type : Combo KVM (USB PS2 KVM ) /
                       Multi-User Matrix KVM
  • Secure remote user access across the internet via optional IP console (KVM Over IP )
  • Mix PS/2 , USB & SUN with Multi-Platform switch capability
  • "One Man" installation slides for easy and quick installation
  • Combo interface either PS/2 or USB input to the rack console
  • High Scalability : Interchangeable KVM, & Keyboard & mouse modules
  • Slide rails with fixed positions to prevent drawer movement when typing
  • Optional S-Video + Composite Video ( BNC or RCA ),
    DVI-D, Touch screen , DC Power input, Audio
  • 2 year Warranty
                     General Information

Form Factor

1U Rack mounting on slide-out rails

Compatibility

Multi-platforms - Mix PCs, IBM, SUN, HP , DELL, Linux , Windows

                          LCD Screen

LCD Type

LG Grade A Industrial monitor 20.1 inch Active Matrix TFT LCD Panel

Display Size

 20.1  inch diagonal

Resolutions

Max Resolution up to 1600 x 1200 (UXGA)

Response time

Rising Time 1 ms, Falling Time 4 ms

Contrast ratio

800 : 1

Brightness

300 cd/ m2

Pixel pitch

0.255mm (H) x 0.255mm (W) 

Panel color

16.7 million display colors (RGB 8-bit data)

Viewing angle

 Right-Left view 160° (Typ)
 Up-Down View 160° (Typ)

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune, Recall & Language

Signal Input

VGA, Analog RGB

Optional Video  Input

S-video & Composite (BNC or RCA ),
DVI-D   
  ...More Video Input Details

LCD MTBF

50,000 hrs

                          Keyboard & Pointing Device

Model n

Notebook type KB  w/ Numeric Keypad & Touchpad

Model b

Notebook type KB w/ Numeric Keypad & Trackball   ...More Keyboard Details

                          KVM  ( Keyboard Video Mouse )

Connector

               KVM Version

CAT6

* CAT6 Combo KVM  ( USB PS2 KVM ) 
 No. of  Console  No. of  KVM port
1 ( Local only )   8 or 16 or 32
2 ( 1 x local + 1 x remote )   8 or 16 or 32
2  ( 1 x local + 1 x IP )   8 or 16 or 32
* CAT6 Matrix KVM 
 No. of  Console  No. of KVM port
2 ( 1 x local + 1 x remote )   16 or 32 
3 ( 1 x local + 2 x remote )   16 or 32 
3 (1x local +1x remote +1x IP )   16 or 32 
4 ( 1 x local + 3 x remote )   16 or 32 
4 (1x local +1x remote +2x IP )   16 or 32 
4 (1x local +2x remote +1x IP )   16 or 32 
                          Power Supply

 

-Remote adapter : 110V - 220 V AC Input , 12V 5A Output 
                     Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
                          Mechanical

Product Dimension

(W x D x H )  
442 x 650 x 44 mm /17.4 x 25.6 x 1.73 inch

Product Weight  Approximately 44 lbs / 20kg 
Relative Humidity  90%, non condensing
                              Regulatory Approval
         FCC , CE , VCCI , 3C*
                                           Remarks

LCD1U20-03 is the SUN Solaris Compatible version of the current model LCD1U20-02,click this link for details

  Connection diagram :  Local Console Model

                                  
    *click on above pictures for enlarged views    

Connection diagram : Local + Remote Console Model

                                  
    *click on above pictures for enlarged views    

  More photos (click to enlarge )
  
                         
  Product Sheet
 Single Product Sheet
  User Manual
 General User Manual
 KVM Support
Cat5 / Cat6 Combo USB PS2 kvm Local console
Cat5 / Cat6 Combo USB PS2 kvm Local + remote console
Cat5 / Cat6 Combo USB PS2 kvm Local + IP console


Optional Peripheral & Accessory 
- S-Vdieo + Composite Video (BNC or RCA) / DVI-D
- HDMI
- DC Power Input ( 12V / 24V / 48V )
- KVM Cables & Cascade Cables in Various length
- USB & PS/2 Dongles
-PS2 to SUN /iMac USB adapter        
- KVM Extender        -IP KVM Extender  
Free Ground Shipping( A $55 Value) *Click for details

                                             

 Customer who ordered this product may also order these :
- KVM Switch
- PDU ( Power Distribution Unit )
- Server Rack Cabinet
- 4 Post Rack
- Wall Rack Mount
- Rack Shelves
- Rack Drawer
- Power Strips
- Rack Cooling Fan

 

 


Features of Rack Console :
  • High Resolution LG Industrial monitor Grade A 20" LCD Panel in 1U Rack space only
  • Either PS/2 or USB input to this Rack console  (the rack LCD drawer / keyboard )
  • Scalable :  -KVM interchangeable module Kit : i.  All KVM versions are  interchangeable in the same chassis
                                                                  ii. Mix PS/2 & USB with multi-Platform switch capability       
                   -Keyboard interchangeable module Kit : 104 key touchpad or trackball with full numerical pad
     
                   -Mouse interchangeable module kit :
    3 button GlidepointTM touchpad or trackball interchangeable in
                                                                    same chassis
  • 7-button LCD OSD membrane with a power LED
  • 2 point lock, with Stylish latching front panel to release the 2-point lock
  • Micro switch for screen auto power off , power saving feature for prolonging the lift of LCD panel
  • KVM membrane
  • Built in on screen display controlled by integral membrane switches , Multi lingual on screen display menu
  • Unique mechanical design to maximize rack mountable space
  • Black Anodized aluminum front panel
  • VGA, keyboards & mouse all in one by 15 pin HDB connector
  • Built in slide rails which can be mounted easily in any 19" rack cabinet
  • EMC shielding around the monitor housing to minimize interference
  • Rear rack mounting bracket included
  • Standard 6-ft KVM cable, optional 10, 15, 33 ft available
  • Optional : S-Video and Composite video input (RCA or BNC ), DVI-D , Audio, DC power input adapter , Speaker

                                                                                                                                                                           Back to top
Features of Optional KVM   :

Connector KVM Version Number of KVM port Cascade Capacity Capability / KVM Technical Specifications
CAT5 /
CAT6
Combo KVM  (USB PS2 KVM )
8 / 16 / 32 port
Up to 8 Levels / 256 Servers
Capability 
CAT6 Combo kvm hooks up 8 , 16 or 32 servers with multi-platforms and multi-operating systems. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. This model supports servers with either USB or PS/2  interface.
Link to KVM Technical Specification
* CAT6 1 Console 8 Port Combo KVM 
* CAT6 1 Console 16 Port Combo KVM 
* CAT6 1 Console 32 Port Combo KVM 
* CAT6 2 Console (Local + Remote) 8 Port Combo KVM 
* CAT6 2 Console (Local + Remote) 16 Port Combo KVM 
* CAT6 2 Console (Local + Remote) 32 Port Combo KVM 
* CAT6 2 Console (Local + IP) 8 Port Combo KVM 
* CAT6 2 Console (Local + IP) 16 Port Combo KVM 
* CAT6 2 Console (Local + IP) 32 Port Combo KVM 
CAT5 /
CAT6
Matrix KVM
 

8 / 16 / 32 port

 

Up to 8 Levels / 256 Servers
Capability 
CAT6 Matrix kvm allows maximum of 4 users. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well.  Respective dongles included.
Link to Technical Specification
* CAT6 2 Console (Local + Remote) 8 /16/32 Port Matrix KVM 
*CAT6 3-4 Console(Local+Remote+IP)8/16/32 Port Matrix KVM
                                                                                                                                                                           Back to top

 ORDERING INFORMATION FOR  LCD1U20-02   - 1U LG 20" LCD RACK CONSOLE WITH
                                                                                                 CAT5 KVM / CAT6 KVM
  

DB15 KVM CAT5 KVM /
CAT6 KVM
Matrix KVM  
 CAT5 / CAT6 KVM : Single User , Optional Remote Console , Optional IP KVM
 LOCAL CONSOLE ONLY
 KVM Choice No. of KVM port  KVM Cable / Dongle Keyboard Part # Price
Combo KVM
(USB PS/2)
8
 8 x Customer's choice of Dongle
Touchpad LCD1U20-02-U8KVM-n $1856
Buy online >>
16
 8 x Customer's choice of Dongle
Touchpad LCD1U20-02-U16KVM-n $1939
Buy online >>
32
 16 x Customer's choice of Dongle
Touchpad LCD1U20-02-U32KVM-n $2447
Buy online >>
 LOCAL CONSOLE + REMOTE CONSOLE
 KVM Choice No. of KVM port  KVM Cable / Dongle Keyboard Part # Price
Combo KVM
(USB PS/2)
8
 8 x Customer's choice of Dongle
Touchpad LCD1U20-02-U8KVM2-n $2083
Buy online >>
16
8 x Customer's choice of Dongle
Touchpad LCD1U20-02-U16KVM2-n $2167
Buy online >>
32
16 x Customer's choice of Dongle
Touchpad LCD1U20-02-U32KVM2-n $2674
Buy online >>
 LOCAL CONSOLE + IP REMOTE CONSOLE
 KVM Choice No. of KVM port  KVM Cable / Dongle Keyboard Part # Price
Combo KVM
(USB PS/2)
8
8 x Customer's choice of Dongle
Touchpad LCD1U20-02-U8KVM2IP-n $2242
Buy online >>
16
8 x Customer's choice of Dongle
Touchpad LCD1U20-02-U16KVM2IP-n $2326
Buy online >>
32
16 x Customer's choice of Dongle
Touchpad LCD1U20-02-U32KVM2IP-n $2833
Buy online >>
CAT5 / CAT6 Matrix KVM : Multiple Users Up to 4 Simultaneous Users
 KVM Port   KVM Console  Keyboard Type Part # Description
16 Port  KVM Switch 2 console
(1x Local + 1x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U20-02-MU162-n 
Price: $2530
1U 20" (1x Local + 1x Remote) LG Panel w/ keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black (Details-> )
3 console
(1x Local + 2x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U20-02-MU163-n 
Price: $2758
1U 20" (1x Local + 2x Remote) LG Panel w/ keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black (Details-> )
4 console
(1x Local + 3x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U20-02-MU164-n 
Price: $2985
1U 20" (1x Local + 3x Remote) LG Panel w/ keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black (Details-> )
32 Port  KVM Switch 2 console
(1x Local + 1x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U20-02-MU322-n 
Price: $3136
1U 20" (1x Local + 1x Remote) LG Panel w/ keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black (Details-> )
3 console
(1x Local + 2x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U20-02-MU323-n 
Price: $3364
1U 20" (1x Local + 2x Remote) LG Panel w/ keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black (Details-> )
4 console
(1x Local + 3x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U20-02-MU324-n 
Price: $3591
1U 20" (1x Local + 3x Remote) LG Panel w/ keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black (Details-> )
 CAT5 / CAT6 Matrix KVM With IP Remote Console
16 Port  KVM Switch 3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U20-02-MU163IP-n 
Price: $2917
1U 20" (1x Local + 1x Remote + 1x IP) LG Panel w/ keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black (Details-> )
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U20-02-MU164IP-n 
Price: $3144
1U 20" (1x Local + 2x Remote + 1x IP) LG Panel w/ keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black ,(Details-> )
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U20-02-MU164IP2-n 
Price: $3303
1U 20" (1x Local + 1x Remote + 2x IP) LG Panel w/ keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black (Details-> )
32 Port  KVM Switch 3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U20-02-MU323IP-n 
Price: $3523
1U 20" (1x Local + 1x Remote + 1x IP) LG Panel w/ keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black (Details-> )
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U20-02-MU324IP-n 
Price: $3750
1U 20" (1x Local + 2x Remote + 1x IP) LG Panel w/ keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black (Details-> )
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U20-02-MU324IP2-n 
Price: $3909
1U 20" (1x Local + 1x Remote + 2x IP) LG Panel w/ keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black (Details-> )
Option
-12VDC
Price : $171
Add 12V DC power Input
-24VDC
Price : $171
Add 24V DC power Input
-48VDC
Price : $171
Add 48V DC power Input
-BNC
Price : $114
Add Composite Video (RCA) + S-video
-AV
Price : $114
Add Composite Video (BNC) + S-video
-HDMI
Price : $114
Add HDMI Input with built in Speaker
-DVI
Price : $64
Add DVI-D Input
-SPK
Price : $114
Add speaker

                                                                                                                                                                            Back to top

 


              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

                                  Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.