Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor
   Drawer( No Keyboard )

  * 1U/2U Rack Monitor Drawer
  * SUN Solaris Monitor Drawer
  * Wide Screen Monitor Drawer
 
* Quad Display Monitor Drawer
 
* Short-Depth Monitor Drawer
 
* Sunlight Monitor Drawer
 
* Touch Screen Monitor Drawer
 
* 15" Rack Monitor Drawer
 
* 17" Rack Monitor Drawer
 
* 19" Rack Monitor Drawer
  * 20" Rack Monitor Drawer

- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






1U Rack Mounting Quad Displays Drawer:
Part#  LCD1U20-013

*** This model is discontinued. Learn more about replacement model LCD1U19-016 / LCD1U19-017  ***


                                                      1U Rack Drawer 20" LG LCD Quad Displays
                          With RS-232 / Alarm I/O / VCR in & out / S-Video / VGA Optional DC Input Power      

Panel: LG  20" Widescreen LCD panel

Display type

Active Matrix TFT 

Resolutions

1600 x 1200

Response time

Tr =1 ms / Tf =4 ms (Typ.)

Contrast ratio

800 : 1 typical

Brightness

300 cd/ m2 typical

Pixel pitch

0.255mm (H) x 0.255mm (W)

Panel color

16.7 million display colors

Viewing angle

160 ē (Horiz.) / 160 ē (Vert.)

Video:

Horizontal Synchronization :
50 KHz(Typ)
Vertical Synchronization :
60 Hz(Typ)
Input Signal : Analog RGB 0.7Vp-p

OSD Control

Brightness, Contrast, Colour, Clock,
H.Position, V.Position, Phase, Scaling,
Auto config, Input select, Multi window,
Clear EEPROM, OSD adjust, Save

External Connection

Power Input 12V/5A DC adapter
Video Input 15-pin D-Sub connector

Product Dimension

442(W) x 650(D) x 44(H)mm /
17.4" x 25.6" x 1.73"

Storage temp.

-5ēC to 60ēC

Operating temp.

0ēC to 50ēC

Relative Humidity

5 ~90%, non condensing

Shock

10G peak acceleration (11ms duration)

Vibration

5~500Hz 1G RMS random vibration

Safety Approval

 FCC, CE

   Front View  

 
    Rear View
      
     Diagram
           

               *click on photo for enlarged view 

     
     Product Sheet
     


     User Manual
     

       Free Ground Shipping *Click for details


More Photo:
           
     

Features :

•  Built-in Quad Display
•  Ideal for CCTV security &industrial control
•  High resolution 1600 x 1200, 20" LCD in 1U Drawer
•  "One Man" installation slides included except 20" LCD model
•  Sliding LCD allowing LCD to remain open when the rack door is closed
•  Standard D-sub 15-pin VGA input connector
•  Built-in RS-232, Alarm I/O, VCR in/out, S-Video
•  Optional DC Power Supply
•  Side to side wide-angle viewing .
•  Built in On Screen Display controlled by integral membrane switches
•  Four camera outputs can be combined into one video signal for simutaneous display & recording
•  User selected video display mode including Quad Display mode (Cameras 1-4) & full screen sequential switching
•  One screen TIME, TITLE display for each channel & on-screen setup menu
•  Alarm detection for sensor contact closure & video loss in camera inputs
•  Built-in buzzer for alarm detection acknowledgement
•  Freeze of last ptcture before video loss

Power supply :

  • Remote adapter : 110V - 220 V AC Input
  • Optional  48V / 24V / 12V DC input power adapter available
Front QD membrane button
-On-screen menu setup in Quad mode
-LCD on-screen menu setup

 Specifications
Item Description
Model Number QD (NTSC) QD (PAL)
Number of Colour 16.7 Mil 16.7 Mil
Imaging System NTSC PAL
Resolution 1024 x 525 1024 x 625
Refresh Rate 60 50
Video Input Camera Input 1.0 Vpp, 75 Ohm x 4
VCR Input 1.0 Vpp, 75 Ohm x 1
Video Output Live Monitor 1.0 Vpp, 75 Ohm x 1
Loop Through Out 1.0 Vpp, 75 Ohm x 4
VCR Output 1.0 Vpp, 75 Ohm x 1
Auto Gain Control Yes
Time / Date Yes
On Screen Display Yes
Camera Title 8 Character Title
Display Format 2 x Zoom on Playback Yes
QUAD Yes
FULL Yes
SEQUENCY Yes
Dwell Time 0 to 99 Sec Adjustable
Built-in Buzzer Yes
Key Lock Yes

Back to top

 

Ordering  information 
Part Number  Description
LCD1U20-013
1U Rackmount 20" LG LCD QUAD Display Drawer
Option
-DC12
Add 12V DC power supply
-DC24
Add 24V DC power supply
-DC48
Add 48V DC power supply

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.