Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 

  Products

   Rack Mount Monitor
   Drawer

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )
        1 / Single Monitor ( 1U )


   Rackmount KVM Console

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


1U Rackmount SUN Solaris LCD Drawer
Model LCD1U20-012


SiriusView SUN Solaris Compatible 1U Rackmount 20" Industrial GradeT FT LCD Display Drawer
TAA & NDAA Compliant

   1U SUN LCD Drawer LCD1U20-012

    Drawer Features & Display Benefits
  • 1U 20" Industrial Grade LCD drawer
  • 1280 X 1024 Native Graphic Resolution
  • Sync with most SUN resolution, including 1152 X 900 @ 66 or 76Hz
  • Sliding LCD allowing LCD to remain open when the rack door is closed
  • Installation slides for easy, quick installation
  • Enhanced aesthetics with molded front panel and two point lock
  • TAA Compliant & NDAA Compliant
    Options
                          LCD Screen

LCD Type

20 inch LG TFT LCD Panel

Backlight

CCFL

Display Size

20.1 inch diagonal

Resolutions

1152 x 900 ( Direct ), 1600 x 1200 ( Native )

Contrast ratio

800 : 1

Brightness

300 cd/ m2

Active area (mm) 408 x 306

Panel color

16.7M

Viewing angle

178° x 178°

Signal Input

VGA , HDMI

LCD MTBF

45,000 hrs

                          Power Supply
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption Max. 48 Watt, Standby 5 Watt
                     Environmental

Storage temp.

-20ēC to 60ēC

Operating temp.

0ēC to 55ēC

Relative Humidity

5 ~90%, non condensing

Shock

10G peak acceleration (11ms duration)

Vibration

10~300Hz 0.5G RMS random vibration

                          Mechanical
Dimension:
( Single console )
439.6 x 650 x 44 mm / 17.3 x 25.6 x 1.73 inch
Product Weight 13.5 kgs / 30 lbs
                              Compliance
  FCC, CE, RoHS3,
REACH, TAA & NDAA Compliant
ISO 9001, ISO 14001
    Dimension


 
    Construction  

 

 Product Sheet
 User Manual


  Free Ground Shipping. Learn More.


Gallery

           
           


Back to top

Ordering  Information 
Part Number  Description
LCD1U20-012
Sun Solaris 1RU 20" Industrial Grade LCD Rackmount Drawer with VGA + HDMI Input
Optional  inputs
-Spk
VGA + HDMI + 2 Speakers for HDMI
-HDMI
VGA + HDMI + 2 Speakers for HDMI
-SDI
3G-SDI + VGA + HDMI + Speaker
-BNC BNC + S-Video + Speaker + VGA + HDMI
-AV
BNC w/ RCA Adapter + S-Video + Speaker + VGA + HDMI
-ADH DVI-D + Audio + Speaker + VGA + HDMI
Optional Touch Screen
-TRS
Resistive 1-Point touch screen + Serial controller
-TRB Resistive 1-Point touch screen + USB controller
Option DC Power
-DC12 Change to 12V DC power supply
-DC24 Change to 24V DC power supply
-DC48 Change to 48V DC power supply
-DC110
Change to 110V DC power supply
-DC125
Change to 125V DC power supply
-DC250
Change to 250V DC power supply

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.