Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 Products

Rackmount Monitor
   Drawer


* Filter by Number of Screen
   - 3 / Triple Monitor ( 2U )
   - 2 / Dual Monitor ( 2U )
   - 1 / Single Monitor ( 1U )

* Filter by Screen Resolution
   - 1600 x 1200


Rackmount LCD KVM
   Console

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Mobile Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Power Supply
Accessories
OEM Project


Return Policy





1U Rack Mounting 20" LCD Drawer
Model  LCD1U20-011


SiriusView 1U  20" LG Industrial Grade TFT LCD Rack Drawer
TAA & NDAA Compliant

  1RU 20 Inch LCD Drawer LCD1U20-011

    Drawer Features & Display Benefits
  • 1U 20" LCD drawer with HDMI / VGA input
  • 1600 x 1200 high resolution
  • Sliding LCD allowing LCD to remain open when the rack door is closed
  • Enhanced aesthetics with molded front panel and two point lock
  • TAA & NDAA Compliant
    Options
                          LCD Screen

LCD Type

20 inch LG Industrial Grade TFT LCD Panel

Backlight

CCFL

Display Size

20 inch diagonal

Resolutions

1600 x 1200

Contrast ratio

800 : 1

Brightness

300 cd/ m2

Active area (mm) 408 x 306

Panel color

16.7M

Viewing angle

89/89/89/89

Signal Input

VGA / HDMI

LCD MTBF

45,000 hrs

                          Power Supply
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
                     Environmental

Storage temp.

-20ºC to 60ºC

Operating temp.

0ºC to 55ºC

Relative Humidity

5 ~90%, non condensing

Shock

10G peak acceleration (11ms duration)

Vibration

10~300Hz 0.5G RMS random vibration

                          Mechanical
Dimension:
( Single console )
439.6 x 650 x 44 mm / 17.3 x 25.6 x 1.73 inch
Product Weight 13.5 kgs / 30 lbs
                              Compliance
  FCC, CE, RoHS3,
REACH, NDAA & TAA Compliant
ISO 9001, ISO 14001
                              SUN VERSION
Model LCD1U20-012
    Dimension

*Click ofor enlarged view
 
    Construction  

*Click for enlarged view

 Product Sheet
 User Manual


        Free Ground Shipping *Click for details    


Gallery
           
           
 


Back to top  

Ordering  Information 
Part Number  Description
LCD1U20-011
1U Rackmount 20" Industrial Grade LCD Rackmount Drawer with VGA / HDMI Input
Optional  inputs
-Spk
VGA + HDMI + 2 Speakers for HDMI
-HDMI
VGA + HDMI + 2 Speakers for HDMI
-SDI
3G-SDI + VGA + HDMI + Speaker
-BNC BNC + S-Video + Speaker + VGA + HDMI
-AV
BNC w/ RCA Adapter + S-Video + Speaker + VGA + HDMI
-ADH DVI-D + Audio + Speaker + VGA + HDMI
Optional Touch Screen
-TRS
Resistive 1-Point touch screen + Serial controller
-TRB Resistive 1-Point touch screen + USB controller
Option DC Power
-DC12 Change to 12V DC power supply
-DC24 Change to 24V DC power supply
-DC48 Change to 48V DC power supply
-DC110
Change to 110V DC power supply
-DC125
Change to 125V DC power supply
-DC250
Change to 250V DC power supply

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.