Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 Products
Rackmount Monitor
   Drawer


* Filter by Number of Screen
   - 3 / Triple Monitor ( 2U )
   - 2 / Dual Monitor ( 2U )
   - 1 / Single Monitor ( 1U )

* Filter by Screen Resolution
   - 1440 x 900


Rackmount LCD KVM
   Console

Rackmount LCD Monitor

Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects


Return Policy



1U Rack Mount Outdoor Sunlight Readable High Brightness Wide Screen Drawer:
Part#  LCD1U19-018


1U Outdoor Sunlight Readable High Brightness 19 Inch Widescreen Monitor , TAA Compliant
                  ptional S-Video & Composite Video, Audio, HDMI, SDI, DC Input Power

1U 19" Outdoor Sunlight Readable High Brightness Wide Screen Monitor Drawer LCD1U19-018


*click on photo for enlarged view

    Drawer Features & Display Benefits
  • Outdoor Sunlight Readable High Brightness 1U Rack 19 Inch widescreen LCD drawer with DVI-D / VGA input
  • 1440 x 900 native resolution / 1000 cd/mē brightness
  • Short depth design of 18.1" ( 460 mm )
  • Green LED-backlit panel technology
  • Assembled in USA & TAA Compliant
    Options
  • 3G / HD / SD-SDI Broadcast-grade input
  • S-Video + Composite ( BNC )
  • HDMI 1.2 Video Input or Audio input
  • Audio input and Output
  • DC power : 12V / 24V / 48V / 110V / 125V / 250V
                          LCD Screen

LCD Type

Outdoor Sunlight Readable High Brightness 19 inch widescreen TFT LCD Panel

Backlight

LED

Display Size

19 inch diagonal

Resolutions

1440 x 900

Contrast ratio

1000 : 1

Brightness

1,000 cd/ m2

Active area (mm) 408.24 H x 255.15 V

Panel color

16.7M

Viewing angle
( L/R/U/D )

80/80/80/80

Signal Input

VGA and DVI-D Single-link

LCD MTBF

30,000 hrs

Surface Treatment : 

Anti-glare

Surface hardness : 

3H

                          Video OPTION
Digital : HDMI HDMI 1.2 / HDCP 1.1
Analog :
S-Video (4 pin )
Composite ( BNC )
NTSC & PAL
                         Audio OPTION
Input Connector : 3.5mm stereo jack
Impedance /Power Level : 30k ohms/ 750mV
Output Connector : 3.5mm stereo jack
Resistance /Power Level : 30k ohms/ 2.8V
Speaker Dual Stereo : 2W x 2
                          Power Supply
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption Screen on : Max. 35 Watt
Power saving mode : Max 4 Watt
Power button on : Max 1 Watt
                     Environmental
Temperature 0 to 55 Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) 
Relative Humidity 20~90%, non condensing (Operation)
5~90%, non condensing (Storage)
Altitude 16,000 ft (Operating)
40,000 ftn(Non-Operating)
Shock 10G acceleration  (11ms duration) 
Vibration 10~300Hz 0.5G RMS random vibration

Package Content

LCD1U19-014 unit X 1 , 6ft VGA cable X 1, Power cord X 1 , M6 screw, cage nut & cup washer X 8
                          Mechanical
Dimension:
17.4 x 18.1 x 1.73 inch / 442 x 460 x 44 mm
Product Weight 13 kgs / 28.6 lbs
                              Regulatory Approval
  FCC, CE, CE/LVD , RoHS2 Compliant , REACH Compliant , Assembled in USA & TAA Compliant
    Dimension

*click on above pictures for enlarged view
 
    Construction  

 Download Product Sheet


        Free Ground Shipping *Click for details    


Back to top

Optional Peripheral & Accessory
- S-Video + Composite Video (BNC or RCA) / DVI-D - HDMI
- DC Power Input ( 12V / 24V / 48V /110V /125V /250V)
 Customer who ordered this product may also order these :
- KVM Switch - Rack Shelves
- Rack Mount Keyboard - Rack Drawer
- Server Rack Cabinet - Power Strips
- 4 Post Rack - Rack Cooling Fan
- Wall Rack Mount  

 

Ordering  information 
Part Number  Description
LCD1U19-018
Price : $1,577
1U Rackmount 19" Industrial Grade Outdoor Sunlight Readable High Brightness Widescreen LCD Drawer
Optional Video/Audio Inputs
-AV
Price : $114
 With VGA + DVI-D + S-Video &  BNC Composite Video input with RCA adapter
-BNC
Price : $114
 With VGA + DVI-D + S-Video &  BNC Composite Video input
-SPK
Price : $114
 With VGA + DVI-D + Audio function
-HDMI
Price : $114
 With VGA + HDMI 1.2 w/ speaker
-AV3.0
Price : $171
 With VGA + DVI-D + HDMI 1.3 w/ speaker
-SDI
Price : $486
 With VGA + DVI-D + HDMI 1.3 w/ speaker + SDI
Option DC Power
-DC12
Price : $271
Add 12V DC power supply
-DC24
Price : $271
Add 24V DC power supply
-DC48
Price : $271
Add 48V DC power supply
-DC110
Price : $357
Add 110V DC power supply
-DC125
Price : $357
Add 125V DC power supply
-DC250
Price : Please call
Add 250V DC power supply

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.