Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 Products
Rackmount Monitor
   Drawer


* Filter by Number of Screen
   - 3 / Triple Monitor ( 2U )
   - 2 / Dual Monitor ( 2U )
   - 1 / Single Monitor ( 1U )

* Filter by Screen Resolution
   - 1152 x 900
   - 1280 x 1024


Rackmount LCD KVM
   Console

Rackmount LCD Monitor

Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects


Return Policy






SUN Solaris 1U Rackmount 19" LCD Monitor Drawer:
Model LCD1U19-013


SiriusView Industrial Grade 1U Rackmount SUN Solaris 19" TFT LCD Display Drawer
TAA & NDAA Compliant

   Sun Solaris 1U LCD Drawer LCD1U19-013

    

    Drawer Features & Display Benefits
  • 1U 19" LCD drawer
  • Direct Support for SUN Micro 1152 x 900 native resolution
  • Short depth design of 500mm ( 19.7" )
  • Depth will suit a 600mm rack application
  • Sliding LCD allowing LCD to remain open when the rack door is closed
  • Installation slides for easy, quick installation
  • Enhanced aesthetics with molded front panel and two point lock
  • TAA & NDAA Compliant
    Options
                          LCD Screen

LCD Type

Grade A Industrial monitor 19 inch TFT LCD Panel

Display Size

19 inch diagonal

Resolutions

1152 x 900 ( Direct ), 1280 x 1024 ( Native )

Backlight

LED

Contrast ratio

1000 : 1

Brightness

250 cd/ m2

Active area (mm)

376 x 301

Panel color

16.7 M

Viewing angle

170° x 160°

Signal Input

VGA / DVI-D

LCD MTBF

30,000 hrs

                          Power Supply
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption Screen on : Max. 25 Watt
Power saving mode : Max 4 Watt
Power button on : Max 1 Watt
                     Environmental

Storage temp.

-20ēC to 60ēC

Operating temp.

0ēC to 55ēC

Relative Humidity

5 ~90%, non condensing

Shock

10G peak acceleration (11ms duration)

Vibration

5~500Hz 1G RMS random vibration

                          Mechanical
Dimension:
( Single console )
441.6 x 500 x 44 mm / 17.4 x 19.7 x 1.73 inch
Product Weight 12.5 kgs / 27.5 lbs
                              Regulatory Approval
  FCC, CE, RoHS3,
REACH & TAA Compliant & NDAA Compliant
ISO 9001, ISO 14001
    Dimension

*Click for enlarged view
 
    Construction  

*Click for enlarged view

 Download Product Sheet
 Download User Manual


        Free Ground Shipping *Click for details         


Gallery

               


Back to top

 Ordering  Information 

Part Number  Description
LCD1U19-013
 Sun Solaris compatible 1U Rackmount 19" TFT LCD Monitor Drawer with VGA + DVI-D
Optional Video/Audio signal input
-BNC
BNC + S-Video + Audio + VGA + DVI-D
( *Chassis Depth extended to 22.4"/ 570mm )
-AV
BNC w/ RCA adapter + S-Video + Audio + VGA + DVI-D
( *Chassis Depth extended to 22.4"/ 570mm )
-HDMI
HDMI + Audio + VGA + DVI-D
( *Chassis Depth extended to 22.4"/ 570mm )
-SDI 3G-SDI + VGA + DVI-D
( *Chassis Depth extended to 22.4"/ 570mm )
Optional DC Power
-DC12
Change to 12V DC power supply
( *Chassis Depth extended to 22.4"/ 570mm )
-DC24
Change to 24V DC power supply
( *Chassis Depth extended to 22.4"/ 570mm )
-DC48
Change to 48V DC power supply
( *Chassis Depth extended to 22.4"/ 570mm )
-DC110
Change to110V DC power supply
( *Chassis Depth extended to 22.4"/ 570mm )
-DC125
Change to 125V DC power supply
( *Chassis Depth extended to 22.4"/ 570mm )
-DC250
Change to 250V DC power supply
( *Chassis Depth extended to 22.4"/ 570mm )
Optional Touch screen 
-TRB
Resistive 1-Point touch screen + USB controller

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice. All brand names , logo and registered trademarks are properties of their respective owners. Legal.