Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor
   Drawer ( No Keyboard )

  * 1U/2U Rack Monitor Drawer
  * SUN Solaris Monitor Drawer
  * Wide Screen Monitor Drawer
  * Quad Display Monitor Drawer
  * Short-Depth Monitor Drawer
  * Sunlight Monitor Drawer
  * Touch Screen Monitor Drawer
  * 15" Rack Monitor Drawer
  * 17" Rack Monitor Drawer
  * 19" Rack Monitor Drawer
  * 20" Rack Monitor Drawer

- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Mouse
   - with Serial KVM
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20" Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






Rack Mount LCD Drawer
Part # LCD1U19-011


                                         1U LCD : Rack Mount 19" TFT LCD Drawer with VGA & DVI
                                 Optional  S-Video & Composite Video , Audio , HDMI,  DC Input Power , Touch Screen
   1U LCD Drawer LCD1U19-011

    Drawer Features & Display Benefits
  • 1U Rack 19 inch LED Monitor Console Drawer
  • Short depth design of 500mm ( 19.7" )
  • Depth will suit a 600mm rack application
  • Sliding LCD allowing LCD to remain open when the rack door is closed
  • Installation slides for easy, quick installation
  • Enhanced aesthetics with molded front panel and two point lock
    Options
  • 19" Touchscreen : Capacitive, Resistive
  • S-Video + Composite ( BNC )
  • HDMI or Audio input
  • DC power : 12V / 24V / 48V / 110 ~ 125V

                     General Information

Form Factor

1U Rack mounting on slide-out rails

                          LCD Screen

LCD Type

Industrial Grade monitor 19 inch TFT LCD Panel

Backlight

LED

Display Size

19 inch diagonal

Resolutions

1280 x 1024

Contrast ratio

1000 : 1

Brightness

250 cd/ m2

Active area

376 x 301 (mm)

Panel color

16.7 M

Viewing angle

170° x 160°

Signal Input

VGA / DVI-D

LCD MTBF

30,000 hrs

                          Power Supply
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption Screen on : Max. 25 Watt
Power saving mode : Max 4 Watt
Power button on : Max 1 Watt
                     Environmental

Storage temp.

-20ēC to 60ēC

Operating temp.

0ēC to 55ēC

Relative Humidity

5 ~90%, non condensing

Shock

10G peak acceleration (11ms duration)

Vibration

5~500Hz 1G RMS random vibration

Package Content

LCD1U19-011 unit X 1 , 6ft VGA cable X 1, Power cord X 1 , M6 screw, cage nut & cup washer X 8
                          Mechanical
Dimension: 441.6 x 500 x 44 mm / 17.4 x 19.7 x 1.73 inch
Product Weight 12.5 kgs / 27.5 lbs
                              Regulatory Approval
  FCC, CE, RoHS2 & REACH compliant
                                           Remarks
LCD1U19-013 is the SUN Solaris Compatible version of the current model LCD1U19-011 , click this link for details
    Dimension

*click on above pictures for enlarged view
 
    Construction  

*click on above pictures for enlarged view

 Download Product Sheet
 Download User Manual

Touchscreen Drive Download
Mac Linux Dos
Win 2k-Xp Win 98-Me Win CE
Win 7    

        Free Ground Shipping *Click for details         


More Photos, click on the following for enlarged view:
         



Back to top

Optional Peripheral & Accessory
- S-Video + Composite Video (BNC or RCA) / DVI-D - HDMI
- Touch screen - DC Power Input ( 12V / 24V / 48V )
 Customer who ordered this product may also order these :
- KVM Switch - Rack Shelves
- Rack Mount Keyboard - Rack Drawer
- Server Rack Cabinet - Power Strips
- 4 Post Rack - Rack Cooling Fan
- Wall Rack Mount  

 ORDERING INFORMATION FOR LCD1U19-011  - 1U 19" INDUSTRIAL LCD MONITOR DRAWER

Part Number  Description
LCD1U19-011
Price : $682
 1U Rack-mount 19" TFT LCD  Monitor Drawer with VGA & DVI-D, one 6-ft long VGA cable included ( Video signal Inputs only )
LCD1U19-011-HDMI
Price : $796
 1U Rack-mount 19" TFT LCD  Monitor Drawer with VGA & HDMI with Speakers, one 6-ft long VGA cable included  ( Video  & Audio signal Inputs included , No DVI-D  )
(Depth will be 570mm/22.4")
Optional Video/Audio signal input
-AV
Price : $114
With VGA + DVI-D + S-Video &  BNC Composite Video input with RCA adapter (Depth will be 570mm/22.4")
-BNC
Price : $114
With VGA + DVI-D + BNC + S-Video (Depth will be 570mm/22.4")
-SPK
Price : $114
With VGA + DVI-D + audio (Depth will be 570mm/22.4")
-AV3.0
Price : $171
With VGA + DVI-D + HDMI w/ speaker (Depth will be 570mm/22.4")
Optional DC Power
-DC12
Price : $171
Add 12V DC power supply (Depth will be 570mm/22.4")
-DC24
Price : $171
Add 24V DC power supply (Depth will be 570mm/22.4")
-DC48
Price : $171
Add 48V DC power supply (Depth will be 570mm/22.4")
-DC110
Price : $357
Add 110V DC power supply (Depth will be 570mm/22.4")
-DC125
Price : $357
Add 125V DC power supply (Depth will be 570mm/22.4")
Optional Touch screen 
-TRS
Price : $271
Add 19" Resistive touch screen + Serial controller
-TRB
Price : $271
Add 19" Resistive touch screen + USB controller
-TCS
Price : $457
Add 19" Capacitive touch screen + Serial controller
-TCB
Price : $457
Add 19" Capacitive touch screen + USB controller
Optional Quad display
-QUAD DISPLAY Please check model  *** LCD1U19-016 ***

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                                                                                                                                        

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice. All brand names , logo and registered trademarks are properties of their respective owners. Legal.