Products
Rackmount LCD KVM
Console
- 1U Rackmount LCD
Monitor Keyboard KVM
* Filter by Number of Screen
- 3 / Triple Monitor ( 2U )
- 2 / Dual Monitor ( 2U )
- 1 / Single Monitor
* Filter by Screen Resolution
- 3840 x 2160 / 4K
- 1920 x 1200 / Ultra High
- 1920 x 1080 / HD 1080p
- 1600 x 1200
- 1600 x 900
- 1440 x 900
- 1366 x 768
- 1280 x 1024
- 1152 x 900
- 1024 x 768
* Filter by Features
- Short Depth
- High Bright /Sunlight Readable
- Dual Slide Rails
- Scalable / Modular Design
- Real Keyboard Mouse
- SUN Hot Key Keyboard
- MAC Hot Key Keyboard
* Filter by KVM Type
- Combo USB PS2 KVM
- Cat 5 KVM / Cat 6 KVM
- DVI KVM
- KVM Over IP
- HDMI KVM
- DisplayPort KVM
- Matrix KVM
- SUN Solaris Rack LCD KVM
- 2U Rackmount LCD
Monitor Keyboard KVM
Rackmount
LCD Monitor
Drawer
Rackmount
LCD Monitor
Rackmount
Keyboard /
Rackmount KVM Switch
Industrial
LCD Display
Panel PC
2 Post Relay Rack
LCD Keyboard
Rackmount Chassis
Rackmount Cabinet /
Server Rack
Rack PDU
Rack Case
Wall Mount Rack /
Cabinet / Computer
Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects
Return
Policy
|
1U Rack SUN Solaris KVM Drawer with Keyboard , Video Monitor and Mouse :
Part # LCD1U17-45
NOVA SUN KVM 1U 17"
Full HD 1080p
Widescreen Rackmount LCD KVM Console Drawer Assembled in USA & TAA Compliant
Optional DB-15 KVM / CAT6 KVM /USB Hub KVM / DVI KVM / Multi-User Matrix KVM Switch
Optional 1 / 2 / 3 / 4 Simultaneous Users by Local / Remote Access VIA CAT6 or Over IP
FULL HD SUN KVM CONSOLE LCD1U17-44-n
*click on image for enlarged view
|
Features & Benefits
- 1U 17" Industrial Grade Widescreen LCD console drawer
- Support SUN Native 1152 x900 & Full HD with 1080p resolution
- Go Green : LED-backlit Technology
- Short depth design of 18.1" (460mm ) only
- Front USB port for device access ( USB Hub KVM only )
- Assembled in USA & TAA Compliant
Options
- 3G / HD / SD-SDI Broadcast-grade input ( w/ speaker )
- HDMI ( w/ speaker ) or Audio input
- 2 post rack mounting available
- 250V , 125V , 110V , 48V, 24V or 12V DC power
|
General
Information |
Form Factor |
1U Rack mounting on slide-out rails |
Compatibility
|
Multi-platforms -
Mix PCs, IBM, SUN, HP , DELL, Linux , Windows |
LCD Screen |
LCD Type |
Industrial Grade TFT LCD Panel
|
Display Size |
17.3 inch diagonal |
Resolutions
|
Direct 1152 x 900 Native Full HD 1080p, 1920 x 1080 |
Backlight |
LED |
Contrast
ratio
|
600
: 1
|
Brightness
|
400
cd/ m2
|
Active area |
382 x 215 (mm) |
Panel
color
|
16.7 million, 8-bit |
Viewing
angle
|
160° x 140° |
Signal Input |
VGA, DVI-D |
LCD MTBF |
50,000 hrs |
Keyboard
& Pointing Device |
Model Sn / Sb
|
SUN Keyboard with Hot-Keys , Numeric Keypad & Touchpad or Trackball
|
Power |
Input |
Auto-sensing 100 to 240VAC, 50 / 60Hz |
Consumption |
Max. 48 Watt, Standby 5 Watt |
Environmental |
Temperature |
0 to 50
Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) |
Relative Humidity |
5~90%, non
condensing |
Shock |
10G peak acceleration (11ms duration) |
Vibration |
5~500Hz, 1G RMS random vibration |
Mechanical |
Single port KVM Console
|
441.6(W) x 460(D) x 44 mm(H) /
17.4(W) x 18.1(D) x 1.73(H) inch
|
Multiport KVM Console |
441.6(W) x 580(D) x 44(H) mm / 17.4 (W)x 22.8(D) x 1.73(H) inch
|
Product Weight |
24lbs / 10.8kg (Single port
KVM)
25.5lbs /11.6kg (Multiport KVM ) |
Regulatory Approval |
|
FCC & CE certified , RoHS2
& REACH compliant, Assembled in USA & TAA Compliant |
|
*click image for enlarged view
*click on image for enlarged view
|
|
| |