Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD KB / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






1U Rack Console with Monitor Keyboard and Optional KVM  :
Part #  LCD1U17-17

*** This model has been discontinued. Replacement model is LCD1U17-15. Click here for details   ***


                           SHORT DEPTH 1U Rack Consoles 17" Samsung TFT LCD Monitor Keyboard Drawer  
                                           Only 18.9" / 480mm Deep, fits  23.6" / 600mm deep cabinet          

Short Depth Rack Console LCD1U17-17-n

   *click on photo for enlarged view 

     Rack Console Benefits
  • Short Depth Rugged 1U 17" SAMSUNG Rack Console
  • Short Depth design of 480mm (18.9" ) only
  • Depth will fit a 600mm (23.6") rack application
  • "One Man" installation slides for easy and quick installation
  • Combo interface either PS/2 or USB input to the rack console
  • Slide rails with fixed positions to prevent drawer movement when typing
  • Optional S-Video + Composite Video ( BNC or RCA ),
    DVI-D, DC Power input, Audio
  • 2 year Warranty
                     General Information

Form Factor

1U Rack mounting on slide-out rails

Compatibility

Multi-platforms - Mix PCs, IBM, SUN, HP , DELL, Linux , Windows

                          LCD Screen

LCD Type

Grade A Industrial monitor 17 inch Active Matrix TFT LCD Panel

Display Size

 17 inch diagonal

Resolutions

1,280 x 1,024 with 60 / 70 / 75Hz 

Response time

Tr=1.3 / Tf=3.7 ms

Contrast ratio

1000 : 1

Brightness

300 cd/ m2

Pixel pitch

0.264 (H) x 0.264 (V) mm

Panel color

16.7 million display colors

Viewing angle

160 / 160 (Horiz. / Vert.)

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune, Recall & Language

Signal Input

VGA, Analog RGB

Optional Video  Input

S-video & Composite (BNC or RCA ),
DVI-D   
  ...More Video Input Details

LCD MTBF

50,000 hrs

                          Keyboard & Pointing Device

Model n

Notebook type KB  w/ Numeric Keypad & Touchpad

Model b

Notebook type KB w/ Numeric Keypad & Trackball   ...More Keyboard Details

                          Power Supply

 

-Remote adapter : 110V - 220 V AC Input ,
 12V 5A Output 
-Adapter Size : 4.3"(L) x 2.4"(W) x 1.2"(H) /
 
10.8 (L) x 6.1 (W) x 3 (H) cm
-Cable length from mains plug to adapter : 6ft / 182cm
-Cable length from adapter to unit :
 6ft / 180cm
-Mains plug options available   
-Optional  DC power with 48V / 24V / 12V DC  input
                     Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
                          Mechanical

Product Dimension

(W x D x H )  
442 x 480 x 44 mm /17.4 x 18.9 x 1.73 inch

Product Weight  Approximately 33 lbs / 15kg 
Relative Humidity  90%, non condensing
                              Regulatory Approval
  FCC, CE, VCCI, 3C*
  More photos (click to enlarge )
Update: The touchpad is changed from 3 button to 2 button. For more details, please click here  
 
Keyboards  (click to enlarge )
  Trackball Option -  Touchpad Option -
    Dimension


*click on above pictures for enlarged view

  Product Sheet
Product Sheet
  User Manual
 General User Manual
Optional Peripheral & Accessory 
- S-Vdieo + Composite Video (BNC or RCA) / DVI-D
- HDMI
- DC Power Input ( 12V / 24V / 48V )
- KVM Cables & Cascade Cables in Various lengths
- KVM Extender        -IP KVM Extender  
Free Ground Shipping *Click for details

                                             

 Customer who ordered this product may also order these :
- KVM Switch
- PDU ( Power Distribution Unit )
- Server Rack Cabinet
- 4 Post Rack
- Wall Rack Mount
- Rack Shelves
- Rack Drawer
- Power Strips
- Rack Cooling Fan

Features of Rack Console :
  • SAMSUNG Industrial Grade A Short Depth 17" LCD Monitor Panel in 1U Rack space
  • Short Depth design of 480mm (18.9" ) only
  • Depth will fit a 600mm (23.6") rack application
  • Either PS/2 or USB input to this Rack console  (the rack LCD drawer / keyboard )
  • 7-button LCD OSD membrane with a power LED
  • 2 point lock, with Stylish latching front panel to release the 2-point lock

  • Micro switch for screen auto power off , power saving feature for prolonging the lift of LCD panel

  • KVM membrane

  • Built in on screen display controlled by integral membrane switches , Multi lingual on screen display menu
  • Unique mechanical design to maximize rack mountable space
  • Black Anodized aluminum front panel
  • VGA, keyboards & mouse all in one by 15 pin HDB connector
  • Built in slide rails which can be mounted easily in any 19" rack cabinet
  • EMC shielding around the monitor housing to minimize interference
  • Rear rack mounting bracket included
  • Standard 6-ft KVM cable, optional 10, 15, 33 ft available
  • Optional : S-Video and Composite video input (RCA or BNC ), DVI-D , Audio, DC power input adapter , Speaker

Back to top

 ORDERING INFORMATION FOR  LCD1U17-17-SHORT DEPTH 1U SAMSUNG 17" LCD RACK CONSOLE

 KVM Support  Keyboard Type Part # Description
 Singe port KVM
Single Port KVM with PS/2 & USB Combo Interface Notepad KB w/ Touchpad & Numeric key LCD1U17-17-n Short Depth Stylish Rugged 1U LCD 17" Samsung Panel w/ Notebook KB & touchpad & Combo PS2 / USB interface & 1 x 6-ft 4-in-1 Combo KVM cable
Notepad KB w/ Trackball  & Numeric key LCD1U17-17-b Short Depth Stylish Rugged 1U LCD  17" Samsung Panel w/ Notebook KB & trackball  & Combo PS2 / USB interface &  1 x 6-ft 4-in-1 Combo KVM cable
Notepad KB w/ Touchpad & Numeric key LCD1U17-17-n-u Short Depth Stylish Rugged 1U LCD  17" Samsung Panel w/ Notebook KB & touchpad  & Combo PS2 / USB interface & 1 x 6-ft 4-in-1 Combo KVM cable
Notepad KB w/ Trackball  & Numeric key LCD1U17-17-b-u Short Depth Stylish Rugged 1U LCD  17" Samsung Panel w/ Notebook KB & trackball &  Combo PS2 / USB interface &  1 x 6-ft 4-in-1 Combo KVM cable
Option
-12VDC Add 12V DC power input   (the depth will be 530mm/20.9")
-24VDC Add 24V DC power input   (the depth will be 530mm/20.9")
-48VDC Add 48V DC power input   (the depth will be 530mm/20.9")
-BNC Add Composite Video (BNC) + S-video
-AV Add Composite Video (RCA ) + S-video
-HDMI Add HDMI Input with built in Speaker
-DVI Add DVI-D Input
-SPK Add speaker

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.