Home     |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






   1U Rack Console with Industrial LCD Monitor Keyboard and CAT5 KVM  / CAT6 KVM  :   
                                                   Part #   LCD1U17-13-CAT5 

         1U  SUN Compatible Rack Console  17" SAMSUNG Grade A Industrial LCD Monitor Keyboard
                                          Optional  DB-15 Kvm / CAT5 Kvm ( CAT6 Kvm ) connector
                                          Optional USB KVM /  Multi-User Matrix Kvm / Kvm Over IP
                                           Optional 1 / 2 / 3 / 4 Consoles for  Local / Remote Access
 
    Rack Console LCD1U17-13-b

    

               *click on photo for enlarged view 

     SUN Solaris Compatible Rack Console Benefits
  • Rugged 17" SAMSUNG SUN Compatible Rack Console
  • Direct support for SUN Micro 1152 x 900 native resolution
  • SUN key support including Stop, Cut, Paste, Composes etc
  • Optional Cost Efficient built in KVM with various choices:
    - Connector : DB-15 KVM  or Cat5 KVM ( Cat6 KVM )
    - KVM Type : USB KVM /  Multi-User Matrix KVM
  • Secure remote user access across the internet via optional IP console (KVM Over IP )
  • Mix USB & SUN with Multi-Platform switch capability
  • "One Man" installation slides for easy and quick installation
  • High Scalability : Interchangeable KVM, & Keyboard & mouse modules
  • Slide rails with fixed positions to prevent drawer movement when typing
  • Optional DVI-D and DC Input Power
  • 2 year Warranty
                     General Information

Form Factor

1U Rack mounting on slide-out rails

Compatibility

Multi-platforms - Mix PCs, IBM, SUN, HP , DELL, Linux , Windows

                          LCD Screen

LCD Type

Grade A Industrial monitor 17 inch Active Matrix TFT LCD Panel

Display Size

 17 inch diagonal

Resolutions

-1280 x 1024 native graphic resolution
-Screen will sync with mist SUN resolution including
1152 x 900 @66 or 76Hz

Response time

Tr=1.3 / Tf=3.7 ms

Contrast ratio

1000 : 1

Brightness

300 cd/ m2

Pixel pitch

0.264 (H) x 0.264 (V) mm

Panel color

16.2 million display colors

Viewing angle

160 / 160 (Horiz. / Vert.)

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune, Recall & Language

Signal Input

VGA, Analog RGB

Optional Video  Input

S-video & Composite (BNC or RCA ),
DVI-D   
  ...More Video Input Details

LCD MTBF

50,000 hrs

                          Keyboard & Pointing Device

Model n

Notebook type KB  w/ Numeric Keypad & Touchpad

Model b

Notebook type KB w/ Numeric Keypad & Trackball   ...More Keyboard Details

                          KVM  ( Keyboard Video Mouse )

Connector

               KVM Version


CAT6

* CAT6 USB KVM  ( USB PS2 KVM ) 
 No. of  Console  No. of  KVM port
1 ( Local only )   8 or 16 or 32
2 ( 1 x local + 1 x remote )   8 or 16 or 32
2  ( 1 x local + 1 x IP )   8 or 16 or 32
* CAT6 Matrix KVM 
 No. of  Console  No. of KVM port
2 ( 1 x local + 1 x remote )   16 or 32 
3 ( 1 x local + 2 x remote )   16 or 32 
3 (1x local +1x remote +1x IP )   16 or 32 
4 ( 1 x local + 3 x remote )   16 or 32 
4 (1x local +1x remote +2x IP )   16 or 32 
4 (1x local +2x remote +1x IP )   16 or 32 
                          Power Supply

 

Internal Power Supply : 110V - 220 V AC Input ,  12V 5A Output 
                     Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
                          Mechanical

Product Dimension

(W x D x H )  
442 x 650 x 44 mm /17.4 x 25.6 x 1.73 inch

Product Weight  Approximately 33 lbs / 15kg 
Relative Humidity  90%, non condensing
                              Regulatory Approval
         UL , FCC , CE , VCCI , 3C*
                                           Remarks

LCD1U17-13 is the SUN Solaris Compatible version of the current model LCD1U17-13 , click this link for more information

 

  Connection diagram :  Local Console Model

                                  
    *click on above pictures for enlarged views    

Connection diagram : Local + Remote Console Model

                                  
    *click on above pictures for enlarged views    

  More photos (click to enlarge )
  Product Sheet
 Product Sheet
  User Manual
 General User Manual
KVM Support
Cat6 USB kvm Local console
Cat6 USB kvm Local + remote console
Cat6 USB kvm Local + IP console
Optional Peripheral & Accessory 
- S-Vdieo + Composite Video (BNC or RCA) / DVI-D
- HDMI
- Touch screen
- DC Power Input ( 12V / 24V / 48V )
- KVM Cables & Cascade Cables in Various Length
- USB & PS/2 Dongles
       
 
Free Ground Shipping( A $55 Value) *Click for details

                                             

 Customer who ordered this product may also order these :
- KVM Switch
- PDU ( Power Distribution Unit )
- Server Rack Cabinet
- 4 Post Rack
- Wall Rack Mount
- Rack Shelves
- Rack Drawer
- Power Strips
- Rack Cooling Fan

Features of Rack Console :
  • SAMSUNG Industrial monitor Grade A 17" SUN Compatible LCD Panel in 1U Rack space
  • UL Certified
  • Directly compatible with  SUN & USB server
  • Automatic detection of SUN Server resolution 1152 x 900 @ 66 or 76Hzl
  • Compatible with SUN, Apple, IBM, Dell, HP and USB Server
  • 104-key Sun Compatible keyboard with 3-button trackball support SUN keys including STOP, HELP, AGAIN, PROPS, UNDO, FIND, OPEN, CUT, PASTE and FRONT KEY
  • Fits all current SUN racks. Adjustable mounting brackets compatible with SUN rack depths of  24" to 36"
  • Either PS/2 or USB input to this Rack console  (the rack LCD drawer / keyboard )
  • Scalable :  -KVM interchangeable module Kit : i.  All KVM versions are  interchangeable in the same chassis
                                                                  ii. Mix PS/2 & USB with multi-Platform switch capability       
                   -Keyboard interchangeable module Kit : 104 key touchpad or trackball with full numerical pad
     
                   -Mouse interchangeable module kit :
    3 button GlidepointTM touchpad or trackball interchangeable in
                                                                    same chassis
  • 7-button LCD OSD membrane with a power LED
  • 2 point lock, with Stylish latching front panel to release the 2-point lock

  • Micro switch for screen auto power off , power saving feature for prolonging the lift of LCD panel

  • KVM membrane

  • Built in on screen display controlled by integral membrane switches , Multi lingual on screen display menu
  • Unique mechanical design to maximize rack mountable space
  • Black Anodized aluminum front panel
  • VGA, keyboards & mouse all in one by 15 pin HDB connector
  • Built in slide rails which can be mounted easily in any 19" rack cabinet
  • EMC shielding around the monitor housing to minimize interference
  • Rear rack mounting bracket included
  • Standard 6-ft KVM cable, optional 10, 15, 33 ft available
  • Optional : S-Video and Composite video input (RCA or BNC ), DVI-D , Audio, Touch screen, DC power input adapter , Speaker

                                                                                                                                                                           Back to top
Features of Optional KVM   :

Connector KVM Version Number of KVM port Cascade Capacity Capability / KVM Technical Specifications
CAT5 /
CAT6
USB KVM 
8 / 16 / 32 port
Up to 8 Levels / 256 Servers
Capability 
CAT6 USB KVM hooks up 8 , 16 or 32 servers with multi-platforms and multi-operating systems. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. This model supports servers with either USB or PS/2  interface.
Link to KVM Technical Specification
* CAT6 1 Console 8 Port USB KVM 
* CAT6 1 Console 16 Port USB KVM 
* CAT6 1 Console 32 Port USB KVM 
* CAT6 2 Console (Local + Remote) 8 Port USB KVM 
* CAT6 2 Console (Local + Remote) 16 Port USB KVM 
* CAT6 2 Console (Local + Remote) 32 Port USB KVM 
* CAT6 2 Console (Local + IP) 8 Port USB KVM 
* CAT6 2 Console (Local + IP) 16 Port USB KVM 
* CAT6 2 Console (Local + IP) 32 Port USB KVM 
CAT5 /
CAT6
Matrix KVM
 

8 / 16 / 32 port

 

Up to 8 Levels / 256 Servers
Capability 
CAT6 Matrix kvm allows maximum of 4 users. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well.  Respective dongles included.
Link to Technical Specification
* CAT6 2 Console (Local + Remote) 8 /16/32 Port Matrix KVM 
*CAT6 3-4 Console(Local+Remote+IP)8/16/32 Port Matrix KVM
                                                                                                                                                                           Back to top

 ORDERING INFORMATION FOR  LCD1U17-13-CAT5  - 1U SAMSUNG 17" LCD RACK CONSOLE WITH
                                                                                                        CAT5 KVM / CAT6 KVM

DB-15 KVM CAT5 KVM /
CAT6 KVM
Matrix KVM  
<
 Single Console KVM ( Local console,  8 / 16 / 32 port KVM )
 KVM Support  Keyboard Type Part # Description
Local console High Density 8 Port  CAT5 KVM Switch 3-button touchpad SUN compatible Keyboard w/ built-in SUN Hot keys LCD1U17-13-U8KVM-n
Price: $1523

Buy Online>>
1U 19" Samsung Panel w/ SUN Microsystems & Solaris compatible 3-button touchpad Keyboard with Local console High density 8 port CAT5 KVM switch 
(AND 8 pcs of customer's choice of PS2 / USB dongles
Details-> )
3-button trackball SUN compatible Keyboard w/ built-in SUN Hot keys LCD1U17-13-U8KVM-b
Price: $1523

Buy Online>>
1U 19" Samsung Panel w/ SUN Microsystems & Solaris compatible 3-button trackball Keyboard with Local console High density 8 port CAT5 KVM switch 
(AND 8 pcs of customer's choice of PS2 / USB dongles
Details-> )
Local console High Density 16 Port  CAT5 KVM Switch 3-button touchpad SUN compatible Keyboard w/ built-in SUN Hot keys LCD1U17-13-U16KVM-n
Price: $1606

Buy Online>>
1U 19" Samsung Panel w/ SUN Microsystems & Solaris compatible 3-button touchpad Keyboard with Local console High density 16 port CAT5 KVM switch 
(AND 8 pcs of customer's choice of PS2 / USB dongles
Details-> )
3-button trackball SUN compatible Keyboard w/ built-in SUN Hot keys LCD1U17-13-U16KVM-b
Price: $1606

Buy Online>>
1U 19" Samsung Panel w/ SUN Microsystems & Solaris compatible 3-button trackball Keyboard with Local console High density 16 port CAT5 KVM switch 
(AND 8 pcs of customer's choice of PS2 / USB dongles
Details-> )
Local console High Density 32 Port  CAT5 KVM Switch 3-button touchpad SUN compatible Keyboard w/ built-in SUN Hot keys LCD1U17-13-U32KVM-n
Price: $2114

Buy Online>>
1U 19" Samsung Panel w/ SUN Microsystems & Solaris compatible 3-button touchpad Keyboard with  Local console High density 32 port CAT5 KVM switch 
(AND 16 pcs of customer's choice of PS2 / USB dongles
Details-> )
3-button trackball SUN compatible Keyboard w/ built-in SUN Hot keys LCD1U17-13-U32KVM-b
Price: $2114

Buy Online>>
1U 19" Samsung Panel w/ SUN Microsystems & Solaris compatible 3-button trackball Keyboard with  Local console High density 32 port CAT5 KVM switch 
(AND 16 pcs of customer's choice of PS2 / USB dongles
Details-> )
 2 Console KVM (  Local & Remote Console ,  16 / 32 port KVM)
 KVM Support  Keyboard Type Part # Description

Local & Remote consoles - 8 Port  High Density CAT5 KVM Switch

3-button touchpad SUN compatible Keyboard w/ built-in SUN Hot keys   LCD1U17-13-U8KVM2-n
Price: $1750

Buy Online>>
1U 19" Samsung Panel w/ SUN Microsystems & Solaris compatible 3-button touchpad Keyboard  & 2 consoles (Local + Remote) with High Density 8 port CAT5 KVM switch 
(AND 8 pcs of customer's choice of PS2 / USB dongles
Details-> )
3-button trackball SUN compatible Keyboard w/ built-in SUN Hot keys   LCD1U17-13-U8KVM2-b
Price: $1750

Buy Online>>
1U 19" Samsung Panel w/ SUN Microsystems & Solaris compatible 3-button trackball Keyboard  & 2 consoles (Local + Remote) with High Density 8 port CAT5 KVM switch 
(AND 8 pcs of customer's choice of PS2 / USB dongles
Details-> )

Local & Remote consoles - 16 Port  High Density CAT5 KVM Switch

3-button touchpad SUN compatible Keyboard w/ built-in SUN Hot keys   LCD1U17-13-U16KVM2-n
Price: $1833

Buy Online>>
1U 19" Samsung Panel w/ SUN Microsystems & Solaris compatible 3-button touchpad Keyboard  & 2 consoles (Local + Remote) with High Density 16 port CAT5 KVM switch 
(AND 8 pcs of customer's choice of PS2 / USB dongles
Details-> )
3-button trackball SUN compatible Keyboard w/ built-in SUN Hot keys   LCD1U17-13-U16KVM2-b
Price: $1833

Buy Online>>
1U 19" Samsung Panel w/ SUN Microsystems & Solaris compatible 3-button trackball Keyboard  & 2 consoles (Local + Remote) with High Density 16 port CAT5 KVM switch 
(AND 8 pcs of customer's choice of PS2 / USB dongles
Details-> )

Local & Remote consoles - 32 Port  High Density CAT5 KVM Switch

3-button touchpad SUN compatible Keyboard w/ built-in SUN Hot keys   LCD1U17-13-U32KVM2-n
Price: $2341

Buy Online>>
1U 19" Samsung Panel w/ SUN Microsystems & Solaris compatible 3-button touchpad Keyboard  & 2 consoles (Local + Remote) with High Density 32 port CAT5 KVM switch 
(AND 16 pcs of customer's choice of PS2 / USB dongles
Details-> )
3-button trackball SUN compatible Keyboard w/ built-in SUN Hot keys   LCD1U17-13-U32KVM2-b
Price: $2341

Buy Online>>
1U 19" Samsung Panel w/ SUN Microsystems & Solaris compatible 3-button trackball Keyboard  & 2 consoles (Local + Remote) with High Density 32 port CAT5 KVM switch 
(AND 16 pcs of customer's choice of PS2 / USB dongles
Details-> )
                                                                   OPTIONS
Part # & Price  Description of Option
-12VDC
Price : $171
Add 12V DC power supply
-24VDC
Price : $171
Add 24V DC power supply
-48VDC
Price : $171
Add 48V DC power supply
-HDMI
Price : $114
Add HDMI Input with built in Speaker
-DVI
Price : $64
Add DVI-D Input

                                                                                                                                                                            Back to top


              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

                                  Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.          

                                                                                                                                                                            Back to top

 


              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.